Skip Content

Filter Results By

Applied Filters Clear All

Material of Construction
  • View MoreView Less
Pipe Size (In.)
  • View MoreView Less
Item
  • View MoreView Less
Max. Load (Lb.)
  • View MoreView Less
Rod Size
  • View MoreView Less
Type
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe Hangers and Clamps

42 Results Found that Include 319 Products 

Results per page: 16 | 32 | 48
  • CADDY
  • Beam ClampBeam Clamp
  • Multiple product options available

    Beam Clamp and Metal Detectable Yes; Varies by Material of Construction, Max. Load (Lb.), Rod Size and Type

  • CADDY
  • One Hole ClampOne Hole Clamp
  • Multiple product options available

    One Hole Clamp, Material of Construction Pre-Galvanized Steel, Metal Detectable Yes and For Supporting Horizontal Runs Of Piping From The Face Of A Structural Member;...More

  • CADDY
  • Tube And Pipe ClampTube And Pipe Clamp
  • Multiple product options available

    Tube And Pipe Clamp, Superklip, Material of Construction Non Metallic, Metal Detectable No and Closes and Locks Automatically When the Pipe, Tube or Cable Inserted,...More

Reversible Beam Clamp,1/4 In,250 lb Max
  • CADDY
  • Reversible Beam Clamp, 1/4 In, 250 lb MaxReversible Beam Clamp,1/4 In,250 lb Max
  • Item # 1XJR3
  • Mfr. Model # BC260025EG
  • Reversible Beam Clamp, For 1/4 In. Rod Size, Rod Size 1/4 In., Max. Load (Lb.) 250 for Top of Beam, 100 for...More

  • CADDY
  • Split Ring HangerSplit Ring Hanger
  • Multiple product options available

    Split Ring Hanger, Metal Detectable Yes, Standards Conforms With Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)...More

  • CADDY
  • Bell HangerBell Hanger
  • Multiple product options available

    Bell Hanger, Light Duty, Material of Construction Copper Electro Plated Steel, Metal Detectable Yes and Light Duty Pipe Clamp; Varies by Pipe Size (In.)

  • CADDY
  • Strut Pipe ClampStrut Pipe Clamp
  • Multiple product options available

    Strut Pipe Clamp, Width (In.) 1-1/4 and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • CADDY
  • One Piece Pipe ClipOne Piece Pipe Clip
  • Multiple product options available

    One Piece Pipe Clip, Material of Construction Copper Electro Plated Steel, Bolt Size (In.) 3/8, Metal Detectable Yes, For Vertical Or Horizontal Tubing Support and...More

  • CADDY
  • Strut Cushion ClampStrut Cushion Clamp
  • Multiple product options available

    Strut Cushion Clamp, Tubing, Metal Detectable Yes and Ideal For Multiple Runs While Absorbing Shock and Vibration; Varies by Material of Construction and Pipe Size (In.)

  • CADDY
  • Pipe ClampPipe Clamp
  • Multiple product options available

    Pipe Clamp, Cushioned, Rod Size 3/8", Material of Construction Electro-Galvanized Steel, EPDM-SBR Rubber, Thread Size (In.) 3/8, Bolt Size (In.) 3/8-16, Metal Detectable...More

  • CADDY
  • Rod HangerRod Hanger
  • Multiple product options available

    Rod Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • CADDY
  • Rod Hanger PlateRod Hanger Plate
  • Multiple product options available

    Rod Hanger Plate, Ceiling or Wall, Pipe Size (In.) 2, Rod Size 3/8", Max. Load (Lb.) 180, Height (In.) 15/32, Thread Size (In.) 3/8, Metal Detectable Yes and Structural...More

  • CADDY
  • Rod CouplingRod Coupling
  • Multiple product options available

    Rod Coupling, Material of Construction Electro-Galvanized Steel, Metal Detectable Yes and For Joining Two Lengths Of Similar Threaded Rod; Varies by Pipe Size (In.),...More

  • CADDY
  • Speed LinkSpeed Link
  • Multiple product options available

    Speed Link, Wire and Fastener, Material of Construction Electro-Galvanized Steel, Metal Detectable Yes, For Suspending Ductwork, Piping Or Equipment and Standards SMACNA...More

Perforated Strap,10 Ft Roll,Size 3/4 In
  • CADDY
  • Loop HangerLoop Hanger
  • Multiple product options available

    Loop Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • CADDY
  • Strut NutStrut Nut
  • Multiple product options available

    Strut Nut, Material of Construction Spring Steel, Polyamide, Width (In.) 1-1/8, Height (In.) 7/8, Metal Detectable Yes and For Attachment Of Threaded Rod And Hardware To...More

  • CADDY
  • Clevis HangerClevis Hanger
  • Multiple product options available

    Clevis Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • CADDY
  • U Bolt With NutsU Bolt With Nuts
  • Multiple product options available

    U Bolt With Nuts, Material of Construction Steel, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Includes Two Nuts Installed On Each End and...More

  • CADDY
  • Strap HangerStrap Hanger
  • Multiple product options available

    Strap Hanger, Max. Load (Lb.) 200, Material of Construction Steel, Pre-Galvanized Spring Steel, Metal Detectable Yes and Supports Pipe Or Duct From Flange With Banding...More

Strut To Strut Clamp,1000 lb Max Load
  • CADDY
  • Strut To Strut Clamp, 1000 lb Max LoadStrut To Strut Clamp,1000 lb Max Load
  • Item # 1XJN3
  • Mfr. Model # STS
  • Strut To Strut Clamp, Max. Load (Lb.) 1000, Material of Construction Electro-Galvanized Steel, Width (In.)...More

  • CADDY
  • PlatePlate
  • Multiple product options available

    Plate, Ceiling or Wall, Pipe Size (In.) 3-1/2, Rod Size 1/2", Max. Load (Lb.) 180, Length (In.) 0.47, Width (In.) 2.20, Height (In.) 0.45, Thread Size (In.) 1/2, Metal...More

  • CADDY
  • Riser ClampRiser Clamp
  • Multiple product options available

    Riser Clamp and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.) and Max. Load (Lb.)

  • CADDY
  • Eye SocketEye Socket
  • Multiple product options available

    Eye Socket, Material of Construction Mallable Iron, Metal Detectable Yes, For Intermediate Attachment For Various Types Of Pipe Supports And Structural Attachments and...More

Channel Nut,Threaded Rod,3/8In,500 lb
  • CADDY
  • Channel Nut, Threaded Rod, 3/8In, 500 lbChannel Nut,Threaded Rod,3/8In,500 lb
  • Item # 6PFR5
  • Mfr. Model # CRLS37EG
  • Channel Nut, Threaded Rod, Rod Size 3/8 In., Max. Load (Lb.) 500, Material of Construction Electro-Galvanized...More

  • CADDY
  • J HangerJ Hanger
  • Multiple product options available

    J Hanger, J Style - Felt Lined, Material of Construction Electro-Galvanized/Felt-Lined Steel, Metal Detectable Yes, Recommended For Suspension Of Stationary Non...More

Results per page: 16 | 32 | 48