Skip Content

Filter Results By

Applied Filters Clear All

Material of Construction
  • View MoreView Less
Pipe Size (In.)
  • View MoreView Less
Item
  • View MoreView Less
Max. Load (Lb.)
  • View MoreView Less
Rod Size
Type
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe Hangers and Clamps

25 Results Found that Include 192 Products

Results per page: 16 | 32 | 48
    • ANVIL
    • Clevis HangerClevis Hanger
    • Multiple product options available

      Clevis Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

    • ANVIL
    • Strut Pipe ClampStrut Pipe Clamp
    • Multiple product options available

      Strut Pipe Clamp, Material of Construction Galvanized Steel, Metal Detectable Yes and For Suspension Of Non-Insulated Stationary Pipe Lines; Varies by Pipe Size (In.)...More

    • ANVIL
    • Wide Throat Beam ClampWide Throat Beam Clamp
    • Multiple product options available

      Wide Throat Beam Clamp, C-Type, Length (In.) 2, Metal Detectable Yes, Includes Set Screw And Locknut and Standards A-A-1192A (Type 19), WW-H-171-E (Type 19), ANSI/MSS...More

    • ANVIL
    • Rod Hanger PlateRod Hanger Plate
    • Multiple product options available

      Rod Hanger Plate, Ceiling Or Wall, Rod Size 3/8", Max. Load (Lb.) 180 and Metal Detectable Yes; Varies by Material of Construction

    • ANVIL
    • Pipe ClampPipe Clamp
    • Multiple product options available

      Pipe Clamp, Metal Detectable Yes, For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required. and Standards A-A-1192A (Type 4), WW-H-171-E (Type 4),...More

    • ANVIL
    • Swivel Loop HangerSwivel Loop Hanger
    • Multiple product options available

      Swivel Loop Hanger, Adjustable, Rod Size 3/8" and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.) and Max. Load (Lb.)

    Split Ring Hanger,Pipe Sz 3/8 In
    • ANVIL
    • Split Ring Hanger, Pipe Sz 3/8 InSplit Ring Hanger,Pipe Sz 3/8 In
    • Item # 4HYA7
    • Mfr. Model # 0560500183
    • Split Ring Hanger, Pipe Size 3/8 In, Rod Size 3/8 In, Max Load 180 Lb, Material of Construction Galvanized...More

    • ANVIL
    • Beam ClampBeam Clamp
    • Multiple product options available

      Beam Clamp and Metal Detectable Yes; Varies by Material of Construction, Max. Load (Lb.), Rod Size and Type

    • ANVIL
    • C Clamp w/LocknutC Clamp w/Locknut
    • Multiple product options available

      C Clamp w/Locknut, Material of Construction Carbon Steel, Length (In.) 2-3/8, Metal Detectable Yes, Designed For Fastening Flange Of W And M Beam. Bottom Hole Tapped To...More

    • ANVIL
    • Riser ClampRiser Clamp
    • Multiple product options available

      Riser Clamp and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.) and Max. Load (Lb.)

    • ANVIL
    • Two Hole StrapTwo Hole Strap
    • Multiple product options available

      Two Hole Strap, Material of Construction Galvanized Steel, Metal Detectable Yes, For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20...More

    Beam Clamp 6,Carbon Steel,Standard,3/8In
    • ANVIL
    • Beam Clamp 6, Carbon Steel, Standard, 3/8InBeam Clamp 6,Carbon Steel,Standard,3/8In
    • Item # 4HYT1
    • Mfr. Model # 0500315023
    • Beam Clamp 6;Standard Duty;Max. Load (Lb.) 1000;Material of Construction Carbon Steel;Width (In.) 6;Bolt Size...More

    • ANVIL
    • Wide Mouth Beam ClampWide Mouth Beam Clamp
    • Multiple product options available

      Wide Mouth Beam Clamp, C-Type, Material of Construction Malleable Iron, Length (In.) 1-3/4, Metal Detectable Yes, Includes Set Screw And Locknut and Standards A-A-1192A...More

    • ANVIL
    • Beam Clamp 5Beam Clamp 5
    • Multiple product options available

      Beam Clamp 5 and Metal Detectable Yes; Varies by Material of Construction and Max. Load (Lb.)

    • ANVIL
    • Beam Clamp 4Beam Clamp 4
    • Multiple product options available

      Beam Clamp 4 and Metal Detectable Yes; Varies by Material of Construction and Max. Load (Lb.)

    • ANVIL
    • Beam BracketBeam Bracket
    • Multiple product options available

      Beam Bracket, Iron Side, Material of Construction Malleable Iron, Metal Detectable Yes, For Attachment To Steel Or Wooden Beams and Standards A-A-1192A (Type 34),...More

    Beam Clamp 7,Carbon Steel,Standard,3/8In
    • ANVIL
    • Beam Clamp 7, Carbon Steel, Standard, 3/8InBeam Clamp 7,Carbon Steel,Standard,3/8In
    • Item # 4HYT2
    • Mfr. Model # 0500315031
    • Beam Clamp 7;Standard Duty;Max. Load (Lb.) 1000;Material of Construction Carbon Steel;Width (In.) 7;Bolt Size...More

    Beam Clamp 8,Carbon Steel,Standard,3/8In
    • ANVIL
    • Beam Clamp 8, Carbon Steel, Standard, 3/8InBeam Clamp 8,Carbon Steel,Standard,3/8In
    • Item # 4HYT3
    • Mfr. Model # 0500315049
    • Beam Clamp 8;Standard Duty;Max. Load (Lb.) 1000;Material of Construction Carbon Steel;Width (In.) 8;Bolt Size...More

    • ANVIL
    • Pipe/Conduit HangerPipe/Conduit Hanger
    • Multiple product options available

      Pipe/Conduit Hanger, Material of Construction Carbon Steel, Metal Detectable Yes, Can Be Suspended By Hanger Rod Or Attached To Wall. T Slot In Hanger Permits Side Bolt...More

    • ANVIL
    • Single Hole Wrap StrapSingle Hole Wrap Strap
    • Multiple product options available

      Single Hole Wrap Strap, Material of Construction Galvanized Steel, Metal Detectable Yes and Standards UL Listed; Varies by Pipe Size (In.)

    • ANVIL
    • Side Mount StrapSide Mount Strap
    • Multiple product options available

      Side Mount Strap, Two Hole, Material of Construction Galvanized Steel, Metal Detectable Yes, For CPVC Pipe In Horizontal Position On The Bottom Of Structural Wood Beams...More

    Beam Clamp 3,Rod Sz3/8 In,Forged Steel
    • ANVIL
    • Beam Clamp 3, Rod Sz3/8 In, Forged SteelBeam Clamp 3,Rod Sz3/8 In,Forged Steel
    • Item # 4HYR5
    • Mfr. Model # 0500104302
    • Beam Clamp 3, Rod Size 3/8 In, Max Load 4,480 Lb, Material of Construction Forged Steel, For Suspension Of...More

    Beam Clamp 1,Rod Sz3/8 In,Forged Steel
    • ANVIL
    • Insulation CouplingInsulation Coupling
    • Multiple product options available

      Insulation Coupling, Strut Mounted, Max. Load (Lb.) 2500, Material of Construction Carbon Steel, Length (In.) 10-7/8, Width (In.) 5, Metal Detectable Yes, Made for Roof...More

    Beam Clamp 2,Rod Sz3/8 In,Forged Steel
    Results per page: 16 | 32 | 48