Skip Content

Filter Results By

Applied Filters Clear All

Material of Construction
Pipe Size (In.)
Item
Max. Load (Lb.)
Rod Size
Type
Brand
Price
Shop By

Pipe Hangers and Clamps

27 Results Found that Include 59 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • ANVIL
    • Clevis HangerClevis Hanger
    • Multiple product options available

      Clevis Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

    • CADDY
    • Split Ring HangerSplit Ring Hanger
    • Multiple product options available

      Split Ring Hanger, Metal Detectable Yes, Standards Conforms With Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)...More

    • GRAINGER APPROVED
    • Repair ClampRepair Clamp
    • Multiple product options available

      Repair Clamp, Material of Construction 304 Stainless Steel and Metal Detectable Yes; Varies by Pipe Size (In.) and Type

    Cushioned Pipe Clamp,Pipe Size 1-1/4 In
    • CADDY
    • Cushioned Pipe Clamp, Pipe Size 1-1/4 InPipe Clamp
    • Item # 1RVC4
    • Mfr. Model # 454007
    • Pipe Clamp, Cushioned, Pipe Size (In.) 1-1/4, Tube Size (In.) 1-1/2, Rod Size 3/8 In., Max. Load (Lb.) 180,...More

    Two Hole Strap,Pipe Sz 1 1/4 In
    • ANVIL
    • Two Hole Strap, Pipe Sz 1 1/4 InTwo Hole Strap
    • Item # 4HYD2
    • Mfr. Model # 0500381249
    • Two Hole Strap, Pipe Size 1 1/4 In, Material of Construction Galvanized Steel, Length 3 3/8 In, For CPVC Pipe...More

    • CADDY
    • Strut Pipe ClampStrut Pipe Clamp
    • Multiple product options available

      Strut Pipe Clamp, Width (In.) 1-1/4 and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

    Superklip Tube And Pipe Clamp
    • CADDY
    • Superklip Tube And Pipe ClampTube And Pipe Clamp
    • Item # 1RVA2
    • Mfr. Model # 389011
    • Tube And Pipe Clamp, Superklip, Pipe Size (In.) 1-1/4, Tube Size (In.) 1-1/2, Max. Load (Lb.) 80, Material of...More

    Strut Pipe Clamp,Pipe Sz 1 1/4 In
    • ANVIL
    • Strut Pipe Clamp, Pipe Sz 1 1/4 InStrut Pipe Clamp
    • Item # 4HYD8
    • Mfr. Model # 2400326084
    • Strut Pipe Clamp, Pipe Size 1 1/4 In, Max Load 600 Lb, Material of Construction Galvanized Steel, For...More

    Swivel Loop Hanger,Adj,Pipe Sz 1 1/4 In
    • ANVIL
    • Swivel Loop Hanger, Adj, Pipe Sz 1 1/4 InSwivel Loop Hanger
    • Item # 4HXY8
    • Mfr. Model # 0500301734
    • Swivel Loop Hanger, Adjustable, Pipe Size 1 1/4 In, Rod Size 3/8 In, Max Load 300 Lb, Material of...More

    • ZSI
    • Cushioned ClampCushioned Clamp
    • Multiple product options available

      Cushioned Clamp, Strut Mounted, Width (In.) 1-5/8, For Strut Mounting of Tube, Pipe or Hose, Includes Clamp Halves with Captured Stud, Cushion, and Nylon Lock Nut and...More

    • ANVIL
    • Riser ClampRiser Clamp
    • Multiple product options available

      Riser Clamp and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.) and Max. Load (Lb.)

    • MATCO-NORCA
    • Repair ClampRepair Clamp
    • Multiple product options available

      Repair Clamp, Material of Construction Stainless Steel Type 304, Metal Detectable Yes and Includes Nuts And Washer; Varies by Pipe Size (In.) and Type

    • ANVIL
    • Pipe ClampPipe Clamp
    • Multiple product options available

      Pipe Clamp, Metal Detectable Yes, For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required. and Standards A-A-1192A (Type 4), WW-H-171-E (Type 4),...More

    Pipe/Conduit Hanger,Pipe Sz 1 1/4 In
    • ANVIL
    • Pipe/Conduit Hanger, Pipe Sz 1 1/4 InPipe/Conduit Hanger
    • Item # 4HXZ8
    • Mfr. Model # 0500300637
    • Pipe/Conduit Hanger, Pipe Size 1 1/4 In, Rod Size 3/8 In, Max Load 400 Lb, Material of Construction Carbon...More

    U Bolt w/ Nuts,1 1/4 In,1090 lb Max Load
    • CADDY
    • U Bolt w/ Nuts, 1 1/4 In, 1090 lb Max LoadU Bolt With Nuts
    • Item # 1CWH9
    • Mfr. Model # 150M0125PLGR
    • U Bolt With Nuts, Pipe Size (In.) 1-1/4, Rod Size 3/8 In., Max. Load (Lb.) 1090, Material of Construction...More

    • CADDY
    • Riser ClampRiser Clamp
    • Multiple product options available

      Riser Clamp and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.) and Max. Load (Lb.)

    J Hanger Felt Lined,Size 1 1/4 In
    • CADDY
    • J Hanger Felt Lined, Size 1 1/4 InJ Hanger
    • Item # 1RVA9
    • Mfr. Model # 4180125FL
    • J Hanger, J Style - Felt Lined, Pipe Size (In.) 1-1/4, Rod Size 3/8 In., Max. Load (Lb.) 400, Material of...More

    • CADDY
    • Clevis HangerClevis Hanger
    • Multiple product options available

      Clevis Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

    One Hole Clamp,1 1/4 In Pipe Sz,Steel
    • CADDY
    • One Hole Clamp, 1 1/4 In Pipe Sz, SteelOne Hole Clamp
    • Item # 1CWD3
    • Mfr. Model # 0070125EG
    • One Hole Clamp, Pipe Size (In.) 1-1/4, Material of Construction Pre-Galvanized Steel, Width (In.) 7/8, Metal...More

    Single Hole Wrap Strap,Pipe Sz 1 1/4 In
    • ANVIL
    • Single Hole Wrap Strap, Pipe Sz 1 1/4 InSingle Hole Wrap Strap
    • Item # 4HYC6
    • Mfr. Model # 0500381041
    • Single Hole Wrap Strap, Pipe Size 1 1/4 In, Material of Construction Galvanized Steel, Length 3 In, For CPVC...More

    • ZSI
    • 2 Hole Cushioned Clamp2 Hole Cushioned Clamp
    • Multiple product options available

      2 Hole Cushioned Clamp, Surface Mounted, Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose. and Includes Two Hole Clamp and Cushion; Varies by Material of...More

    • CADDY
    • Loop HangerLoop Hanger
    • Multiple product options available

      Loop Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

    • ZSI
    • Cushion ClampCushion Clamp
    • Multiple product options available

      Cushion Clamp; Varies by Material of Construction, Pipe Size (In.) and Type

    • ZSI
    • Beta ClampBeta Clamp
    • Multiple product options available

      Pipe, Tube, Hose and Electric Cable Clamping- All applications; Varies by Material of Construction, Pipe Size (In.), Item, Rod Size and Type

    Side Mount Strap,Pipe Sz 1 1/4 In
    • ANVIL
    • Side Mount Strap, Pipe Sz 1 1/4 InSide Mount Strap
    • Item # 4HYC1
    • Mfr. Model # 0500381447
    • Side Mount Strap, Two Hole, Pipe Size 1 1/4 In, Material of Construction Galvanized Steel, Length 3 1/4 In,...More

    • CADDY
    • Pipe StrapPipe Strap
    • Multiple product options available

      Pipe Strap, Metal Detectable Yes and Standards UL And cUL Listed; Varies by Material of Construction, Pipe Size (In.) and Type

    • CADDY
    • Tubing Strut ClipTubing Strut Clip
    • Multiple product options available

      Tubing Strut Clip, Material of Construction Polyamide, Width (In.) 1-5/8, Metal Detectable No and Standards UL ® 2043; Varies by Pipe Size (In.)

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More