Skip Content

Filter Results By

Applied Filters Clear All

Material of Construction
Pipe Size (In.)
Item
Max. Load (Lb.)
Rod Size
Type
Brand
Price
Shop By

Pipe Hangers and Clamps

19 Results Found that Include 59 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • CADDY
    • Split Ring HangerSplit Ring Hanger
    • Multiple product options available

      Split Ring Hanger, Metal Detectable Yes, Standards Conforms With Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)...More

    • ANVIL
    • Beam ClampBeam Clamp
    • Multiple product options available

      Beam Clamp and Metal Detectable Yes; Varies by Material of Construction, Max. Load (Lb.), Rod Size and Type

    • CADDY
    • U Bolt With NutsU Bolt With Nuts
    • Multiple product options available

      U Bolt With Nuts, Material of Construction Steel, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Includes Two Nuts Installed On Each End and...More

    • CADDY
    • Loop HangerLoop Hanger
    • Multiple product options available

      Loop Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

    • CADDY
    • Beam ClampBeam Clamp
    • Multiple product options available

      Beam Clamp and Metal Detectable Yes; Varies by Material of Construction, Max. Load (Lb.), Rod Size and Type

    • ANVIL
    • Clevis HangerClevis Hanger
    • Multiple product options available

      Clevis Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

    Wide Mouth Beam Clamp,Rod Sz 1/2 In
    • ANVIL
    • Wide Mouth Beam Clamp, Rod Sz 1/2 InWide Mouth Beam Clamp
    • Item # 4HYE9
    • Mfr. Model # 0500009170
    • Wide Mouth Beam Clamp, C-Type, Rod Size 1/2 In, Max Load 950 At Top, 760 At Bottom Lb, Material of...More

    Tube Strap,1/2 In,PK5
    • NIBCO
    • Tube Strap, 1/2 In, PK5Tube Strap
    • Item # 5P131
    • Mfr. Model # U624 1/2
    • Tube Strap, Pipe Size (In.) -, Rod Size 1/2 In., Material of Construction Copper, Metal Detectable Yes,...More

    • CADDY
    • PlatePlate
    • Multiple product options available

      Plate, Ceiling or Wall, Pipe Size (In.) 3-1/2, Rod Size 1/2", Max. Load (Lb.) 180, Length (In.) 0.47, Width (In.) 2.20, Height (In.) 0.45, Thread Size (In.) 1/2, Metal...More

    Beam Clamp,8 In,Galv Malleable Iron
    • GRAINGER APPROVED
    • Beam Clamp, 8 In, Galv Malleable IronBeam Clamp
    • Item # 22FP79
    • Mfr. Model # 22FP79
    • Beam Clamp, Hinge, Pipe Size (In.) 8, Rod Size 1/2 In., Max. Load (Lb.) 810, Material of Construction Electro...More

    Eye Socket Rod Hanger,Size 8 In
    • CADDY
    • Eye Socket Rod Hanger, Size 8 InRod Hanger
    • Item # 1RUT1
    • Mfr. Model # 0370050EG
    • Rod Hanger, Eye Socket, Pipe Size (In.) 8, Rod Size 1/2 In., Max. Load (Lb.) 760, Material of Construction...More

    Beam Bracket,Rod Sz 1/2 In,1 13/16 In L
    • ANVIL
    • Beam Bracket, Rod Sz 1/2 In, 1 13/16 In LBeam Bracket
    • Item # 4HYL1
    • Mfr. Model # 0500088422
    • Beam Bracket, Iron Side, Rod Size 1/2 In, Max Load 640 w/Lag Screw, 1,350 w/Bolt To Steel Lb, Material of...More

    • CADDY
    • Clevis HangerClevis Hanger
    • Multiple product options available

      Clevis Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

    C Clamp w/Locknut,Rod Sz 1/2 In
    • ANVIL
    • C Clamp w/Locknut, Rod Sz 1/2 InC Clamp w/Locknut
    • Item # 4HYH2
    • Mfr. Model # 0500009345
    • C Clamp w/Locknut, Rod Size 1/2 In, Max Load 380 Lb, Material of Construction Carbon Steel, Length 2 3/8 In,...More

    • CADDY
    • J HangerJ Hanger
    • Multiple product options available

      J Hanger, J Style - Felt Lined, Material of Construction Electro-Galvanized/Felt-Lined Steel, Metal Detectable Yes, Recommended For Suspension Of Stationary Non...More

    Swivel Loop Hanger,HD Adjustable,5 In
    • CADDY
    • Swivel Loop Hanger, HD Adjustable, 5 InSwivel Loop Hanger,HD Adjustable,5 In
    • Item # 4UEF6
    • Mfr. Model # 1150500EG
    • Swivel Loop Hanger, Swivel, Adjustable Band, Pipe Size (In.) 5, Rod Size 1/2 In., Max. Load (Lb.) 1000,...More

    • ANVIL
    • Pipe/Conduit HangerPipe/Conduit Hanger
    • Multiple product options available

      Pipe/Conduit Hanger, Material of Construction Carbon Steel, Metal Detectable Yes, Can Be Suspended By Hanger Rod Or Attached To Wall. T Slot In Hanger Permits Side Bolt...More

    • KLO-SHURE
    • Insulation CouplingInsulation Coupling
    • Multiple product options available

      Insulation Coupling, Strut Mounted, Material of Construction Carbon Steel, Length (In.) 2, Metal Detectable Yes, Strut Mounted, Insulation, Includes Clamp Halves with...More

    Nut,Threaded Rod,1/2In,2250 lb
    • CADDY
    • Nut, Threaded Rod, 1/2In, 2250 lbNut
    • Item # 6PFR8
    • Mfr. Model # SN50
    • Nut, Threaded Rod, Rod Size 1/2 In., Max. Load (Lb.) 2250, Material of Construction Electro-Galvanized Steel,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More