Skip Content

Filter Results By

Applied Filters Clear All

Material of Construction
Pipe Size (In.)
Item
Max. Load (Lb.)
Rod Size
Type
Brand
Price
Shop By

Pipe Hangers and Clamps

33 Results Found that Include 198 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • ANVIL
  • Clevis HangerClevis Hanger
  • Multiple product options available

    Clevis Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • CADDY
  • Beam ClampBeam Clamp
  • Multiple product options available

    Beam Clamp and Metal Detectable Yes; Varies by Material of Construction, Max. Load (Lb.), Rod Size and Type

  • GRAINGER APPROVED
  • Split Ring HangerSplit Ring Hanger
  • Multiple product options available

    Split Ring Hanger, MSS SP-58(Type 12), Rod Size 3/8", Max. Load (Lb.) 180 and Metal Detectable Yes; Varies by Material of Construction and Pipe Size (In.)

  • CADDY
  • Pipe ClampPipe Clamp
  • Multiple product options available

    Pipe Clamp, Cushioned, Rod Size 3/8", Material of Construction Electro-Galvanized Steel, EPDM-SBR Rubber, Thread Size (In.) 3/8, Bolt Size (In.) 3/8-16, Metal Detectable...More

Wide Mouth Beam Clamp,Rod Sz 3/8 In
  • ANVIL
  • Wide Mouth Beam Clamp, Rod Sz 3/8 InWide Mouth Beam Clamp
  • Item # 4HYE8
  • Mfr. Model # 0500009162
  • Wide Mouth Beam Clamp, C-Type, Rod Size 3/8 In, Max Load 500 At Top, 250 At Bottom Lb, Material of...More

Tube Strap,3/8 In,PK5
  • NIBCO
  • Tube Strap, 3/8 In, PK5Tube Strap
  • Item # 5P130
  • Mfr. Model # U624 3/8
  • Tube Strap, Pipe Size (In.) -, Rod Size 3/8 In., Material of Construction Copper, Metal Detectable Yes,...More

  • CADDY
  • Rod Hanger PlateRod Hanger Plate
  • Multiple product options available

    Rod Hanger Plate, Ceiling or Wall, Pipe Size (In.) 2, Rod Size 3/8", Max. Load (Lb.) 180, Height (In.) 15/32, Thread Size (In.) 3/8, Metal Detectable Yes and Structural...More

Purlin Clamp,4 In,Malleable Iron
  • GRAINGER APPROVED
  • Purlin Clamp, 4 In, Malleable IronPurlin Clamp,4 In,Malleable Iron
  • Item # 22FP83
  • Mfr. Model # 22FP83
  • Purlin Clamp, Hinge, Pipe Size (In.) 4, Rod Size 3/8 In., Max. Load (Lb.) 400, Material of Construction...More

  • CADDY
  • Split Ring HangerSplit Ring Hanger
  • Multiple product options available

    Split Ring Hanger, Metal Detectable Yes, Standards Conforms With Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)...More

  • ANVIL
  • Beam ClampBeam Clamp
  • Multiple product options available

    Beam Clamp and Metal Detectable Yes; Varies by Material of Construction, Max. Load (Lb.), Rod Size and Type

Wide Mouth Beam Clamp,4In,Malleable Iron
  • GRAINGER APPROVED
  • Rod Hanger PlateRod Hanger Plate
  • Multiple product options available

    Rod Hanger Plate, Hinge, Pipe Size (In.) 4, Rod Size 3/8", Max. Load (Lb.) 180, Length (In.) 2.8, Width (In.) 1.4, Metal Detectable Yes and For Attachment to Wood Beams...More

  • ANVIL
  • Rod Hanger PlateRod Hanger Plate
  • Multiple product options available

    Rod Hanger Plate, Ceiling Or Wall, Rod Size 3/8", Max. Load (Lb.) 180 and Metal Detectable Yes; Varies by Material of Construction

Strap Hanger,Steel,PK5
  • DUCTMATE
  • Strap Hanger, Steel, PK5Strap Hanger,Steel,PK5
  • Item # 6PFZ3
  • Mfr. Model # GRDM4703GA
  • Strap Hanger, Round, Pipe Size (In.) 4 - 50, Rod Size 3/8 In., Max. Load (Lb.) 660, Material of Construction...More

  • CADDY
  • Loop HangerLoop Hanger
  • Multiple product options available

    Loop Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • ANVIL
  • Swivel Loop HangerSwivel Loop Hanger
  • Multiple product options available

    Swivel Loop Hanger, Adjustable, Rod Size 3/8" and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.) and Max. Load (Lb.)

Split Ring Hanger,Pipe Sz 3/8 In
  • ANVIL
  • Split Ring Hanger, Pipe Sz 3/8 InSplit Ring Hanger,Pipe Sz 3/8 In
  • Item # 4HYA7
  • Mfr. Model # 0560500183
  • Split Ring Hanger, Pipe Size 3/8 In, Rod Size 3/8 In, Max Load 180 Lb, Material of Construction Galvanized...More

  • CADDY
  • Clevis HangerClevis Hanger
  • Multiple product options available

    Clevis Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • CADDY
  • U Bolt With NutsU Bolt With Nuts
  • Multiple product options available

    U Bolt With Nuts, Material of Construction Steel, Metal Detectable Yes, For Suspending Stationary Non-Insulated Pipe Lines, Includes Two Nuts Installed On Each End and...More

  • CADDY
  • Rod HangerRod Hanger
  • Multiple product options available

    Rod Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

C Clamp w/Locknut,Rod Sz 3/8 In
  • ANVIL
  • C Clamp w/Locknut, Rod Sz 3/8 InC Clamp w/Locknut
  • Item # 4HYH1
  • Mfr. Model # 0500009337
  • C Clamp w/Locknut, Rod Size 3/8 In, Max Load 230 Lb, Material of Construction Carbon Steel, Length 2 3/8 In,...More

Beam Clamp,4 In,Galv Malleable Iron
  • GRAINGER APPROVED
  • Beam Clamp, 4 In, Galv Malleable IronBeam Clamp
  • Item # 22FP81
  • Mfr. Model # 22FP81
  • Beam Clamp, Hinge, Pipe Size (In.) 4, Rod Size 3/8 In., Max. Load (Lb.) 400, Material of Construction Electro...More

  • CADDY
  • J HangerJ Hanger
  • Multiple product options available

    J Hanger, J Style - Felt Lined, Material of Construction Electro-Galvanized/Felt-Lined Steel, Metal Detectable Yes, Recommended For Suspension Of Stationary Non...More

Channel Nut,Threaded Rod,3/8In,500 lb
  • CADDY
  • Channel Nut, Threaded Rod, 3/8In, 500 lbChannel Nut,Threaded Rod,3/8In,500 lb
  • Item # 6PFR5
  • Mfr. Model # CRLS37EG
  • Channel Nut, Threaded Rod, Rod Size 3/8 In., Max. Load (Lb.) 500, Material of Construction Electro-Galvanized...More

  • ANVIL
  • Pipe/Conduit HangerPipe/Conduit Hanger
  • Multiple product options available

    Pipe/Conduit Hanger, Material of Construction Carbon Steel, Metal Detectable Yes, Can Be Suspended By Hanger Rod Or Attached To Wall. T Slot In Hanger Permits Side Bolt...More

  • KLO-SHURE
  • Insulation CouplingInsulation Coupling
  • Multiple product options available

    Insulation Coupling, Strut Mounted, Material of Construction Carbon Steel, Length (In.) 2, Metal Detectable Yes, Strut Mounted, Insulation, Includes Clamp Halves with...More

Beam Clamp 3,Rod Sz3/8 In,Forged Steel
  • ANVIL
  • Beam Clamp 3, Rod Sz3/8 In, Forged SteelBeam Clamp 3,Rod Sz3/8 In,Forged Steel
  • Item # 4HYR5
  • Mfr. Model # 0500104302
  • Beam Clamp 3, Rod Size 3/8 In, Max Load 4,480 Lb, Material of Construction Forged Steel, For Suspension Of...More

Beam Clamp 1,Rod Sz3/8 In,Forged Steel
Beam Clamp 4,Rod Sz3/8 In,Forged Steel
  • ANVIL
  • Beam Clamp 4, Rod Sz3/8 In, Forged SteelBeam Clamp 4
  • Item # 4HYR6
  • Mfr. Model # 0500104385
  • Beam Clamp 4, Rod Size 3/8 In, Max Load 11,500 Lb, Material of Construction Forged Steel, For Suspension Of...More

Beam Clamp 5,Rod Sz3/8 In,Forged Steel
  • ANVIL
  • Beam Clamp 5, Rod Sz3/8 In, Forged SteelBeam Clamp 5
  • Item # 4HYR7
  • Mfr. Model # 0500104500
  • Beam Clamp 5, Rod Size 3/8 In, Max Load 11,500 Lb, Material of Construction Forged Steel, For Suspension Of...More

Beam Clamp 2,Rod Sz3/8 In,Forged Steel
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More