Skip Content

Filter Results By

Applied Filters Clear All

Material of Construction
Pipe Size (In.)
Item
Max. Load (Lb.)
Rod Size
Type
Brand
Price
Shop By

Pipe Hangers and Clamps

10 Results Found that Include 45 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • ANVIL
    • Two Hole StrapTwo Hole Strap
    • Multiple product options available

      Two Hole Strap, Material of Construction Galvanized Steel, Metal Detectable Yes, For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20...More

    • ANVIL
    • Strut Pipe ClampStrut Pipe Clamp
    • Multiple product options available

      Strut Pipe Clamp, Material of Construction Galvanized Steel, Metal Detectable Yes and For Suspension Of Non-Insulated Stationary Pipe Lines; Varies by Pipe Size (In.)...More

    • ANVIL
    • Swivel Loop HangerSwivel Loop Hanger
    • Multiple product options available

      Swivel Loop Hanger, Adjustable, Rod Size 3/8" and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.) and Max. Load (Lb.)

    • GRAINGER APPROVED
    • Strut Pipe ClampStrut Pipe Clamp
    • Multiple product options available

      Strut Pipe Clamp, Material of Construction Galvanized Steel, Metal Detectable Yes and For Suspension of Non-Insulated Stationary Pipe Lines; Varies by Pipe Size (In.)...More

    • ANVIL
    • Beam ClampBeam Clamp
    • Multiple product options available

      Beam Clamp and Metal Detectable Yes; Varies by Material of Construction, Max. Load (Lb.), Rod Size and Type

    • ANVIL
    • Single Hole Wrap StrapSingle Hole Wrap Strap
    • Multiple product options available

      Single Hole Wrap Strap, Material of Construction Galvanized Steel, Metal Detectable Yes and Standards UL Listed; Varies by Pipe Size (In.)

    Rod Hanger Plate,Rod Sz 3/8In,3 5/16In L
    • ANVIL
    • Rod Hanger Plate, Rod Sz 3/8In, 3 5/16In LRod Hanger Plate
    • Item # 4HYK9
    • Mfr. Model # 0560317208
    • Rod Hanger Plate, Ceiling Or Wall, Rod Size 3/8 In., Max. Load (Lb.) 180, Material of Construction Galvanized...More

    • ANVIL
    • Wide Throat Beam ClampWide Throat Beam Clamp
    • Multiple product options available

      Wide Throat Beam Clamp, C-Type, Length (In.) 2, Metal Detectable Yes, Includes Set Screw And Locknut and Standards A-A-1192A (Type 19), WW-H-171-E (Type 19), ANSI/MSS...More

    • ANVIL
    • Riser ClampRiser Clamp
    • Multiple product options available

      Riser Clamp and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.) and Max. Load (Lb.)

    • ANVIL
    • Side Mount StrapSide Mount Strap
    • Multiple product options available

      Side Mount Strap, Two Hole, Material of Construction Galvanized Steel, Metal Detectable Yes, For CPVC Pipe In Horizontal Position On The Bottom Of Structural Wood Beams...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More