Skip Content

Filter Results By

Pipe Size (In.)
Item
Max. Load (Lb.)
Rod Size
Type
Material
Width (In.)
Brand
Price
Shop By
Ratings

Pipe Hangers and Clamps

99 Results Found that Include 1,210 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • CADDY
  • Strap Hanger Strap Hanger
  • Multiple product options available

    Strap Hanger, Max. Load (Lb.) 200, Material of Construction Steel, Pre-Galvanized Spring Steel, Metal Detectable Yes and Supports Pipe Or Duct From Flange With Banding...More

  • CADDY
  • Strut Pipe Clamp Strut Pipe Clamp
  • Multiple product options available

    Strut Pipe Clamp, Width (In.) 1-1/4 and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • GRAINGER APPROVED
  • Rod Hanger Rod Hanger
  • Multiple product options available

    Rod Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • CADDY
  • Bell Hanger Bell Hanger
  • Multiple product options available

    Bell Hanger, Light Duty, Material of Construction Copper Electro Plated Steel, Metal Detectable Yes and Light Duty Pipe Clamp; Varies by Pipe Size (In.)

  • CADDY
  • Beam Clamp Beam Clamp
  • Multiple product options available

    Beam Clamp and Metal Detectable Yes; Varies by Material of Construction, Max. Load (Lb.), Rod Size and Type

  • Beam Clamp Beam Clamp
  • Multiple product options available

    Beam Clamp and Metal Detectable Yes; Varies by Material of Construction, Max. Load (Lb.), Rod Size and Type

  • CADDY
  • Split Ring Hanger Split Ring Hanger
  • Multiple product options available

    Split Ring Hanger, Metal Detectable Yes, Standards Conforms With Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)...More

  • GRAINGER APPROVED
  • Rod Hanger Plate Rod Hanger Plate
  • Multiple product options available

    Rod Hanger Plate, Hinge, Pipe Size (In.) 4, Rod Size 3/8", Max. Load (Lb.) 180, Length (In.) 2.8, Width (In.) 1.4, Metal Detectable Yes and For Attachment to Wood Beams...More

  • ZSI
  • Cushioned Clamp Cushioned Clamp
  • Multiple product options available

    Cushioned Clamp, Strut Mounted, Width (In.) 1-5/8, For Strut Mounting of Tube, Pipe or Hose, Includes Clamp Halves with Captured Stud, Cushion, and Nylon Lock Nut and...More

  • CADDY
  • Pipe Clamp Pipe Clamp
  • Multiple product options available

    Pipe Clamp, Cushioned, Rod Size 3/8", Material of Construction Electro-Galvanized Steel, EPDM-SBR Rubber, Thread Size (In.) 3/8, Bolt Size (In.) 3/8-16, Metal Detectable...More

  • GRAINGER APPROVED
  • Plate Plate
  • Multiple product options available

    Plate, Ceiling or Wall, Pipe Size (In.) 3-1/2, Rod Size 1/2", Max. Load (Lb.) 180, Length (In.) 0.47, Width (In.) 2.20, Height (In.) 0.45, Thread Size (In.) 1/2, Metal...More

  • GRAINGER APPROVED
  • Split Ring Hanger Split Ring Hanger
  • Multiple product options available

    Split Ring Hanger, MSS SP-58(Type 12), Rod Size 3/8", Max. Load (Lb.) 180 and Metal Detectable Yes; Varies by Material of Construction and Pipe Size (In.)

  • ANVIL
  • Swivel Loop Hanger Swivel Loop Hanger
  • Multiple product options available

    Swivel Loop Hanger, Adjustable, Rod Size 3/8" and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.) and Max. Load (Lb.)

  • CADDY
  • Clevis Hanger Clevis Hanger
  • Multiple product options available

    Clevis Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • GRAINGER APPROVED
  • Cushioned Clamp Cushioned Clamp
  • Multiple product options available

    Cushioned Clamp, Material of Construction Electro Galvanized Gold Steel, Width (In.) 1-5/8, Metal Detectable Yes and For Strut Mounting of Tube, Pipe or Hose; Varies by...More

  • GRAINGER APPROVED
  • One Hole Clamp One Hole Clamp
  • Multiple product options available

    One Hole Clamp, Material of Construction Pre-Galvanized Steel, Metal Detectable Yes and For Supporting Horizontal Runs Of Piping From The Face Of A Structural Member;...More

  • GRAINGER APPROVED
  • Rod Hanger Plate Rod Hanger Plate
  • Multiple product options available

    Rod Hanger Plate, Ceiling or Wall, Pipe Size (In.) 2, Rod Size 3/8", Max. Load (Lb.) 180, Height (In.) 15/32, Thread Size (In.) 3/8, Metal Detectable Yes and Structural...More

  • Tube Strap Tube Strap
  • Multiple product options available

    Tube Strap, Material of Construction Copper and Metal Detectable Yes; Varies by Rod Size

  • ZSI
  • 2 Hole Cushioned Clamp 2 Hole Cushioned Clamp
  • Multiple product options available

    2 Hole Cushioned Clamp, Surface Mounted, Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose. and Includes Two Hole Clamp and Cushion; Varies by Material of...More

  • ZSI
  • Beta Clamp Beta Clamp
  • Multiple product options available

    Pipe, Tube, Hose and Electric Cable Clamping- All applications; Varies by Material of Construction, Pipe Size (In.), Item, Rod Size and Type

  • GRAINGER APPROVED
  • Rod Hanger Plate Rod Hanger Plate
  • Multiple product options available

    Rod Hanger Plate, Ceiling Or Wall, Rod Size 3/8", Max. Load (Lb.) 180 and Metal Detectable Yes; Varies by Material of Construction

  • GRAINGER APPROVED
  • Repair Clamp Repair Clamp
  • Multiple product options available

    Repair Clamp, Material of Construction 304 Stainless Steel and Metal Detectable Yes; Varies by Pipe Size (In.) and Type

  • ANVIL
  • Wide Mouth Beam Clamp Wide Mouth Beam Clamp
  • Multiple product options available

    Wide Mouth Beam Clamp, C-Type, Material of Construction Malleable Iron, Length (In.) 1-3/4, Metal Detectable Yes, Includes Set Screw And Locknut and Standards A-A-1192A...More

  • CADDY
  • Loop Hanger Loop Hanger
  • Multiple product options available

    Loop Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • ANVIL
  • Strut Pipe Clamp Strut Pipe Clamp
  • Multiple product options available

    Strut Pipe Clamp, Material of Construction Galvanized Steel, Metal Detectable Yes and For Suspension Of Non-Insulated Stationary Pipe Lines; Varies by Pipe Size (In.)...More

  • CADDY
  • Strut Cushion Clamp Strut Cushion Clamp
  • Multiple product options available

    Strut Cushion Clamp, Tubing, Metal Detectable Yes and Ideal For Multiple Runs While Absorbing Shock and Vibration; Varies by Material of Construction and Pipe Size (In.)

  • ZSI
  • Cushion Clamp Cushion Clamp
  • Multiple product options available

    Cushion Clamp; Varies by Material of Construction, Pipe Size (In.) and Type

  • ANVIL
  • C Clamp w/Locknut C Clamp w/Locknut
  • Multiple product options available

    C Clamp w/Locknut, Material of Construction Carbon Steel, Length (In.) 2-3/8, Metal Detectable Yes, Designed For Fastening Flange Of W And M Beam. Bottom Hole Tapped To...More

Results per page:  16 | 32 | 48

Get pipe clamps and pipe hangers from Grainger to help suspend, align and repair pipes of all sizes. Help reduce unwanted noise with a cushioned pipe clamp in a strut or surface-mount style. A thermoplastic cushion can resist oils, chemicals and most industrial cleaning compounds. Find split-ring, loop and clevis pipe hangers, and riser clamps that can help you suspend vertical steel pipe risers. Pipe repair clamps can help you safely repair cold and hot water lines. Shop pipe hangers and clamps at Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More