Skip Content

Filter Results By

Material of Construction
  • View MoreView Less
Pipe Size (In.)
  • View MoreView Less
Item
  • View MoreView Less
Max. Load (Lb.)
  • View MoreView Less
Rod Size
  • View MoreView Less
Type
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Pipe Hangers and Clamps

103 Results Found that Include 1,215 Products 

Results per page: 16 | 32 | 48
  • CADDY
  • Beam Clamp
  • Multiple product options available

    Beam Clamp and Metal Detectable Yes; Varies by Material of Construction, Max. Load (Lb.), Rod Size and Type

  • ANVIL
  • Wide Mouth Beam Clamp
  • Multiple product options available

    Wide Mouth Beam Clamp, C-Type, Material of Construction Malleable Iron, Length (In.) 1-3/4, Metal Detectable Yes, Includes Set Screw And Locknut and Standards A-A-1192A...More

Reversible Beam Clamp,1/4 In,250 lb Max
  • CADDY
  • Reversible Beam Clamp, 1/4 In, 250 lb Max
  • Item # 1XJR3
  • Mfr. Model # BC260025EG
  • Reversible Beam Clamp, For 1/4 In. Rod Size, Rod Size 1/4 In., Max. Load (Lb.) 250 for Top of Beam, 100 for...More

  • CADDY
  • Tube And Pipe Clamp
  • Multiple product options available

    Tube And Pipe Clamp, Superklip, Material of Construction Non Metallic, Metal Detectable No and Closes and Locks Automatically When the Pipe, Tube or Cable Inserted,...More

  • CADDY
  • Split Ring Hanger
  • Multiple product options available

    Split Ring Hanger, Metal Detectable Yes, Standards Conforms With Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)...More

  • CADDY
  • One Hole Clamp
  • Multiple product options available

    One Hole Clamp, Material of Construction Pre-Galvanized Steel, Metal Detectable Yes and For Supporting Horizontal Runs Of Piping From The Face Of A Structural Member;...More

  • ANVIL
  • Rod Hanger Plate
  • Multiple product options available

    Rod Hanger Plate, Ceiling Or Wall, Rod Size 3/8", Max. Load (Lb.) 180 and Metal Detectable Yes; Varies by Material of Construction

  • ZSI
  • Cushioned Clamp
  • Multiple product options available

    Cushioned Clamp, Strut Mounted, Width (In.) 1-5/8, For Strut Mounting of Tube, Pipe or Hose, Includes Clamp Halves with Captured Stud, Cushion, and Nylon Lock Nut and...More

  • ANVIL
  • Strut Pipe Clamp
  • Multiple product options available

    Strut Pipe Clamp, Material of Construction Galvanized Steel, Metal Detectable Yes and For Suspension Of Non-Insulated Stationary Pipe Lines; Varies by Pipe Size (In.)...More

  • ANVIL
  • Beam Clamp
  • Multiple product options available

    Beam Clamp and Metal Detectable Yes; Varies by Material of Construction, Max. Load (Lb.), Rod Size and Type

  • ANVIL
  • Swivel Loop Hanger
  • Multiple product options available

    Swivel Loop Hanger, Adjustable, Rod Size 3/8" and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.) and Max. Load (Lb.)

  • CADDY
  • Bell Hanger
  • Multiple product options available

    Bell Hanger, Light Duty, Material of Construction Copper Electro Plated Steel, Metal Detectable Yes and Light Duty Pipe Clamp; Varies by Pipe Size (In.)

  • NIBCO
  • Tube Strap
  • Multiple product options available

    Tube Strap, Material of Construction Copper and Metal Detectable Yes; Varies by Rod Size

  • CADDY
  • Strut Pipe Clamp
  • Multiple product options available

    Strut Pipe Clamp, Width (In.) 1-1/4 and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • CADDY
  • Strut Cushion Clamp
  • Multiple product options available

    Strut Cushion Clamp, Tubing, Metal Detectable Yes and Ideal For Multiple Runs While Absorbing Shock and Vibration; Varies by Material of Construction and Pipe Size (In.)

  • CADDY
  • One Piece Pipe Clip
  • Multiple product options available

    One Piece Pipe Clip, Material of Construction Copper Electro Plated Steel, Bolt Size (In.) 3/8, Metal Detectable Yes, For Vertical Or Horizontal Tubing Support and...More

  • CADDY
  • Pipe Clamp
  • Multiple product options available

    Pipe Clamp, Cushioned, Rod Size 3/8", Material of Construction Electro-Galvanized Steel, EPDM-SBR Rubber, Thread Size (In.) 3/8, Bolt Size (In.) 3/8-16, Metal Detectable...More

  • CADDY
  • Rod Hanger
  • Multiple product options available

    Rod Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • CADDY
  • Rod Hanger Plate
  • Multiple product options available

    Rod Hanger Plate, Ceiling or Wall, Pipe Size (In.) 2, Rod Size 3/8", Max. Load (Lb.) 180, Height (In.) 15/32, Thread Size (In.) 3/8, Metal Detectable Yes and Structural...More

  • CADDY
  • Pipe Support Block
  • Multiple product options available

    Pipe Support Block; Varies by Material of Construction, Max. Load (Lb.) and Type

  • ANVIL
  • Clevis Hanger
  • Multiple product options available

    Clevis Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

  • GRAINGER APPROVED VENDOR
  • Split Ring Hanger
  • Multiple product options available

    Split Ring Hanger, MSS SP-58(Type 12), Rod Size 3/8", Max. Load (Lb.) 180 and Metal Detectable Yes; Varies by Material of Construction and Pipe Size (In.)

  • ZURN PEX
  • Nail Clamp
  • Multiple product options available

    Nail Clamp, Pipe and Standards ASTM F877 F1807; Varies by Material of Construction and Pipe Size (In.)

  • CADDY
  • Rod Coupling
  • Multiple product options available

    Rod Coupling, Material of Construction Electro-Galvanized Steel, Metal Detectable Yes and For Joining Two Lengths Of Similar Threaded Rod; Varies by Pipe Size (In.),...More

  • CADDY
  • Speed Link
  • Multiple product options available

    Speed Link, Wire and Fastener, Material of Construction Electro-Galvanized Steel, Metal Detectable Yes, For Suspending Ductwork, Piping Or Equipment and Standards SMACNA...More

  • ANVIL
  • Two Hole Strap
  • Multiple product options available

    Two Hole Strap, Material of Construction Galvanized Steel, Metal Detectable Yes, For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20...More

  • CADDY
  • Loop Hanger
  • Multiple product options available

    Loop Hanger and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.), Max. Load (Lb.), Rod Size and Type

Perforated Strap,10 Ft Roll,Size 3/4 In
  • CADDY
  • Perforated Strap, 10 Ft Roll, Size 3/4 In
  • Item # 1RUR2
  • Mfr. Model # 0097524EG
  • Hanging Strap, Perforated, Max. Load (Lb.) 10, Material of Construction Electro-Galvanized Steel, Length...More

Results per page: 16 | 32 | 48

Get pipe clamps and pipe hangers from Grainger to help suspend, align and repair pipes of all sizes. Help reduce unwanted noise with a cushioned pipe clamp in a strut or surface-mount style. A thermoplastic cushion can resist oils, chemicals and most industrial cleaning compounds. Find split-ring, loop and clevis pipe hangers, and riser clamps that can help you suspend vertical steel pipe risers. Pipe repair clamps can help you safely repair cold and hot water lines. Shop pipe hangers and clamps at Grainger today!