Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Pipe Fittings and Couplings

65 Results Found that Include 148 Products

Results per page: 16 | 32 | 48
Adapter,Male,2 In
  • GRAINGER APPROVED VENDOR
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED VENDOR
  • FlangeFlange
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED VENDOR
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Tee,4 In,NPT,Galvanized Malleable Iron
  • GRAINGER APPROVED VENDOR
  • Tee, 4 In, NPT, Galvanized Malleable IronTee
  • Item # 2WJ22
  • Mfr. Model # 2WJ22
  • Tee, Body Material Galvanized Malleable Iron, Pipe Size 4 In., Connection Type FNPT, Max. Pressure 300 psi @...More

Adapter,Male,3 In,316 SS
Union,3 In.,FNPT
  • GRAINGER APPROVED VENDOR
  • Union, 3 In., FNPTUnion
  • Item # 2WU84
  • Mfr. Model # 2WU84
  • Union, Body Material Black Malleable Iron, Class 150, Pipe Size 3 In., Connection Type FNPT, Max. Pressure...More

Tee,4 In.,FNPT
  • GRAINGER APPROVED VENDOR
  • Tee, 4 In., FNPTTee
  • Item # 2WU38
  • Mfr. Model # 2WU38
  • Tee, Body Material Black Malleable Iron, Class 150, Pipe Size 4 In., Connection Type FNPT, Max. Pressure 300...More

Dust Plug,3 In,316 SS
Hex Reducing Bushing,3 x 2 In,304 SS
  • GRAINGER APPROVED VENDOR
  • Hex Reducing Bushing, 3 x 2 In, 304 SSHex Reducing Bushing
  • Item # 1RRX6
  • Mfr. Model # 1RRX6
  • Hex Reducing Bushing, Body Material 304 Stainless Steel, Pipe Size 3 In. x 2 In., Connection Type MNPT x...More

  • GRAINGER APPROVED VENDOR
  • FlangeFlange
  • Multiple product options available

    Multiple product options available

Street Elbow,90 Deg,1 In,304 SS
  • GRAINGER APPROVED VENDOR
  • Street Elbow, 90 Deg, 1 In, 304 SSStreet Elbow, 90 Degrees
  • Item # 2UA71
  • Mfr. Model # 2UA71
  • Street Elbow, 90 Degrees , Body Material 304 Stainless Steel, Pipe Size 1 In., Connection Type MNPT x FNPT,...More

  • GRAINGER APPROVED VENDOR
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

Union,Red Brass,3 In,150 PSI
  • GRAINGER APPROVED VENDOR
  • Union, Red Brass, 3 In, 150 PSIRed Brass FNPT Union
  • Item # 1VFL8
  • Mfr. Model # 1VFL8
  • Union, Body Material Red Brass, Pipe Size 3 In., Connection Type FNPT, Max. Pressure 125 psi, Class 125,...More

Elbow,45 Degree,4 In,Galvanized
  • GRAINGER APPROVED VENDOR
  • Elbow, 45 Degree, 4 In, GalvanizedElbow, 45 Degrees
  • Item # 2WJ12
  • Mfr. Model # 2WJ12
  • Elbow, 45 Degrees , Body Material Galvanized Malleable Iron, Pipe Size 4 In., Connection Type FNPT, Max....More

Reducing Elbow,90Deg 3 x 2 In,Brass
  • GRAINGER APPROVED VENDOR
  • Reducing Elbow, 90Deg 3 x 2 In, BrassReducing Elbow, 90 Degrees
  • Item # 2CFG6
  • Mfr. Model # 2CFG6
  • Reducing Elbow, 90 Degrees , Body Material Red Brass, Pipe Size 3 In. x 2 In., Connection Type FNPT, Max....More

Results per page: 16 | 32 | 48