Skip Content

Filter Results By

Applied Filters Clear All

Pipe Fittings and Couplings

22 Results Found that Include 46 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    CPVC, Reducing Tee 4" x 4" x 2" Pipe Si
    CPVC, Male Adapter 4" Pipe Size, MNPT x Socket Co
    • GF PIPING SYSTEMS
    • CPVC, Male Adapter 4" Pipe Size, MNPT x Socket Connection TypeMale Adapter
    • Item # 2PLP8
    • Mfr. Model # 9836-040
    • Male Adapter, Body Material CPVC, Schedule 80, Pipe Size 4 In., Connection Type MNPT x Socket, Max. Pressure...More

    Union,3 In,FPT x FPT,PVC,Schedule 80
    • GF PIPING SYSTEMS
    • Union, 3 In, FPT x FPT, PVC, Schedule 80Union
    • Item # 3TNW4
    • Mfr. Model # 898-030
    • Union, Body Material PVC, Schedule 80, Pipe Size 3 In., Connection Type FNPT x FNPT, Max. Pressure 187 psi at...More

    • GF PIPING SYSTEMS
    • WyeWye
    • Multiple product options available

      Multiple product options available

    • GF PIPING SYSTEMS
    • TeeTee
    • Multiple product options available

      Multiple product options available

    • GF PIPING SYSTEMS
    • UnionUnion
    • Multiple product options available

      Multiple product options available

    CPVC, Female Adapter 4" Pipe Size, FNPT x Socket
    • GF PIPING SYSTEMS
    • CPVC, Female Adapter 4" Pipe Size, FNPT x Socket Connection TypeFemale Adapter
    • Item # 1VGN7
    • Mfr. Model # 9835-040
    • Female Adapter, Body Material CPVC, Schedule 80, Pipe Size 4 In., Connection Type FNPT x Socket, Max....More

    Elbow,90 Deg,4 In,FNPT,PVC
    • GF PIPING SYSTEMS
    • Elbow, 90 Deg, 4 In, FNPT, PVCElbow, 90 Degrees
    • Item # 1VFF2
    • Mfr. Model # 808-040
    • Elbow, 90 Degrees , Body Material PVC, Schedule 80, Pipe Size 4 In., Connection Type FNPT x FNPT, Max....More

    • GF PIPING SYSTEMS
    • CouplingCoupling
    • Multiple product options available

      Multiple product options available

    • GF PIPING SYSTEMS
    • TeeTee
    • Multiple product options available

      Multiple product options available

    • GF PIPING SYSTEMS
    • FlangeFlange
    • Multiple product options available

      Multiple product options available

    CPVC, Elbow, 45° 6" Pipe Size, Socket x Soc
    • GF PIPING SYSTEMS
    • AdapterAdapter
    • Multiple product options available

      Multiple product options available

    Wye,3 In,Slip Socket,PVC
    • GF PIPING SYSTEMS
    • Wye, 3 In, Slip Socket, PVCWye
    • Item # 1VGB1
    • Mfr. Model # 870-030
    • Wye, Body Material PVC, Schedule 80, Pipe Size 3 In., Connection Type Socket x Socket x Socket, Max. Pressure...More

    CPVC, Blind Flange 4" Pipe Size
    • GF PIPING SYSTEMS
    • CPVC, Blind Flange 4" Pipe SizeBlind Flange
    • Item # 1VGU3
    • Mfr. Model # 9853-040
    • Blind Flange, Body Material CPVC, Schedule 80, Pipe Size 4 In., Max. Pressure 150 psi @ 73 Degrees F, Outside...More

    Reducing Tee,8 x 6 In,Socket,PVC
    • GF PIPING SYSTEMS
    • Reducing Tee, 8 x 6 In, Socket, PVCRed Tee
    • Item # 22JY37
    • Mfr. Model # 801-585
    • Reducing Tee, Body Material PVC, Schedule 80, Pipe Size 8 In. x 8 In. x 6 In., Connection Type Socket x...More

    CPVC, Bushing 8"x 6" Pipe Size, Spigot x Socket&#
    • GF PIPING SYSTEMS
    • CPVC, Bushing 8"x 6" Pipe Size, Spigot x Socket Connection TypeBushing
    • Item # 22JZ60
    • Mfr. Model # 9837-585
    • Bushing, Body Material CPVC, Schedule 80, Pipe Size 8 In.x 6 In., Connection Type Spigot x Socket, Max....More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More