Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Pipe Fittings and Couplings

10 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    45 Elbow,8 In,SxS,PVC
    • GF PIPING SYSTEMS
    • 45 Elbow, 8 In, SxS, PVCElbow, 45 Degrees
    • Item # 22JY47
    • Mfr. Model # 817-080
    • Elbow, 45 Degrees ,Body Material PVC,Schedule 80,Pipe Size 8 In.,Connection Type Socket x Socket,Max....More

    Solid Flange,4 In,FNPT,PVC
    • GF PIPING SYSTEMS
    • Solid Flange, 4 In, FNPT, PVCSolid Flange
    • Item # 2PML1
    • Mfr. Model # 852-040
    • Solid Flange,Body Material PVC,Schedule 80,Pipe Size 4 In.,Connection Type FNPT,Max. Pressure 150 psi at 73...More

    Reducer Bushng,3 x 2 In.,187 psi at 73F
    • GF PIPING SYSTEMS
    • Reducer Bushng, 3 x 2 In., 187 psi at 73FReducer Bushing
    • Item # 1VGR5
    • Mfr. Model # 9838-338
    • Reducer Bushing, Body Material CPVC, Schedule 80, Pipe Size 3 In. x 2 In., Connection Type Spigot x FNPT,...More

    Van Stone Flange,PVC,4 In,Schedule 80
    • GF PIPING SYSTEMS
    • Van Stone Flange, PVC, 4 In, Schedule 80Stone Flange
    • Item # 1VFT3
    • Mfr. Model # 855-040
    • Stone Flange,Body Material PVC,Schedule 80,Pipe Size 4 In.,Connection Type FNPT,Max. Pressure 150 psi at 73...More

    Reducing Tee,CPVC,80,3 x 3 x 2 In.
    • GF PIPING SYSTEMS
    • Reducing Tee, CPVC, 80,3 x 3 x 2 In.Reducing Tee
    • Item # 1VGG6
    • Mfr. Model # 9801-338
    • Reducing Tee, Body Material CPVC, Schedule 80, Pipe Size 3 In. x 3 In. x 2 In., Connection Type Socket x...More

    Transition Fitting,3/4 In.,FNPT x SPG
    • GF PIPING SYSTEMS
    • Transition Fitting, 3/4 In., FNPT x SPGTransition Fitting
    • Item # 3GXH8
    • Mfr. Model # 9878-007SS
    • Transition Fitting, Body Material CPVC/316 Stainless Steel, Schedule 80, Pipe Size 3/4 In., Connection Type...More

    Cap,8 In,Socket,PVC
    • GF PIPING SYSTEMS
    • Cap, 8 In, Socket, PVCCap
    • Item # 22JY84
    • Mfr. Model # 847-080
    • Cap,Body Material PVC,Schedule 80,Pipe Size 8 In.,Connection Type Socket,Max. Pressure 150 psi at 73 Degrees...More

    Coupling,CPVC,4 In.,NPT,162 psi at 73F
    • GF PIPING SYSTEMS
    • Coupling, CPVC, 4 In., NPT, 162 psi at 73FCoupling
    • Item # 1VGN3
    • Mfr. Model # 9830-040
    • Coupling, Body Material CPVC, Schedule 80, Pipe Size 4 In., Connection Type FNPT x FNPT, Max. Pressure 162...More

    Results per page: 16 | 32 | 48