Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Pipe Fittings and Couplings

11 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    Eccentric Reducer,Carbon Steel,2459 psi
    • WELDBEND CORP.
    • Eccentric Reducer, Carbon Steel, 2459 psiEccentric Reducer,Carbon Steel,2459 psi
    • Item # 30WG37
    • Mfr. Model # 093-050-020
    • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 5 In. x 2 In., Connection Type Buttweld, Max....More

    Eccentric Reducer,Carbon Steel,2097 psi
    • WELDBEND CORP.
    • Eccentric Reducer, Carbon Steel, 2097 psiEccentric Reducer,Carbon Steel,2097 psi
    • Item # 30WG48
    • Mfr. Model # 093-080-030
    • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 8 In. x 3 In., Connection Type Buttweld, Max....More

    Eccentric Reducer,Carbon Steel,1324 psi
    • WELDBEND CORP.
    • Eccentric Reducer, Carbon Steel, 1324 psiEccentric Reducer,Carbon Steel,1324 psi
    • Item # 30WF95
    • Mfr. Model # 092-080-032
    • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 8 In. x 3-1/2 In., Connection Type Buttweld, Max....More

    Short Radius Elbow,Carbon Steel,2097 psi
    • WELDBEND CORP.
    • Short Radius Elbow, Carbon Steel, 2097 psiShort Radius Elbow,Carbon Steel,2097 psi
    • Item # 30WC52
    • Mfr. Model # 013-080-000
    • Short Radius Elbow 90 Degrees , Body Material Carbon Steel, Pipe Size 8 In., Connection Type Buttweld, Max....More

    Eccentric Reducer,Carbon Steel,2751 psi
    • WELDBEND CORP.
    • Eccentric Reducer, Carbon Steel, 2751 psiEccentric Reducer,Carbon Steel,2751 psi
    • Item # 30WG30
    • Mfr. Model # 093-040-010
    • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 4 In. x 1 In., Connection Type Buttweld, Max....More

    Eccentric Reducer,Carbon Steel,2097 psi
    • WELDBEND CORP.
    • Eccentric Reducer, Carbon Steel, 2097 psiEccentric Reducer,Carbon Steel,2097 psi
    • Item # 30WG49
    • Mfr. Model # 093-080-032
    • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 8 In. x 3-1/2 In., Connection Type Buttweld, Max....More

    Eccentric Reducer,Carbon Steel,2751 psi
    • WELDBEND CORP.
    • Eccentric Reducer, Carbon Steel, 2751 psiEccentric Reducer,Carbon Steel,2751 psi
    • Item # 30WG31
    • Mfr. Model # 093-040-011
    • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 4 In. x 1-1/4 In., Connection Type Buttweld, Max....More

    Concentric Reducer,Carbon Steel,2097 psi
    • WELDBEND CORP.
    • Concentric Reducer, Carbon Steel, 2097 psiConcentric Reducer,Carbon Steel,2097 psi
    • Item # 30WF42
    • Mfr. Model # 091-080-032
    • Concentric Reducer, Body Material Carbon Steel, Pipe Size 8 In. x 3-1/2 In., Connection Type Buttweld, Max....More

    Elbow, Safety Valve Discharge,4 In.
    • ANVIL
    • Elbow, Safety Valve Discharge, 4 In.Elbow, 90 Degrees F, Safety Valve Discharge
    • Item # 4KWC1
    • Mfr. Model # 0300300209
    • Elbow, 90 Degrees F, Safety Valve Discharge, Body Material Cast Iron, Class 125, Pipe Size 4 In., Connection...More

    Dry Disconnect Coupler,4 x 3 In,120 psi
    Cross,2 In,316 Stainless Steel,3000 PSI
    • SMITH-COOPER
    • Cross, 2 In, 316 Stainless Steel, 3000 PSICross
    • Item # 1RTB2
    • Mfr. Model # "S4036X 020"
    • Cross, Body Material 316 Stainless Steel, Class 3000, Pipe Size 2 In., Connection Type FNPT, Max. Pressure...More

    Results per page: 16 | 32 | 48