Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
  • View MoreView Less

Pipe Fittings and Couplings

1,327 Results Found that Include 2,762 Products

Results per page: 16 | 32 | 48
  • GF PIPING SYSTEMS
  • TeeTee
  • Multiple product options available

    Multiple product options available

  • SMITH-COOPER
  • TeeTee
  • Multiple product options available

    Multiple product options available

Long Radius Elbow,Carbon Steel,2240 psi
  • WELDBEND CORP.
  • Long Radius Elbow, Carbon Steel, 2240 psiLong Radius Elbow,Carbon Steel,2240 psi
  • Item # 30WC12
  • Mfr. Model # 010-030-000
  • Long Radius Elbow 90 Degrees , Body Material Carbon Steel, Pipe Size 3 In., Connection Type Buttweld, Max....More

  • GF PIPING SYSTEMS
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Adaptor Bushing,Steel,FNPT x MNPT
  • GRAINGER APPROVED
  • Adaptor Bushing, Steel, FNPT x MNPTAdaptor Bushing,Steel,FNPT x MNPT
  • Item # 6DPP8
  • Mfr. Model # C3109x32x20
  • Adapter Bushing, Body Material Carbon Steel, Pipe Size 2-11-1/2 x 1-1/4-11-1/2, Connection Type FNPT x MNPT,...More

Slip On Raise Face,Carbon Steel,285 psi
  • WELDBEND CORP.
  • Slip On Raise Face, Carbon Steel, 285 psiSlip On Raise Face,Carbon Steel,285 psi
  • Item # 30WG60
  • Mfr. Model # 110-030-000
  • Slip On Raise Face, Body Material Carbon Steel, Pipe Size 3 In., Connection Type Filler Weld, Max. Pressure...More

Short Radius Elbow,Carbon Steel,2240 psi
  • WELDBEND CORP.
  • Short Radius Elbow, Carbon Steel, 2240 psiShort Radius Elbow,Carbon Steel,2240 psi
  • Item # 30WC36
  • Mfr. Model # 012-030-000
  • Short Radius Elbow 90 Degrees , Body Material Carbon Steel, Pipe Size 3 In., Connection Type Buttweld, Max....More

Socket Weld Raise Face,Carbn Stl,285 psi
  • WELDBEND CORP.
  • Socket Weld Raise Face, Carbn Stl, 285 psiSocket Weld Raise Face,Carbn Stl,285 psi
  • Item # 30WH37
  • Mfr. Model # 160-020-000
  • Raised Face Flange, Body Material Carbon Steel, Pipe Size 2 In., Connection Type Socket Weld, Max. Pressure...More

Threaded Raise Face,Carbon Steel,285 psi
Threaded Outlet,Steel,FNPT,1in.
  • PENN MACHINE WORKS
  • Threaded Outlet, Steel, FNPT, 1in.Threaded Outlet,Steel,FNPT,1in.
  • Item # 20XY61
  • Mfr. Model # 200790350271
  • Threaded Outlet, Body Material LF2 Low Temperature Steel, Pipe Size 1 In., Connection Type FNPT, Max....More

  • LEGRIS
  • ManifoldManifold
  • Multiple product options available

    Multiple product options available

  • SMITH-COOPER
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • ANVIL
  • WyeWye
  • Multiple product options available

    Multiple product options available

Threaded Outlet,Steel,FNPT,2in.
  • PENN MACHINE WORKS
  • Threaded Outlet, Steel, FNPT, 2in.Threaded Outlet,Steel,FNPT,2in.
  • Item # 20XY64
  • Mfr. Model # 400340350271
  • Threaded Outlet, Body Material LF2 Low Temperature Steel, Pipe Size 2 In., Connection Type FNPT, Max....More

Concentric Reducer,Carbon Steel,2041 psi
  • WELDBEND CORP.
  • Concentric Reducer, Carbon Steel, 2041 psiConcentric Reducer,Carbon Steel,2041 psi
  • Item # 30WE66
  • Mfr. Model # 090-032-020
  • Concentric Reducer, Body Material Carbon Steel, Pipe Size 3-1/2 In. x 2 In., Connection Type Buttweld, Max....More

  • PARKER
  • Union TeeUnion Tee
  • Multiple product options available

    Multiple product options available

Coupling,1 x 3/4 In,Slip x Slip
  • LASCO
  • Coupling, 1 x 3/4 In, Slip x SlipCoupling
  • Item # 22FK20
  • Mfr. Model # 429131
  • Coupling, Body Material PVC, Schedule 40, Pipe Size 1 In. x 3/4 In., Connection Type Socket x Socket, Max....More

Pipe Coupling, Brass,1/8 In.
  • PARKER
  • Pipe Coupling, Brass, 1/8 In.Coupling
  • Item # 5KNF5
  • Mfr. Model # L207P-2
  • Coupling, Body Material Brass, Pipe Size 1/8 In., Connection Type FNPT, Max. Pressure 1000 psi, Hex Size 9/16...More

Bushing,Low Lead Brass,600 psi
  • ANDERSON METALS
  • Bushing, Low Lead Brass, 600 psiBushing,Low Lead Brass,600 psi
  • Item # 20XN63
  • Mfr. Model # 706110-1612
  • Bushing, Body Material Low Lead Brass, Pipe Size 1 In. x 3/4 In., Max. Pressure 600 psi, Temp. Range -65...More

Results per page: 16 | 32 | 48