Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe Fittings and Couplings

103 Results Found that Include 404 Products

Results per page: 16 | 32 | 48
  • GF PIPING SYSTEMS
  • WyeWye
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED
  • CrossCross
  • Multiple product options available

    Multiple product options available

Elbow,45 Deg,2 1/2 In,Threaded,316 SS
  • GRAINGER APPROVED
  • Elbow, 45 Deg, 2 1/2 In, Threaded, 316 SSElbow, 45 Degrees
  • Item # 2TV80
  • Mfr. Model # 2TV80
  • Elbow, 45 Degrees , Body Material 316 Stainless Steel, Pipe Size 2-1/2 In., Connection Type FNPT, Max....More

Cross,1 1/2 In,304 Stainless Steel
  • GRAINGER APPROVED
  • Cross, 1 1/2 In, 304 Stainless SteelCross
  • Item # 1LUD2
  • Mfr. Model # 1LUD2
  • Cross, Body Material 304 Stainless Steel, Pipe Size 1-1/2 In., Connection Type FNPT, Max. Pressure 300 psi,...More

Weld Neck Flange,1 In.,Welded
  • GRAINGER APPROVED
  • Weld Neck Flange, 1 In., WeldedWeld Neck Flange
  • Item # 4TXA3
  • Mfr. Model # 4TXA3
  • Weld Neck Flange, Body Material Black Steel, Class 150, Pipe Size 1 In., Connection Type Welded, Max....More

Adapter, CTS,40,3/4 In.,FNPT x Slip
  • GRAINGER APPROVED
  • Adapter, CTS, 40,3/4 In., FNPT x SlipAdapter, CTS
  • Item # 2GJZ6
  • Mfr. Model # 2GJZ6
  • Adapter, CTS, Body Material CPVC, Schedule 40, Pipe Size 3/4 In., Connection Type FNPT X CTS Hub, Max....More

Union,3 In,Threaded,316 Stainless Steel
  • GRAINGER APPROVED
  • Union, 3 In, Threaded, 316 Stainless SteelUnion
  • Item # 6JL62
  • Mfr. Model # 3 150 UNION 316
  • Union, Body Material 316 Stainless Steel, Pipe Size 3 In., Connection Type FNPT, Max. Pressure 300 psi, Max....More

Reducer,40,3/4 x 1/2 In.,Slip
  • GRAINGER APPROVED
  • Reducer, 40,3/4 x 1/2 In., SlipReducer, CTS
  • Item # 2GJY9
  • Mfr. Model # 2GJY9
  • Reducer, CTS, Body Material CPVC, Schedule 40, Pipe Size 3/4 In. x 1/2 In., Connection Type CTS Hub, Max....More

Hex Bushing,4 x 1 1/4 In,Galvanized
  • GRAINGER APPROVED
  • Hex Bushing, 4 x 1 1/4 In, GalvanizedHex Bushing
  • Item # 2WJ87
  • Mfr. Model # 2WJ87
  • Hex Bushing, Body Material Galvanized Malleable Iron, Pipe Size 4 In. x 1-1/4 In., Connection Type MNPT x...More

Elbow, 90 Deg,4 In.,NPT
  • GRAINGER APPROVED
  • Elbow, 90 Deg, 4 In., NPTElbow, 90 Degrees
  • Item # 1MMV3
  • Mfr. Model # 1MMV3
  • Elbow, 90 Degrees , Body Material Black Forged Steel, Pipe Size 4 In., Connection Type FNPT, Max. Pressure...More

Street Elbow,90Deg 4 In,Red Brass
  • GRAINGER APPROVED
  • Street Elbow, 90Deg 4 In, Red BrassRed Brass FNPT Street Elbow, 90 Degrees
  • Item # 2CFK2
  • Mfr. Model # 2CFK2
  • Street Elbow, 90 Degrees , Body Material Red Brass, Pipe Size 4 In., Connection Type FNPT, Max. Pressure 125...More

Reducer,2 x 1 In.,Socket Weld
  • GRAINGER APPROVED
  • Reducer, 2 x 1 In., Socket WeldReducing Coupling
  • Item # 1MPB7
  • Mfr. Model # 1MPB7
  • Reducing Coupling, Body Material Carbon Steel, Pipe Size 2 In. x 1 In., Connection Type Socket Weld, Max....More

Merchant Coupling,3/8 In.
  • GRAINGER APPROVED
  • Merchant Coupling, 3/8 In.Merchant Coupling
  • Item # 5P581
  • Mfr. Model # 5P581
  • Merchant Coupling, Body Material Malleable Iron, Class 150, Pipe Size 3/8 In., Connection Type FNPT, Max....More

Half Coupling,1-1/4 In.,Socket Weld
  • GRAINGER APPROVED
  • Half Coupling, 1-1/4 In., Socket WeldHalf Coupling
  • Item # 1MNY6
  • Mfr. Model # 1MNY6
  • Half Coupling, Body Material Carbon Steel, Pipe Size 1-1/4 In., Connection Type Socket Weld, Max. Pressure...More

Reducer,1/4 x 1/8 In.,Socket Weld
  • GRAINGER APPROVED
  • Reducer, 1/4 x 1/8 In., Socket WeldReducing Bushing
  • Item # 1MNZ3
  • Mfr. Model # 1MNZ3
  • Reducing Bushing, Body Material Black Forged Steel, Pipe Size 1/4 In. x 1/8 In., Connection Type Socket Weld,...More

Coupling,Galv Malleable Iron,2 1/2 In
  • GRAINGER APPROVED
  • Coupling, Galv Malleable Iron, 2 1/2 InCoupling
  • Item # 1LBP6
  • Mfr. Model # 1LBP6
  • Coupling, Body Material Galvanized Malleable Iron, Pipe Size 2-1/2 In., Connection Type FNPT, Max. Pressure...More

Half Coupling,3 In,Threaded,316 SS
  • GRAINGER APPROVED
  • Half Coupling, 3 In, Threaded, 316 SSHalf Coupling
  • Item # 2TV91
  • Mfr. Model # 2TV91
  • Half Coupling, Body Material 316 Stainless Steel, Pipe Size 3 In., Connection Type FNPT, Max. Pressure 300...More

Elbow, 45 Deg,2-1/2 In.,FNPT
  • GRAINGER APPROVED
  • Elbow, 45 Deg, 2-1/2 In., FNPTElbow, 45 Degrees
  • Item # 1LBW1
  • Mfr. Model # 1LBW1
  • Elbow, 45 Degrees , Body Material Black Malleable Iron, Class 300, Pipe Size 2-1/2 In., Connection Type FNPT,...More

Tee,3/8 In.,Socket Weld
  • GRAINGER APPROVED
  • Tee, 3/8 In., Socket WeldTee
  • Item # 1MNP9
  • Mfr. Model # 1MNP9
  • Tee, Body Material Black Forged Steel, Pipe Size 3/8 In., Connection Type Socket Weld, Max. Pressure 3000...More

Tee,3 In,Socket Weld,316 Stainless Steel
  • GRAINGER APPROVED
  • Tee, 3 In, Socket Weld, 316 Stainless SteelTee
  • Item # 2TY67
  • Mfr. Model # 2TY67
  • Tee, Body Material 316 Stainless Steel, Pipe Size 3 In., Connection Type Socket Weld, Standards Material...More

Cap,4 In.,Socket Weld
  • GRAINGER APPROVED
  • Cap, 4 In., Socket WeldCap
  • Item # 1MNW5
  • Mfr. Model # 1MNW5
  • Cap, Body Material Black Forged Steel, Pipe Size 4 In., Connection Type Socket Weld, Max. Pressure 3000...More

Square Head Plug,4 In,304 SS,150 PSI
  • GRAINGER APPROVED
  • Square Head Plug, 4 In, 304 SS, 150 PSISquare Head Plug
  • Item # 1LTY7
  • Mfr. Model # 1LTY7
  • Square Head Plug, Body Material 304 Stainless Steel, Pipe Size 4 In., Connection Type MNPT, Max. Pressure 300...More

Reducing Coupling,4 x 2 In,304 SS
  • GRAINGER APPROVED
  • Reducing Coupling, 4 x 2 In, 304 SSReducing Coupling
  • Item # 1LTV1
  • Mfr. Model # 1LTV1
  • Reducing Coupling, Body Material 304 Stainless Steel, Pipe Size 4 In. x 2 In., Connection Type FNPT, Max....More

  • SMITH-COOPER
  • TeeTee
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48