Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Pipe Fittings and Couplings

18 Results Found that Include 21 Products 

Results per page: 16 | 32 | 48
    Flange Coupler,4 x 4 In,100 psi,SS
    Reducing Tee,Carbon Steel,2097 psi
    • WELDBEND CORP.
    • Reducing Tee, Carbon Steel, 2097 psiReducing Tee,Carbon Steel,2097 psi
    • Item # 30WE08
    • Mfr. Model # 053-080-030
    • Reducing Tee, Body Material Carbon Steel, Pipe Size 8 In. x 3 In., Connection Type Buttweld, Max. Pressure...More

    Reducing Tee,Carbon Steel,2097 psi
    • WELDBEND CORP.
    • Reducing Tee, Carbon Steel, 2097 psiReducing Tee,Carbon Steel,2097 psi
    • Item # 30WE09
    • Mfr. Model # 053-080-032
    • Reducing Tee, Body Material Carbon Steel, Pipe Size 8 In. x 3-1/2 In., Connection Type Buttweld, Max....More

    Reducing Tee,Carbon Steel,2097 psi
    • WELDBEND CORP.
    • Reducing Tee, Carbon Steel, 2097 psiReducing Tee,Carbon Steel,2097 psi
    • Item # 30WE10
    • Mfr. Model # 053-080-040
    • Reducing Tee, Body Material Carbon Steel, Pipe Size 8 In. x 4 In., Connection Type Buttweld, Max. Pressure...More

    Eccentric Reducer,Carbon Steel,1895 psi
    • WELDBEND CORP.
    • Eccentric Reducer, Carbon Steel, 1895 psiEccentric Reducer,Carbon Steel,1895 psi
    • Item # 30WF76
    • Mfr. Model # 092-040-010
    • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 4 In. x 1 In., Connection Type Buttweld, Max....More

    Reducing Tee,Carbon Steel,2097 psi
    • WELDBEND CORP.
    • Reducing Tee, Carbon Steel, 2097 psiReducing Tee,Carbon Steel,2097 psi
    • Item # 30WE11
    • Mfr. Model # 053-080-050
    • Reducing Tee, Body Material Carbon Steel, Pipe Size 8 In. x 5 In., Connection Type Buttweld, Max. Pressure...More

    Eccentric Reducer,Carbon Steel,3591 psi
    • WELDBEND CORP.
    • Eccentric Reducer, Carbon Steel, 3591 psiEccentric Reducer,Carbon Steel,3591 psi
    • Item # 30WG15
    • Mfr. Model # 093-022-003
    • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 2-1/2 In. x 3/4 In., Connection Type Buttweld, Max....More

    Concentric Reducer,Carbon Steel,2097 psi
    Eccentric Reducer,Carbon Steel,1895 psi
    • WELDBEND CORP.
    • Eccentric Reducer, Carbon Steel, 1895 psiEccentric Reducer,Carbon Steel,1895 psi
    • Item # 30WF77
    • Mfr. Model # 092-040-011
    • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 4 In. x 1-1/4 In., Connection Type Buttweld, Max....More

    Eccentric Reducer,Carbon Steel,2583 psi
    • WELDBEND CORP.
    • Eccentric Reducer, Carbon Steel, 2583 psiEccentric Reducer,Carbon Steel,2583 psi
    • Item # 30WF61
    • Mfr. Model # 092-022-003
    • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 2-1/2 In. x 3/4 In., Connection Type Buttweld, Max....More

    Reducing Tee,Carbon Steel,2097 psi
    • WELDBEND CORP.
    • Reducing Tee, Carbon Steel, 2097 psiReducing Tee,Carbon Steel,2097 psi
    • Item # 30WE12
    • Mfr. Model # 053-080-060
    • Reducing Tee, Body Material Carbon Steel, Pipe Size 8 In. x 6 In., Connection Type Buttweld, Max. Pressure...More

    Straight Tee,Carbon Steel,2097 psi
    • WELDBEND CORP.
    • Straight Tee, Carbon Steel, 2097 psiStraight Tee,Carbon Steel,2097 psi
    • Item # 30WD05
    • Mfr. Model # 051-080-000
    • Straight Tee, Body Material Carbon Steel, Pipe Size 8 In., Connection Type Buttweld, Max. Pressure 2097 psi,...More

    Eccentric Reducer,Carbon Steel,1324 psi
    • WELDBEND CORP.
    • Eccentric Reducer, Carbon Steel, 1324 psiEccentric Reducer,Carbon Steel,1324 psi
    • Item # 30WF94
    • Mfr. Model # 092-080-030
    • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 8 In. x 3 In., Connection Type Buttweld, Max....More

    Elbow, Safety Valve Discharge,3 In.
    • ANVIL
    • Elbow, Safety Valve Discharge, 3 In.Elbow, 90 Degrees F, Safety Valve Discharge
    • Item # 4KWA9
    • Mfr. Model # 0300300100
    • Elbow, 90 Degrees F, Safety Valve Discharge, Body Material Cast Iron, Class 125, Pipe Size 3 In., Connection...More

    Elbow, 45 Deg,6 In,NPT,Galv
    • ANVIL
    • Elbow, 45 Deg, 6 In, NPT, GalvElbow, 45 Degrees
    • Item # 25CF44
    • Mfr. Model # 0311025605
    • Elbow, 45 Degrees , Body Material Galvanized Steel, Pipe Size 6 In., Connection Type FNPT, Max. Pressure 300...More

    Cross,2 In,304 Stainless Steel,3000 PSI
    • SMITH-COOPER
    • Cross, 2 In, 304 Stainless Steel, 3000 PSICross
    • Item # 1LVL1
    • Mfr. Model # "S4034X 020"
    • Cross, Body Material 304 Stainless Steel, Class 3000, Pipe Size 2 In., Connection Type FNPT, Max. Pressure...More

    Results per page: 16 | 32 | 48