Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Pipe Fittings and Couplings

12 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Eccentric Reducer,Carbon Steel,3422 psi
    • WELDBEND CORP.
    • Eccentric Reducer, Carbon Steel, 3422 psiEccentric Reducer,Carbon Steel,3422 psi
    • Item # 30WG10
    • Mfr. Model # 093-020-002
    • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 2 In. x 1/2 In., Connection Type Buttweld, Max....More

    Eccentric Reducer,Carbon Steel,1506 psi
    • WELDBEND CORP.
    • Eccentric Reducer, Carbon Steel, 1506 psiEccentric Reducer,Carbon Steel,1506 psi
    • Item # 30WF88
    • Mfr. Model # 092-060-020
    • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 6 In. x 2 In., Connection Type Buttweld, Max....More

    Eccentric Reducer,Carbon Steel,1659 psi
    • WELDBEND CORP.
    • Eccentric Reducer, Carbon Steel, 1659 psiEccentric Reducer,Carbon Steel,1659 psi
    • Item # 30WF83
    • Mfr. Model # 092-050-020
    • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 5 In. x 2 In., Connection Type Buttweld, Max....More

    Reducing Companion Flange,6 In.
    • ANVIL
    • Reducing Companion Flange, 6 In.Reducing Companion Flange, Threaded
    • Item # 4KWN2
    • Mfr. Model # 0308011907
    • Reducing Companion Flange, Threaded, Body Material Cast Iron, Class 125, Pipe Size 6 In., Connection Type...More

    Tee,Galvanized Steel,150,6 In.,NPT
    • ANVIL
    • Tee, Galvanized Steel, 150,6 In., NPTTee
    • Item # 25CF68
    • Mfr. Model # 0311032007
    • Tee, Body Material Galvanized Steel, Pipe Size 6 In., Connection Type FNPT, Max. Pressure 300 psi @ 150...More

    Elbow, Safety Valve Discharge,2-1/2 In.
    • ANVIL
    • Elbow, Safety Valve Discharge, 2-1/2 In.Elbow, 90 Degrees F, Safety Valve Discharge
    • Item # 4KWA8
    • Mfr. Model # 0300300050
    • Elbow, 90 Degrees F, Safety Valve Discharge, Body Material Cast Iron, Class 125, Pipe Size 2-1/2 In.,...More

    Blind Flange,Faced and Drilled,12 In.
    • ANVIL
    • Blind Flange, Faced and Drilled, 12 In.Blind Flange, Faced and Drilled
    • Item # 4KWP9
    • Mfr. Model # 0308017805
    • Blind Flange, Faced and Drilled, Body Material Cast Iron, Class 125, Pipe Size 12 In., Connection Type...More

    Union,Malleable Iron,300,4 In.,NPT
    • ANVIL
    • Union, Malleable Iron, 300,4 In., NPTUnion
    • Item # 12G111
    • Mfr. Model # 0312822828
    • Union, Body Material Malleable Iron, Class 300, Pipe Size 4 In., Connection Type FNPT, Max. Pressure 600...More

    Lug Union,4in,Forged Steel
    • ANVIL
    • Lug Union, 4in, Forged SteelLug Union
    • Item # 29VD88
    • Mfr. Model # 0361531809
    • Lug Union, Body Material Forged Steel, Class 3000, Pipe Size 4 In., Connection Type Threaded, Max. Pressure...More

    Nozzle,4-59/64in.L,Bronze,8inOpeningSize
    Pipe Adapter,316 Stainless Steel
    • PARKER
    • Pipe Adapter, 316 Stainless SteelPipe Adapter
    • Item # 30WA69
    • Mfr. Model # 32-2 F5OG-SS
    • Pipe Adapter, Body Material 316 Stainless Steel, Pipe Size 2-1/2-12 x 2 In., Connection Type SAE-ORB x FNPT,...More

    Hollow Hex Plug,316 Stainless Steel
    • PARKER
    • Hollow Hex Plug, 316 Stainless SteelHollow Hex Plug
    • Item # 30WA93
    • Mfr. Model # VSTI42X2ED71
    • Hollow Hex Plug, Body Material 316 Stainless Steel, Pipe Size M42 x 2, Connection Type Metric, Max. Pressure...More

    Results per page: 16 | 32 | 48