Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Pipe Fittings and Couplings

31 Results Found that Include 35 Products

Results per page: 16 | 32 | 48
    Concentric Reducer,Carbon Steel,2459 psi
    Reducing Tee,Carbon Steel,2459 psi
    • WELDBEND CORP.
    • Reducing Tee, Carbon Steel, 2459 psiReducing Tee,Carbon Steel,2459 psi
    • Item # 30WD97
    • Mfr. Model # 053-050-022
    • Reducing Tee, Body Material Carbon Steel, Pipe Size 5 In. x 2-1/2 In., Connection Type Buttweld, Max....More

    Reducing Tee,Carbon Steel,2459 psi
    • WELDBEND CORP.
    • Reducing Tee, Carbon Steel, 2459 psiReducing Tee,Carbon Steel,2459 psi
    • Item # 30WD98
    • Mfr. Model # 053-050-030
    • Reducing Tee, Body Material Carbon Steel, Pipe Size 5 In. x 3 In., Connection Type Buttweld, Max. Pressure...More

    Reducing Tee,Carbon Steel,1324 psi
    • WELDBEND CORP.
    • Reducing Tee, Carbon Steel, 1324 psiReducing Tee,Carbon Steel,1324 psi
    • Item # 30WD56
    • Mfr. Model # 052-080-040
    • Reducing Tee, Body Material Carbon Steel, Pipe Size 8 In. x 4 In., Connection Type Buttweld, Max. Pressure...More

    Reducing Tee,Carbon Steel,2459 psi
    • WELDBEND CORP.
    • Reducing Tee, Carbon Steel, 2459 psiReducing Tee,Carbon Steel,2459 psi
    • Item # 30WD99
    • Mfr. Model # 053-050-032
    • Reducing Tee, Body Material Carbon Steel, Pipe Size 5 In. x 3-1/2 In., Connection Type Buttweld, Max....More

    Reducing Tee,Carbon Steel,1324 psi
    • WELDBEND CORP.
    • Reducing Tee, Carbon Steel, 1324 psiReducing Tee,Carbon Steel,1324 psi
    • Item # 30WD57
    • Mfr. Model # 052-080-050
    • Reducing Tee, Body Material Carbon Steel, Pipe Size 8 In. x 5 In., Connection Type Buttweld, Max. Pressure...More

    Eccentric Reducer,Carbon Steel,2374 psi
    • WELDBEND CORP.
    • Eccentric Reducer, Carbon Steel, 2374 psiEccentric Reducer,Carbon Steel,2374 psi
    • Item # 30WG43
    • Mfr. Model # 093-060-022
    • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 6 In. x 2-1/2 In., Connection Type Buttweld, Max....More

    Eccentric Reducer,Carbon Steel,2374 psi
    • WELDBEND CORP.
    • Eccentric Reducer, Carbon Steel, 2374 psiEccentric Reducer,Carbon Steel,2374 psi
    • Item # 30WG45
    • Mfr. Model # 093-060-032
    • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 6 In. x 3-1/2 In., Connection Type Buttweld, Max....More

    Reducing Tee,Carbon Steel,2459 psi
    • WELDBEND CORP.
    • Reducing Tee, Carbon Steel, 2459 psiReducing Tee,Carbon Steel,2459 psi
    • Item # 30WE01
    • Mfr. Model # 053-050-040
    • Reducing Tee, Body Material Carbon Steel, Pipe Size 5 In. x 4 In., Connection Type Buttweld, Max. Pressure...More

    Concentric Reducer,Carbon Steel,2583 psi
    • WELDBEND CORP.
    • Concentric Reducer, Carbon Steel, 2583 psiConcentric Reducer,Carbon Steel,2583 psi
    • Item # 30WE54
    • Mfr. Model # 090-022-003
    • Concentric Reducer, Body Material Carbon Steel, Pipe Size 2-1/2 In. x 3/4 In., Connection Type Buttweld, Max....More

    Reducing Tee,Carbon Steel,2459 psi
    • WELDBEND CORP.
    • Reducing Tee, Carbon Steel, 2459 psiReducing Tee,Carbon Steel,2459 psi
    • Item # 30WD96
    • Mfr. Model # 053-050-020
    • Reducing Tee, Body Material Carbon Steel, Pipe Size 5 In. x 2 In., Connection Type Buttweld, Max. Pressure...More

    Reducing Tee,Carbon Steel,1324 psi
    • WELDBEND CORP.
    • Reducing Tee, Carbon Steel, 1324 psiReducing Tee,Carbon Steel,1324 psi
    • Item # 30WD55
    • Mfr. Model # 052-080-032
    • Reducing Tee, Body Material Carbon Steel, Pipe Size 8 In. x 3-1/2 In., Connection Type Buttweld, Max....More

    Reducing Tee,Carbon Steel,1324 psi
    • WELDBEND CORP.
    • Reducing Tee, Carbon Steel, 1324 psiReducing Tee,Carbon Steel,1324 psi
    • Item # 30WD58
    • Mfr. Model # 052-080-060
    • Reducing Tee, Body Material Carbon Steel, Pipe Size 8 In. x 6 In., Connection Type Buttweld, Max. Pressure...More

    Concentric Reducer,Carbon Steel,2374 psi
    • WELDBEND CORP.
    • Concentric Reducer, Carbon Steel, 2374 psiConcentric Reducer,Carbon Steel,2374 psi
    • Item # 30WF36
    • Mfr. Model # 091-060-022
    • Concentric Reducer, Body Material Carbon Steel, Pipe Size 6 In. x 2-1/2 In., Connection Type Buttweld, Max....More

    Eccentric Reducer,Carbon Steel,2751 psi
    • WELDBEND CORP.
    • Eccentric Reducer, Carbon Steel, 2751 psiEccentric Reducer,Carbon Steel,2751 psi
    • Item # 30WG32
    • Mfr. Model # 093-040-012
    • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 4 In. x 1-1/2 In., Connection Type Buttweld, Max....More

    Reducing Tee,Carbon Steel,1324 psi
    • WELDBEND CORP.
    • Reducing Tee, Carbon Steel, 1324 psiReducing Tee,Carbon Steel,1324 psi
    • Item # 30WD54
    • Mfr. Model # 052-080-030
    • Reducing Tee, Body Material Carbon Steel, Pipe Size 8 In. x 3 In., Connection Type Buttweld, Max. Pressure...More

    Concentric Reducer,Carbon Steel,1324 psi
    • WELDBEND CORP.
    • Concentric Reducer, Carbon Steel, 1324 psiConcentric Reducer,Carbon Steel,1324 psi
    • Item # 30WE88
    • Mfr. Model # 090-080-032
    • Concentric Reducer, Body Material Carbon Steel, Pipe Size 8 In. x 3-1/2 In., Connection Type Buttweld, Max....More

    • ANVIL
    • CrossCross
    • Multiple product options available

      Multiple product options available

    Tee,Galvanized Steel,150,5 In.,NPT
    • ANVIL
    • Tee, Galvanized Steel, 150,5 In., NPTTee
    • Item # 25CF67
    • Mfr. Model # 0311031801
    • Tee, Body Material Galvanized Steel, Pipe Size 5 In., Connection Type FNPT, Max. Pressure 300 psi @ 150...More

    Grip L Coupling,8 In Pipe Size
    • STRAUB
    • Grip L Coupling, 8 In Pipe SizeGrip L Pipe Coupling
    • Item # 5MTC5
    • Mfr. Model # STR21400
    • Grip L Pipe Coupling, Body Material 316 Stainless Steel, Pipe Size 8 In., Gasket Material EPDM, Number of...More

    Reducing Companion Flange,8 In.
    • ANVIL
    • Reducing Companion Flange, 8 In.Reducing Companion Flange, Threaded
    • Item # 4KWN3
    • Mfr. Model # 0308012004
    • Reducing Companion Flange, Threaded, Body Material Cast Iron, Class 125, Pipe Size 8 In., Connection Type...More

    Threaded Flange,Faced, Drilled,12 In.
    • ANVIL
    • Threaded Flange, Faced, Drilled, 12 In.Threaded Flange, Faced and Drilled
    • Item # 4KWH7
    • Mfr. Model # 0308004605
    • Threaded Flange, Faced and Drilled, Body Material Cast Iron, Class 125, Pipe Size 12 In., Connection Type...More

    Eccentric Reducer Coupling,3x1-1/2 In.
    • ANVIL
    • Eccentric Reducer Coupling, 3x1-1/2 In.Eccentric Reducer Coupling
    • Item # 4KWF9
    • Mfr. Model # 0306058603
    • Eccentric Reducer Coupling, Body Material Cast Iron, Class 125, Pipe Size 3 In. x 1-1/2 In., Connection Type...More

    Tee,3x3x1-1/2 In.
    • ANVIL
    • Tee, 3x3x1-1/2 In.Tee
    • Item # 4KWE5
    • Mfr. Model # 0306032004
    • Tee, Body Material Cast Iron, Class 125, Pipe Size 3 In. x 3 In. x 1-1/2 In., Connection Type Flanged, Max....More

    Elbow 45 deg,Stainless Steel,FSW,2in.
    • PENN MACHINE WORKS
    • Elbow 45 deg, Stainless Steel, FSW, 2in.Elbow, 45 Degrees
    • Item # 20XZ40
    • Mfr. Model # 4001300318
    • Elbow, 45 Degrees, Body Material 316/316L Stainless Steel, Class 3000 lb., Pipe Size 2 In., Connection Type...More

    Elbow, 45 Deg,5 In,NPT,Galv
    • ANVIL
    • Elbow, 45 Deg, 5 In, NPT, GalvElbow, 45 Degrees
    • Item # 25CF43
    • Mfr. Model # 0311025407
    • Elbow, 45 Degrees , Body Material Galvanized Steel, Pipe Size 5 In., Connection Type FNPT, Max. Pressure 300...More

    Tee,Stainless Steel,FNPT,2in.
    • PENN MACHINE WORKS
    • Tee, Stainless Steel, FNPT, 2in.Tee
    • Item # 20YC10
    • Mfr. Model # 4000300218
    • Tee, Body Material 316/316L Stainless Steel, Class 3000 lb., Pipe Size 2 In., Connection Type FNPT, Max....More

    P-Trap,CPVC,40,6 In.,Hub,180 psi
    • SPEARS
    • P-Trap, CPVC, 40,6 In., Hub, 180 psiP-Trap
    • Item # 22EX35
    • Mfr. Model # P706X-060C
    • P-Trap, Body Material CPVC, Schedule 40, Pipe Size 6 In., Connection Type Hub x Hub, Max. Pressure 180 psi,...More

    Results per page: 16 | 32 | 48