Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Pipe Fittings and Couplings

34 Results Found that Include 44 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Flange,6 In,Threaded,316 Stainless Steel
  • GRAINGER APPROVED
  • Flange, 6 In, Threaded, 316 Stainless SteelFlange
  • Item # 4WPW7
  • Mfr. Model # 4WPW7
  • Flange, Body Material 316 Stainless Steel, Class 150, Pipe Size 6 In., Connection Type FNPT, Max. Pressure...More

Eccentric Reducer,Carbon Steel,1324 psi
  • WELDBEND CORP.
  • Eccentric Reducer, Carbon Steel, 1324 psiEccentric Reducer,Carbon Steel,1324 psi
  • Item # 30WF96
  • Mfr. Model # 092-080-040
  • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 8 In. x 4 In., Connection Type Buttweld, Max....More

Weld Neck Flange,Sz 6 In,Welded
  • GRAINGER APPROVED
  • Weld Neck Flange, Sz 6 In, WeldedWeld Neck Flange
  • Item # 4WPT4
  • Mfr. Model # 4WPT4
  • Weld Neck Flange, Body Material 316 Stainless Steel, Class 150, Pipe Size 6 In., Connection Type Welded, Max....More

Tee,Red Brass,4 In,150 PSI,Class 125
  • GRAINGER APPROVED
  • Tee, Red Brass, 4 In, 150 PSI, Class 125Red Brass FNPT Tee
  • Item # 1VFB1
  • Mfr. Model # 1VFB1
  • Tee, Body Material Red Brass, Pipe Size 4 In., Connection Type FNPT, Max. Pressure 125 psi, Class 125, Temp....More

Short Radius Elbow,Carbon Steel,1324 psi
  • WELDBEND CORP.
  • Short Radius Elbow, Carbon Steel, 1324 psiShort Radius Elbow,Carbon Steel,1324 psi
  • Item # 30WC41
  • Mfr. Model # 012-080-000
  • Short Radius Elbow 90 Degrees , Body Material Carbon Steel, Pipe Size 8 In., Connection Type Buttweld, Max....More

Straight Tee,Carbon Steel,1324 psi
  • WELDBEND CORP.
  • Straight Tee, Carbon Steel, 1324 psiStraight Tee,Carbon Steel,1324 psi
  • Item # 30WC91
  • Mfr. Model # 050-080-000
  • Straight Tee, Body Material Carbon Steel, Pipe Size 8 In., Connection Type Buttweld, Max. Pressure 1324 psi,...More

Eccentric Reducer,Carbon Steel,2041 psi
  • WELDBEND CORP.
  • Eccentric Reducer, Carbon Steel, 2041 psiEccentric Reducer,Carbon Steel,2041 psi
  • Item # 30WF71
  • Mfr. Model # 092-032-011
  • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 3-1/2 In. x 1-1/4 In., Connection Type Buttweld,...More

Eccentric Reducer,Carbon Steel,2932 psi
  • WELDBEND CORP.
  • Eccentric Reducer, Carbon Steel, 2932 psiEccentric Reducer,Carbon Steel,2932 psi
  • Item # 30WG25
  • Mfr. Model # 093-032-011
  • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 3-1/2 In. x 1-1/4 In., Connection Type Buttweld,...More

Eccentric Reducer,Carbon Steel,2041 psi
  • WELDBEND CORP.
  • Eccentric Reducer, Carbon Steel, 2041 psiEccentric Reducer,Carbon Steel,2041 psi
  • Item # 30WF72
  • Mfr. Model # 092-032-012
  • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 3-1/2 In. x 1-1/2 In., Connection Type Buttweld,...More

Concentric Reducer,Carbon Steel,1324 psi
Eccentric Reducer,Carbon Steel,2097 psi
  • WELDBEND CORP.
  • Eccentric Reducer, Carbon Steel, 2097 psiEccentric Reducer,Carbon Steel,2097 psi
  • Item # 30WG50
  • Mfr. Model # 093-080-040
  • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 8 In. x 4 In., Connection Type Buttweld, Max....More

Concentric Reducer,Carbon Steel,3591 psi
  • WELDBEND CORP.
  • Concentric Reducer, Carbon Steel, 3591 psiConcentric Reducer,Carbon Steel,3591 psi
  • Item # 30WF08
  • Mfr. Model # 091-022-003
  • Concentric Reducer, Body Material Carbon Steel, Pipe Size 2-1/2 In. x 3/4 In., Connection Type Buttweld, Max....More

Eccentric Reducer,Carbon Steel,2932 psi
  • WELDBEND CORP.
  • Eccentric Reducer, Carbon Steel, 2932 psiEccentric Reducer,Carbon Steel,2932 psi
  • Item # 30WG26
  • Mfr. Model # 093-032-012
  • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 3-1/2 In. x 1-1/2 In., Connection Type Buttweld,...More

Eccentric Reducer,Carbon Steel,3422 psi
  • WELDBEND CORP.
  • Eccentric Reducer, Carbon Steel, 3422 psiEccentric Reducer,Carbon Steel,3422 psi
  • Item # 30WG11
  • Mfr. Model # 093-020-003
  • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 2 In. x 3/4 In., Connection Type Buttweld, Max....More

Eccentric Reducer,Carbon Steel,1506 psi
  • WELDBEND CORP.
  • Eccentric Reducer, Carbon Steel, 1506 psiEccentric Reducer,Carbon Steel,1506 psi
  • Item # 30WF89
  • Mfr. Model # 092-060-022
  • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 6 In. x 2-1/2 In., Connection Type Buttweld, Max....More

Long Radius Elbow,Carbon Steel,2097 psi
  • WELDBEND CORP.
  • Long Radius Elbow, Carbon Steel, 2097 psiLong Radius Elbow,Carbon Steel,2097 psi
  • Item # 30WC30
  • Mfr. Model # 011-080-000
  • Long Radius Elbow 90 Degrees , Body Material Carbon Steel, Pipe Size 8 In., Connection Type Buttweld, Max....More

Concentric Reducer,Carbon Steel,2374 psi
Elbow 45 deg,Stainless Steel,FSW,2in.
  • PENN MACHINE WORKS
  • Elbow 45 deg, Stainless Steel, FSW, 2in.Elbow, 45 Degrees
  • Item # 20XZ40
  • Mfr. Model # 4001300318
  • Elbow, 45 Degrees, Body Material 316/316L Stainless Steel, Class 3000 lb., Pipe Size 2 In., Connection Type...More

Elbow,45 Deg,4 In,Solvent,PVC,Clear
  • HARVEL CLEAR
  • Elbow, 45 Deg, 4 In, Solvent, PVC, ClearElbow, 45 Degrees
  • Item # 2CEZ2
  • Mfr. Model # H417040LS
  • Elbow, 45 Degrees , Body Material PVC, Schedule 40, Pipe Size 4 In., Connection Type Solvent x Solvent, Max....More

Elbow, 90, Faced and Drilled,125
  • ANVIL
  • Elbow, 90, Faced and Drilled, 125Elbow, 90 Degrees
  • Item # 4KWC8
  • Mfr. Model # 0306004805
  • Elbow, 90 Degrees , Body Material Cast Iron, Class 125, Pipe Size 3 In. x 2 In., Connection Type Flanged,...More

Tee,8",Iron,800 psi
  • GRUVLOK
  • Tee, 8", Iron, 800 psiTee
  • Item # 2XEW9
  • Mfr. Model # 0390016947
  • Tee, Nominal Size 8 In., Connection Type Grooved, Body Material Ductile Iron, Max. Pressure 800 psi, Temp....More

Wye,Galv Malleable Iron,4In.
  • ANVIL
  • Wye, Galv Malleable Iron, 4In.Wye
  • Item # 29JD31
  • Mfr. Model # 0311068209
  • Wye, Body Material Galvanized Malleable Iron, Pipe Size 4 In., Connection Type FNPT, Max. Pressure 1000 psi @...More

Wye,Black Malleable Iron,150,4 In.,NPT
  • ANVIL
  • Wye, Black Malleable Iron, 150,4 In., NPTWye
  • Item # 4WHV2
  • Mfr. Model # 0310068200
  • Wye, Body Material Malleable Iron, Class 150, Pipe Size 4 In., Connection Type FNPT, Max. Pressure 300...More

  • CrossCross
  • Multiple product options available

    Multiple product options available

Tee,Malleable Iron,4 In.
  • ANVIL
  • Tee, Malleable Iron, 4 In.Tee
  • Item # 12G050
  • Mfr. Model # 0310517800
  • Tee, Body Material Malleable Iron, Class 300, Pipe Size 4 In., Connection Type FNPT, Max. Pressure 300...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More