Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Pipe Fittings and Couplings

56 Results Found that Include 64 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Reducing Coupler/Adapter,4 x 3 In,100psi
Flange Adapter,4 x 4 In,100 psi,SS
Union,Galv Malleable Iron,300 PSI,4 In
  • GRAINGER APPROVED
  • Union, Galv Malleable Iron, 300 PSI, 4 InUnion
  • Item # 1LBT9
  • Mfr. Model # 1LBT9
  • Union, Body Material Galvanized Malleable Iron, Pipe Size 4 In., Connection Type FNPT, Max. Pressure 600 psi...More

Short Radius Elbow,Carbon Steel,2459 psi
  • WELDBEND CORP.
  • Short Radius Elbow, Carbon Steel, 2459 psiShort Radius Elbow,Carbon Steel,2459 psi
  • Item # 30WC50
  • Mfr. Model # 013-050-000
  • Short Radius Elbow 90 Degrees , Body Material Carbon Steel, Pipe Size 5 In., Connection Type Buttweld, Max....More

Straight Tee,Carbon Steel,2374 psi
  • WELDBEND CORP.
  • Straight Tee, Carbon Steel, 2374 psiStraight Tee,Carbon Steel,2374 psi
  • Item # 30WD04
  • Mfr. Model # 051-060-000
  • Straight Tee, Body Material Carbon Steel, Pipe Size 6 In., Connection Type Buttweld, Max. Pressure 2374 psi,...More

Reducing Tee,Carbon Steel,2374 psi
  • WELDBEND CORP.
  • Reducing Tee, Carbon Steel, 2374 psiReducing Tee,Carbon Steel,2374 psi
  • Item # 30WE02
  • Mfr. Model # 053-060-020
  • Reducing Tee, Body Material Carbon Steel, Pipe Size 6 In. x 2 In., Connection Type Buttweld, Max. Pressure...More

Short Radius Elbow,Carbon Steel,2374 psi
  • WELDBEND CORP.
  • Short Radius Elbow, Carbon Steel, 2374 psiShort Radius Elbow,Carbon Steel,2374 psi
  • Item # 30WC51
  • Mfr. Model # 013-060-000
  • Short Radius Elbow 90 Degrees , Body Material Carbon Steel, Pipe Size 6 In., Connection Type Buttweld, Max....More

Reducing Tee,Carbon Steel,2374 psi
  • WELDBEND CORP.
  • Reducing Tee, Carbon Steel, 2374 psiReducing Tee,Carbon Steel,2374 psi
  • Item # 30WE05
  • Mfr. Model # 053-060-032
  • Reducing Tee, Body Material Carbon Steel, Pipe Size 6 In. x 3-1/2 In., Connection Type Buttweld, Max....More

Eccentric Reducer,Carbon Steel,2459 psi
  • WELDBEND CORP.
  • Eccentric Reducer, Carbon Steel, 2459 psiEccentric Reducer,Carbon Steel,2459 psi
  • Item # 30WG38
  • Mfr. Model # 093-050-022
  • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 5 In. x 2-1/2 In., Connection Type Buttweld, Max....More

Eccentric Reducer,Carbon Steel,3178 psi
  • WELDBEND CORP.
  • Eccentric Reducer, Carbon Steel, 3178 psiEccentric Reducer,Carbon Steel,3178 psi
  • Item # 30WG20
  • Mfr. Model # 093-030-010
  • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 3 In. x 1 In., Connection Type Buttweld, Max....More

Reducing Tee,Carbon Steel,2374 psi
  • WELDBEND CORP.
  • Reducing Tee, Carbon Steel, 2374 psiReducing Tee,Carbon Steel,2374 psi
  • Item # 30WE03
  • Mfr. Model # 053-060-022
  • Reducing Tee, Body Material Carbon Steel, Pipe Size 6 In. x 2-1/2 In., Connection Type Buttweld, Max....More

Eccentric Reducer,Carbon Steel,2097 psi
  • WELDBEND CORP.
  • Eccentric Reducer, Carbon Steel, 2097 psiEccentric Reducer,Carbon Steel,2097 psi
  • Item # 30WG51
  • Mfr. Model # 093-080-050
  • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 8 In. x 5 In., Connection Type Buttweld, Max....More

Eccentric Reducer,Carbon Steel,1506 psi
  • WELDBEND CORP.
  • Eccentric Reducer, Carbon Steel, 1506 psiEccentric Reducer,Carbon Steel,1506 psi
  • Item # 30WF91
  • Mfr. Model # 092-060-032
  • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 6 In. x 3-1/2 In., Connection Type Buttweld, Max....More

Reducing Tee,Carbon Steel,2374 psi
  • WELDBEND CORP.
  • Reducing Tee, Carbon Steel, 2374 psiReducing Tee,Carbon Steel,2374 psi
  • Item # 30WE06
  • Mfr. Model # 053-060-040
  • Reducing Tee, Body Material Carbon Steel, Pipe Size 6 In. x 4 In., Connection Type Buttweld, Max. Pressure...More

Concentric Reducer,Carbon Steel,2932 psi
  • WELDBEND CORP.
  • Concentric Reducer, Carbon Steel, 2932 psiConcentric Reducer,Carbon Steel,2932 psi
  • Item # 30WF18
  • Mfr. Model # 091-032-011
  • Concentric Reducer, Body Material Carbon Steel, Pipe Size 3-1/2 In. x 1-1/4 In., Connection Type Buttweld,...More

Eccentric Reducer,Carbon Steel,2240 psi
  • WELDBEND CORP.
  • Eccentric Reducer, Carbon Steel, 2240 psiEccentric Reducer,Carbon Steel,2240 psi
  • Item # 30WF66
  • Mfr. Model # 092-030-010
  • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 3 In. x 1 In., Connection Type Buttweld, Max....More

Straight Tee,Carbon Steel,2459 psi
  • WELDBEND CORP.
  • Straight Tee, Carbon Steel, 2459 psiStraight Tee,Carbon Steel,2459 psi
  • Item # 30WD03
  • Mfr. Model # 051-050-000
  • Straight Tee, Body Material Carbon Steel, Pipe Size 5 In., Connection Type Buttweld, Max. Pressure 2459 psi,...More

Eccentric Reducer,Carbon Steel,1895 psi
  • WELDBEND CORP.
  • Eccentric Reducer, Carbon Steel, 1895 psiEccentric Reducer,Carbon Steel,1895 psi
  • Item # 30WF78
  • Mfr. Model # 092-040-012
  • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 4 In. x 1-1/2 In., Connection Type Buttweld, Max....More

Reducing Tee,Carbon Steel,2374 psi
  • WELDBEND CORP.
  • Reducing Tee, Carbon Steel, 2374 psiReducing Tee,Carbon Steel,2374 psi
  • Item # 30WE04
  • Mfr. Model # 053-060-030
  • Reducing Tee, Body Material Carbon Steel, Pipe Size 6 In. x 3 In., Connection Type Buttweld, Max. Pressure...More

Eccentric Reducer,Carbon Steel,2097 psi
  • WELDBEND CORP.
  • Eccentric Reducer, Carbon Steel, 2097 psiEccentric Reducer,Carbon Steel,2097 psi
  • Item # 30WG52
  • Mfr. Model # 093-080-060
  • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 8 In. x 6 In., Connection Type Buttweld, Max....More

Threaded Raise Face,Carbon Steel,740 psi
Concentric Reducer,Carbon Steel,1506 psi
Reducing Tee,Carbon Steel,2374 psi
  • WELDBEND CORP.
  • Reducing Tee, Carbon Steel, 2374 psiReducing Tee,Carbon Steel,2374 psi
  • Item # 30WE07
  • Mfr. Model # 053-060-050
  • Reducing Tee, Body Material Carbon Steel, Pipe Size 6 In. x 5 In., Connection Type Buttweld, Max. Pressure...More

Concentric Reducer,Carbon Steel,2932 psi
  • WELDBEND CORP.
  • Concentric Reducer, Carbon Steel, 2932 psiConcentric Reducer,Carbon Steel,2932 psi
  • Item # 30WF19
  • Mfr. Model # 091-032-012
  • Concentric Reducer, Body Material Carbon Steel, Pipe Size 3-1/2 In. x 1-1/2 In., Connection Type Buttweld,...More

Eccentric Reducer,Carbon Steel,2360 psi
  • WELDBEND CORP.
  • Eccentric Reducer, Carbon Steel, 2360 psiEccentric Reducer,Carbon Steel,2360 psi
  • Item # 30WF56
  • Mfr. Model # 092-020-002
  • Eccentric Reducer, Body Material Carbon Steel, Pipe Size 2 In. x 1/2 In., Connection Type Buttweld, Max....More

  • CHEMTROL
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Tee,Chrome Moly Steel,FSW,2in.
  • PENN MACHINE WORKS
  • Tee, Chrome Moly Steel, FSW, 2in.Tee,Chrome Moly Steel,FSW,2in.
  • Item # 20YA93
  • Mfr. Model # 4001600226
  • Tee, Body Material F91 Chrome Moly Steel, Class 6000 lb., Pipe Size 2 In., Connection Type FSW, Max. Pressure...More

Tee,Stainless Steel,FSW,2in.
  • PENN MACHINE WORKS
  • Tee, Stainless Steel, FSW, 2in.Tee
  • Item # 20XZ35
  • Mfr. Model # 4001300218
  • Tee, Body Material 316/316L Stainless Steel, Class 3000 lb., Pipe Size 2 In., Connection Type FSW, Max....More

Reducing Tee,8" x 8" x 2",Iron,800 psi
  • GRUVLOK
  • Reducing Tee, 8" x 8" x 2", Iron, 800 psiReducing Tee
  • Item # 2XEX4
  • Mfr. Model # 0390018463
  • Reducing Tee, Nominal Size 8 In. x 8 In. x 2 In., Connection Type Grooved, Body Material Ductile Iron, Max....More

Reducer,6 x 4 In,NPT,Galv
  • ANVIL
  • Reducer, 6 x 4 In, NPT, GalvReducer
  • Item # 25CG34
  • Mfr. Model # 0311093603
  • Reducer, Body Material Galvanized Steel, Pipe Size 6 In. x 4 In., Connection Type FNPT, Max. Pressure 300 psi...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More