Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe Fittings and Couplings

110 Results Found that Include 162 Products 

Results per page: 16 | 32 | 48
Cross,Brass,250,2 In.,FNPT
  • ANDERSON METALS
  • Cross, Brass, 250,2 In., FNPTBrass FNPT Cross
  • Item # 4WER6
  • Mfr. Model # 82102-32
  • Cross, Body Material Brass, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 400 psi, Class 250, Outside...More

Elbow,90 Deg,4 In,Solvent,PVC,Clear
  • HARVEL CLEAR
  • Elbow, 90 Deg, 4 In, Solvent, PVC, ClearElbow, 90 Degrees
  • Item # 2CEY2
  • Mfr. Model # H406040LS
  • Elbow, 90 Degrees , Body Material PVC, Schedule 40, Pipe Size 4 In., Connection Type Solvent x Solvent, Max....More

Tee,CPVC,40,6 In.,Hub,180 psi
  • SPEARS
  • Tee, CPVC, 40,6 In., Hub, 180 psiTee
  • Item # 22EX14
  • Mfr. Model # P400-060C
  • Tee, Body Material CPVC, Schedule 40, Pipe Size 6 In., Connection Type Hub x Hub x Hub, Max. Pressure 180...More

Bulkhead Tank Fitting,3 In,316 SS
  • BANJO
  • Bulkhead Tank Fitting, 3 In, 316 SSBulkhead Tank Fitting
  • Item # 1MKJ9
  • Mfr. Model # TF300SS
  • Bulkhead Tank Fitting, Body Material 316 Stainless Steel, Pipe Size 3 In., Connection Type FNPT x FNPT,...More

Transition Fitting,80,2 In.,FNPT x SPG
  • GF PIPING SYSTEMS
  • Transition Fitting, 80,2 In., FNPT x SPGTransition Fitting
  • Item # 3GXJ3
  • Mfr. Model # 9878-020SS
  • Transition Fitting, Body Material CPVC/316 Stainless Steel, Schedule 80, Pipe Size 2 In., Connection Type...More

Coupling,3 In,316 Stainless Steel
  • SMITH-COOPER
  • Coupling, 3 In, 316 Stainless SteelCoupling
  • Item # 1RTE4
  • Mfr. Model # "S4036CP030"
  • Coupling, Body Material 316 Stainless Steel, Class 3000, Pipe Size 3 In., Connection Type Socket Weld, Max....More

Tee,2 In,316 Stainless Steel,3000 PSI
  • SMITH-COOPER
  • Tee, 2 In, 316 Stainless Steel, 3000 PSITee
  • Item # 1LUW3
  • Mfr. Model # "S5036T 020"
  • Tee, Body Material 316 Stainless Steel, Class 3000, Pipe Size 2 In., Connection Type Socket Weld, Max....More

P-Trap,4 In,No Hub,Polypropylene
  • ORION
  • P-Trap, 4 In, No Hub, PolypropyleneP-Trap
  • Item # 3RDG4
  • Mfr. Model # 4 RBP
  • P-Trap, Body Material Polypropylene, Schedule 40, Color Blue, Pipe Size 4 In., Connection Type No Hub, Max....More

Socketweld Flange,Forged,4 In,304 SS
  • GRAINGER APPROVED VENDOR
  • Socketweld Flange, Forged, 4 In, 304 SSSocket Weld Flange
  • Item # 4HVU3
  • Mfr. Model # "S1034SW4040N"
  • Socket Weld Flange, Body Material Forged 304 Stainless Steel, Class 300, Pipe Size 4 In., Connection Type...More

Blind Flange,6 In,Welded,316 SS
  • GRAINGER APPROVED VENDOR
  • Blind Flange, 6 In, Welded, 316 SSBlind Flange
  • Item # 4WPY9
  • Mfr. Model # 4WPY9
  • Blind Flange, Body Material 316 Stainless Steel, Class 150, Pipe Size 6 In., Connection Type Welded, Max....More

Union,Red Brass,4 In,150 PSI
  • GRAINGER APPROVED VENDOR
  • Union, Red Brass, 4 In, 150 PSIRed Brass FNPT Union
  • Item # 1VFN1
  • Mfr. Model # 1VFN1
  • Union, Body Material Red Brass, Pipe Size 4 In., Connection Type FNPT, Max. Pressure 125 psi, Class 125,...More

  • ANVIL
  • TeeTee
  • Multiple product options available

    Multiple product options available

Union,2 In,316 Stainless Steel,3000 PSI
  • SMITH-COOPER
  • Union, 2 In, 316 Stainless Steel, 3000 PSIUnion
  • Item # 1LUW9
  • Mfr. Model # "S5036U 020"
  • Union, Body Material 316 Stainless Steel, Class 3000, Pipe Size 2 In., Connection Type Socket Weld, Max....More

  • SMITH-COOPER
  • CrossCross
  • Multiple product options available

    Multiple product options available

Threaded Flange,Forged,4 In,316 SS
  • GRAINGER APPROVED VENDOR
  • Threaded Flange, Forged, 4 In, 316 SSThreaded Flange
  • Item # 4HVP3
  • Mfr. Model # "S1036TH040N"
  • Threaded Flange, Body Material Forged 316 Stainless Steel, Class 300, Pipe Size 4 In., Connection Type FNPT,...More

Lap Joint Flange,Sz 6 In,Welded
  • GRAINGER APPROVED VENDOR
  • Lap Joint Flange, Sz 6 In, WeldedLap Joint Flange
  • Item # 4WPU5
  • Mfr. Model # 4WPU5
  • Lap Joint Flange, Body Material 316 Stainless Steel, Class 150, Pipe Size 6 In., Connection Type Welded, Max....More

Union,Galv Malleable Iron,300 PSI,4 In
  • GRAINGER APPROVED VENDOR
  • Union, Galv Malleable Iron, 300 PSI, 4 InUnion
  • Item # 1LBT9
  • Mfr. Model # 1LBT9
  • Union, Body Material Galvanized Malleable Iron, Pipe Size 4 In., Connection Type FNPT, Max. Pressure 600 psi...More

Weld Neck Flange,Sz 6 In,Welded
  • GRAINGER APPROVED VENDOR
  • Weld Neck Flange, Sz 6 In, WeldedWeld Neck Flange
  • Item # 4WPP2
  • Mfr. Model # 4WPP2
  • Weld Neck Flange, Body Material 304 Stainless Steel, Class 150, Pipe Size 6 In., Connection Type Welded, Max....More

Ball Valve,Check,1 In,Kynar(R),FPT x FPT
  • CHEMTROL
  • Ball Valve, Check, 1 In, Kynar(R), FPT x FPTBall Valve
  • Item # 1CRT9
  • Mfr. Model # T65BC-V 1
  • Ball Valve, Body Material Kynar(r), Schedule 80, Pipe Size 1 In., Connection Type FNPT, Max. Pressure 150...More

Elbow, 90 Degrees,8",Iron,800 psi
  • GRUVLOK
  • Elbow, 90 Degrees, 8", Iron, 800 psiElbow, 90 Degrees
  • Item # 2XEV6
  • Mfr. Model # 0390014389
  • Elbow, 90 Degrees , Nominal Size 8 In., Connection Type Grooved, Body Material Ductile Iron, Max. Pressure...More

Blind Flange,Forged,4 In,316 SS
  • GRAINGER APPROVED VENDOR
  • Blind Flange, Forged, 4 In, 316 SSBlind Flange
  • Item # 4HWE3
  • Mfr. Model # "S1036BL040N"
  • Blind Flange, Body Material Forged 316 Stainless Steel, Class 300, Pipe Size 4 In., Connection Type Welded,...More

Results per page: 16 | 32 | 48