Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe Fittings and Couplings

206 Results Found that Include 318 Products

Results per page: 16 | 32 | 48
Coupler,Female,3 In,316 SS
Adapter,Male,3 In,316 SS
  • GRUVLOK
  • FlangeFlange
  • Multiple product options available

    Multiple product options available

Blind Flange,8 In.,Welded
  • GRAINGER APPROVED
  • Blind Flange, 8 In., WeldedBlind Flange
  • Item # 4TXE9
  • Mfr. Model # 4TXE9
  • Blind Flange, Body Material Black Steel, Class 150, Pipe Size 8 In., Connection Type Welded, Max. Pressure...More

Grip L Coupling,4 In Pipe Size
  • STRAUB
  • Grip L Coupling, 4 In Pipe SizeGrip L Pipe Coupling
  • Item # 5MTC2
  • Mfr. Model # STR20900
  • Grip L Pipe Coupling, Body Material 316 Stainless Steel, Pipe Size 4 In., Gasket Material EPDM, Number of...More

Union,Brass,250,2 In.,FNPT
  • ANDERSON METALS
  • Union, Brass, 250,2 In., FNPTBrass FNPT Union
  • Item # 4WEV4
  • Mfr. Model # 82104-32
  • Union, Body Material Brass, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 400 psi, Class 250, Outside...More

Flange Coupler,4 x 4 In,100 psi,Aluminum
Coupler,Female,3 In,316 SS
Elbow,90 Deg,2 In,316 SS,3000 PSI
  • SMITH-COOPER
  • Elbow, 90 Deg, 2 In, 316 SS, 3000 PSIElbow, 90 Degrees
  • Item # 1LUP9
  • Mfr. Model # "S5036E 020"
  • Elbow, 90 Degrees , Body Material 316 Stainless Steel, Class 3000, Pipe Size 2 In., Connection Type Socket...More

Pipe Union, High Pressure,3000,2 In.,NPT
  • NICHOLSON
  • Pipe Union, High Pressure, 3000,2 In., NPTPipe Union, High Pressure
  • Item # 2RUA8
  • Mfr. Model # SUA-S1H9A
  • Pipe Union, High Pressure, Body Material Forged Carbon Steel, Class 3000, Pipe Size 2 In., Connection Type...More

  • GRAINGER APPROVED
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Tee,316SS,3/4 In
  • PARKER
  • Tee, 316SS, 3/4 InTee
  • Item # 14M059
  • Mfr. Model # 12-12-12 FT-SS
  • Tee, Body Material 316 Stainless Steel, Pipe Size 3/4 In., Connection Type FNPT, Max. Pressure 3500 psi, Hex...More

Dielectric Flange,3 In,FIP,175 psi
  • WATTS
  • Dielectric Flange, 3 In, FIP, 175 psiDielectric Flange, FIP x FIP
  • Item # 1LPJ2
  • Mfr. Model # 3200 3"
  • Dielectric Flange, Body Material Malleable Iron and Galvanized Malleable Iron, Connection Type FIP x FIP,...More

Spool Adapter,3 In,125 psi,Male Adapter
Coupler,Female,3 In,316 SS
  • GF PIPING SYSTEMS
  • TeeTee
  • Multiple product options available

    Multiple product options available

Ball Valve,Check,3/4 In,Kynar(R),S x S
  • CHEMTROL
  • Ball Valve, Check, 3/4 In, Kynar(R), S x SBall Check Valve
  • Item # 1CRT2
  • Mfr. Model # S65BC-V 3/4
  • Ball Check Valve, Body Material Kynar(r), Schedule 80, Pipe Size 3/4 In., Connection Type Slip Socket, Max....More

  • HARVEL CLEAR
  • TeeTee
  • Multiple product options available

    Multiple product options available

Union,Red Brass,2 1/2 In,150 PSI
  • GRAINGER APPROVED
  • Union, Red Brass, 2 1/2 In, 150 PSIRed Brass FNPT Union
  • Item # 1VFL6
  • Mfr. Model # 1VFL6
  • Union, Body Material Red Brass, Pipe Size 2-1/2 In., Connection Type FNPT, Max. Pressure 125 psi, Class 125,...More

Bulkhead Fitting,2 In,FNPT Self Align
  • HAYWARD
  • Bulkhead Fitting, 2 In, FNPT Self AlignSelf-Aligning Bulkhead Tank Fitting
  • Item # 3CEJ3
  • Mfr. Model # SF10200T
  • Self-Aligning Bulkhead Tank Fitting, Body Material PVC, Pipe Size 2 In., Connection Type FNPT x FNPT,...More

Wye,Black Malleable Iron,150,3 In.,NPT
  • ANVIL
  • Wye, Black Malleable Iron, 150,3 In., NPTWye
  • Item # 4WHV1
  • Mfr. Model # 0310068002
  • Wye, Body Material Malleable Iron, Class 150, Pipe Size 3 In., Connection Type FNPT, Max. Pressure 300...More

Elbow, 90,CPVC,80,8 In.,Socket,150 psi
  • GF PIPING SYSTEMS
  • Elbow, 90, CPVC, 80,8 In., Socket, 150 psiElbow, 90 Degrees
  • Item # 22JZ31
  • Mfr. Model # 9806-080
  • Elbow, 90 Degrees , Body Material CPVC, Schedule 80, Pipe Size 8 In., Connection Type Socket x Socket, Max....More

Results per page: 16 | 32 | 48