Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Pipe Fittings and Couplings

147 Results Found that Include 195 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Water Hammer Arrestor,1/2 In NPT,150 psi
  • WATTS
  • Water Hammer Arrestor, 1/2 In NPT, 150 psiWater Hammer Arrestor
  • Item # 26X567
  • Mfr. Model # LF150A
  • Water Hammer Arrestor, Body Material Stainless Steel with Brass Adapter, Connection Type MNPT, Pipe Size 1/2...More

Coupler,Female,1 In,316 SS
Coupler with Locking Arms,3 x 3In,250psi
Coupler,Female,1 In,316 SS
Standard Coupling,6",Iron,1000 psi
  • GRUVLOK
  • Standard Coupling, 6", Iron, 1000 psiStandard Coupling
  • Item # 2XET5
  • Mfr. Model # 0390003127
  • Standard Coupling, Nominal Size 6 In., Connection Type Grooved, Body Material Ductile Iron, Max. Pressure...More

Bulkhead Tank Fitting,1 1/2 In,FNPT,CPVC
  • SPEARS
  • Bulkhead Tank Fitting, 1 1/2 In, FNPT, CPVCBulkhead Tank Fitting
  • Item # 3FNA4
  • Mfr. Model # 8172-015C
  • Bulkhead Tank Fitting, Body Material CPVC, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Required Hole...More

Adapter,Male,1-1/2 In,316 SS
Bushing,4 x 3 In.,NPT
  • GRAINGER APPROVED
  • Bushing, 4 x 3 In., NPTBushing
  • Item # 1MNK9
  • Mfr. Model # 1MNK9
  • Bushing, Body Material Black Forged Steel, Pipe Size 4 In. x 3 In., Connection Type MNPT x FNPT, Max....More

  • GRAINGER APPROVED
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Threaded Flange,6 In.,NPT
  • GRAINGER APPROVED
  • Threaded Flange, 6 In., NPTThreaded Flange
  • Item # 4TXG2
  • Mfr. Model # 4TXG2
  • Threaded Flange, Body Material Black Steel, Class 150, Pipe Size 6 In., Connection Type NPT, Max. Pressure...More

Dust Cap,1-1/2 In,316 SS
  • GRAINGER APPROVED
  • Hex BushingHex Bushing
  • Multiple product options available

    Multiple product options available

Flexible Tap Saddle Tee,12 In. L,4 In.
  • FERNCO
  • Flexible Tap Saddle Tee, 12 In. L, 4 In.Flexible Tap Saddle Tee
  • Item # 3HDF1
  • Mfr. Model # TST-4
  • Flexible Tap Saddle Tee, Body Material Elastomeric PVC, Length 12 In., For Pipe Size 4 In., Inside Dia. 4-1/2...More

Union,Black Malleable Iron,150,3 In.
  • ANVIL
  • Union, Black Malleable Iron, 150,3 In.Union
  • Item # 4WJU2
  • Mfr. Model # 0312822224
  • Union, Body Material Malleable Iron, Class 150, Pipe Size 3 In., Connection Type FNPT, Max. Pressure 300...More

Grip L Coupling,1 In Pipe Size
  • STRAUB
  • Grip L Coupling, 1 In Pipe SizeGrip L Pipe Coupling
  • Item # 5MTA6
  • Mfr. Model # STR20100
  • Grip L Pipe Coupling, Body Material 316 Stainless Steel, Pipe Size 1 In., Gasket Material EPDM, Number of...More

Street Elbow,90 Deg,3/4 In,316 SS
  • GRAINGER APPROVED
  • Street Elbow, 90 Deg, 3/4 In, 316 SSStreet Elbow, 90 Degrees
  • Item # 2UA12
  • Mfr. Model # "S4036SE006"
  • Street Elbow, 90 Degrees , Body Material 316 Stainless Steel, Class 3000, Pipe Size 3/4 In., Connection Type...More

Coupling,2 In,304 Stainless Steel
  • GRAINGER APPROVED
  • Coupling, 2 In, 304 Stainless SteelCoupling
  • Item # 1LVN8
  • Mfr. Model # 1LVN8
  • Coupling, Body Material 304 Stainless Steel, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 3000...More

SlipOnFlange,PipeS 2 In.,OD 6 In.
  • GRAINGER APPROVED
  • SlipOnFlange, PipeS 2 In., OD 6 In.Slip-On Flange
  • Item # 4HWU6
  • Mfr. Model # 4HWU6
  • Slip-On Flange, Body Material 316 Stainless Steel, Class 150, Pipe Size 2 In., Connection Type Welded, Max....More

Socket Weld Flange,6 In.,Welded
  • GRAINGER APPROVED
  • Socket Weld Flange, 6 In., WeldedSocket Weld Flange
  • Item # 4TWZ8
  • Mfr. Model # 4TWZ8
  • Socket Weld Flange, Body Material Black Steel, Class 150, Pipe Size 6 In., Connection Type Welded, Max....More

Weld Neck Flange,6 In.,Welded
  • GRAINGER APPROVED
  • Weld Neck Flange, 6 In., WeldedWeld Neck Flange
  • Item # 4TXC2
  • Mfr. Model # 4TXC2
  • Weld Neck Flange, Body Material Black Steel, Class 150, Pipe Size 6 In., Connection Type Welded, Max....More

  • GRAINGER APPROVED
  • CrossCross
  • Multiple product options available

    Multiple product options available

Tee,Galv Malleable Iron,300 PSI,2 In
  • GRAINGER APPROVED
  • Tee, Galv Malleable Iron, 300 PSI, 2 InTee
  • Item # 1LBN4
  • Mfr. Model # 1LBN4
  • Tee, Body Material Galvanized Malleable Iron, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 1500 psi @...More

EZ Span Repair Coupling,4 In,Solvent,PVC
  • GRAINGER APPROVED
  • EZ Span Repair Coupling, 4 In, Solvent, PVCEZ Span Repair Coupling
  • Item # 1WJZ2
  • Mfr. Model # 1WJZ2
  • EZ Span Repair Coupling, Body Material PVC, Schedule 40, Pipe Size 4 In., Connection Type Solvent x Solvent,...More

Flange Adapter,3 x 3 In,125 psi,Aluminum
90 Elbow,8 In,SxS,PVC
  • GF PIPING SYSTEMS
  • 90 Elbow, 8 In, SxS, PVCElbow, 90 Degrees
  • Item # 22JY41
  • Mfr. Model # 806-080
  • Elbow, 90 Degrees , Body Material PVC, Schedule 80, Pipe Size 8 In., Connection Type Socket x Socket, Max....More

Elbow,90 Deg,8 In,Hub Connection,PVC
  • MUELLER INDUSTRIES
  • Elbow, 90 Deg, 8 In, Hub Connection, PVCElbow, 90 Degrees
  • Item # 3GUV1
  • Mfr. Model # 06131
  • Elbow, 90 Degrees , Body Material PVC, Schedule DWV, Pipe Size 8 In., Connection Type Hub, Color White, Max....More

Wye,Galv Malleable Iron,2In.
  • ANVIL
  • Wye, Galv Malleable Iron, 2In.Wye
  • Item # 29JD28
  • Mfr. Model # 0311067607
  • Wye, Body Material Galvanized Malleable Iron, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 1500 psi @...More

Flexible Tap Saddle Wye,15-9/64 In. L
  • FERNCO
  • Flexible Tap Saddle Wye, 15-9/64 In. LFlexible Tap Saddle Wye
  • Item # 3HDF4
  • Mfr. Model # TSW-6
  • Flexible Tap Saddle Wye, Body Material Elastomeric PVC, Length 15-9/64 In., For Pipe Size 6 In., Inside Dia....More

Concentric Increaser,,4 x 2 In,316SS
  • BLUCHER
  • Concentric Increaser, , 4 x 2 In, 316SSConcentric Increaser
  • Item # 14P003
  • Mfr. Model # CI-4x2-316
  • Concentric Increaser, Body Material 316 Stainless Steel, Pipe Size 4 In. x 2 In., Connection Type Push Fit,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More