Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Pipe Fittings and Couplings

186 Results Found that Include 236 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Union,2-1/2 In.,FNPT
  • GRAINGER APPROVED
  • Union, 2-1/2 In., FNPTUnion
  • Item # 2WU83
  • Mfr. Model # 2WU83
  • Union, Body Material Black Malleable Iron, Class 150, Pipe Size 2-1/2 In., Connection Type FNPT, Max....More

  • GRAINGER APPROVED
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Hex Bushing,3 x 2 In,Threaded,316 SS
  • GRAINGER APPROVED
  • Hex Bushing, 3 x 2 In, Threaded, 316 SSHex Bushing
  • Item # 2TV88
  • Mfr. Model # 2TV88
  • Hex Bushing, Body Material 316 Stainless Steel, Pipe Size 3 In. x 2 In., Connection Type MNPT x FNPT, Max....More

Blind Flange,6 In.,Welded
  • GRAINGER APPROVED
  • Blind Flange, 6 In., WeldedBlind Flange
  • Item # 4TXE8
  • Mfr. Model # 4TXE8
  • Blind Flange, Body Material Black Steel, Class 150, Pipe Size 6 In., Connection Type Welded, Max. Pressure...More

Coupler,Female,4 In
  • GRAINGER APPROVED
  • Coupler, Female, 4 InB Coupler, Female Coupler x MNPT, Aluminum
  • Item # 3LX61
  • Mfr. Model # 3LX61
  • Coupler, Body Material Aluminum, Coupling Type B, Connection Type Female Coupler x MNPT, Coupler Size 4 In.,...More

Dust Cap,1 In,316 SS
Adapter,Male,2 In,316 SS
Union,2 In,NPT,Galvanized Forged Steel
  • GRAINGER APPROVED
  • Union, 2 In, NPT, Galvanized Forged SteelUnion
  • Item # 1MPK4
  • Mfr. Model # 1MPK4
  • Union, Body Material Galvanized Forged Steel, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 3000 psi @...More

  • GRAINGER APPROVED
  • TeeTee
  • Multiple product options available

    Multiple product options available

Elbow,90 Degree,4 In,Galvanized
  • GRAINGER APPROVED
  • Elbow, 90 Degree, 4 In, GalvanizedElbow, 90 Degrees
  • Item # 2WE82
  • Mfr. Model # 2WE82
  • Elbow, 90 Degrees , Body Material Galvanized Malleable Iron, Pipe Size 4 In., Connection Type FNPT, Max....More

Coupler,Female,1 In,316 SS
Coupler,3 x 3 In,125 psi,Forged Brass
  • LEGRIS
  • ManifoldManifold
  • Multiple product options available

    Multiple product options available

Dust Cap with Locking Arms,4 In,250 psi
Union,Brass,250,1 In.,FNPT
  • Union, Brass, 250,1 In., FNPTBrass FNPT Union
  • Item # 4WEV1
  • Mfr. Model # 82104-16
  • Union, Body Material Brass, Pipe Size 1 In., Connection Type FNPT, Max. Pressure 400 psi, Class 250, Outside...More

Coupler with Locking Arms,3 x 3In,250psi
Dielectric Union,1-1/2 In,FIPxFBP,250psi
  • WATTS
  • Dielectric Union, 1-1/2 In, FIPxFBP, 250psiDielectric Union, FIP x FIP
  • Item # 26X173
  • Mfr. Model # 1 1/2 LF3003
  • Dielectric Union, Body Material Lead Free Brass and Malleable Iron, Connection Type FIP x FIP, Pipe Size...More

Coupler with Locking Arms,3 x 3In,250psi
SocketWeldFlange,PipeS 2 In.,OD 6 In.
  • GRAINGER APPROVED
  • SocketWeldFlange, PipeS 2 In., OD 6 In.Socket Weld Flange
  • Item # 4HWX7
  • Mfr. Model # 4HWX7
  • Socket Weld Flange, Body Material 304 Stainless Steel, Class 150, Pipe Size 2 In., Connection Type Welded,...More

Flange,1-1/2 In,Threaded,316 SS
  • GRAINGER APPROVED
  • Flange, 1-1/2 In, Threaded, 316 SSFlange
  • Item # 4WPW2
  • Mfr. Model # 4WPW2
  • Flange, Body Material 316 Stainless Steel, Class 150, Pipe Size 1-1/2 In., Connection Type FNPT, Max....More

Cap,Red Brass,2 1/2 In,150 PSI,Class 125
  • GRAINGER APPROVED
  • Cap, Red Brass, 2 1/2 In, 150 PSI, Class 125Red Brass FNPT Cap
  • Item # 1VFH9
  • Mfr. Model # 1VFH9
  • Cap, Body Material Red Brass, Pipe Size 2-1/2 In., Connection Type FNPT, Max. Pressure 125 psi, Class 125,...More

Tee,2In,Red Brass
  • GRAINGER APPROVED
  • Tee, 2In, Red BrassRed Brass FNPT Tee
  • Item # 6RDA3
  • Mfr. Model # 6RDA3
  • Tee, Body Material Red Brass, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 125 psi, Class 125, Temp....More

Threaded Flange,Forged,2 In,304 SS
  • GRAINGER APPROVED
  • Threaded Flange, Forged, 2 In, 304 SSThreaded Flange
  • Item # 4HVL9
  • Mfr. Model # "S1034TH020N"
  • Threaded Flange, Body Material Forged 304 Stainless Steel, Class 300, Pipe Size 2 In., Connection Type FNPT,...More

Outlet,1 In,Threaded,316 SS
  • GRAINGER APPROVED
  • Outlet, 1 In, Threaded, 316 SSThreaded Outlet
  • Item # 4HWF7
  • Mfr. Model # "S4536TO010"
  • Threaded Outlet, Body Material 316 Stainless Steel, Class 3000, Pipe Size 1 In., Connection Type FNPT, Max....More

Hex Reducing Bushing,3 x 1 In,316 SS
  • GRAINGER APPROVED
  • Hex Reducing Bushing, 3 x 1 In, 316 SSHex Reducing Bushing
  • Item # 1LUV3
  • Mfr. Model # 1LUV3
  • Hex Reducing Bushing, Body Material 316 Stainless Steel, Pipe Size 3 In. x 1 In., Connection Type MNPT x...More

Street Elbow, 45 Deg,3 In.,MNPT x FNPT
  • GRAINGER APPROVED
  • Street Elbow, 45 Deg, 3 In., MNPT x FNPTStreet Elbow, 45 Degrees
  • Item # 2WU34
  • Mfr. Model # 2WU34
  • Street Elbow, 45 Degrees , Body Material Black Malleable Iron, Class 150, Pipe Size 3 In., Connection Type...More

Socket Weld Flange,4 In.,Welded
  • GRAINGER APPROVED
  • Socket Weld Flange, 4 In., WeldedSocket Weld Flange
  • Item # 4TWZ6
  • Mfr. Model # 4TWZ6
  • Socket Weld Flange, Body Material Black Steel, Class 150, Pipe Size 4 In., Connection Type Welded, Max....More

Coupling,2-1/2 In.,FNPT
  • GRAINGER APPROVED
  • Coupling, 2-1/2 In., FNPTCoupling
  • Item # 1LBZ2
  • Mfr. Model # 1LBZ2
  • Coupling, Body Material Black Malleable Iron, Class 300, Pipe Size 2-1/2 In., Connection Type FNPT, Max....More

Elbow, 45 Deg,4 In.,FNPT
  • GRAINGER APPROVED
  • Elbow, 45 Deg, 4 In., FNPTElbow, 45 Degrees
  • Item # 2WU26
  • Mfr. Model # 2WU26
  • Elbow, 45 Degrees , Body Material Black Malleable Iron, Class 150, Pipe Size 4 In., Connection Type FNPT,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More