Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Pipe Fittings and Couplings

232 Results Found that Include 306 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • GRAINGER APPROVED
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Coupler,Female,4 In
Male Adapter,CPVC,80,3 In.,MNPT x Socket
  • GF PIPING SYSTEMS
  • Male Adapter, CPVC, 80,3 In., MNPT x SocketMale Adapter
  • Item # 1VGN9
  • Mfr. Model # 9836-030
  • Male Adapter, Body Material CPVC, Schedule 80, Pipe Size 3 In., Connection Type MNPT x Socket, Max. Pressure...More

Adapter,Male,4 In
  • GRAINGER APPROVED
  • Adapter, Male, 4 InE Adapter, Male Adapter x Hose Shank, Aluminum
  • Item # 3LX71
  • Mfr. Model # 3LX71
  • Adapter, Body Material Aluminum, Coupling Type E, Connection Type Male Adapter x Hose Shank, Coupler Size 4...More

Weld Neck Flange,4 In.,Welded
  • GRAINGER APPROVED
  • Weld Neck Flange, 4 In., WeldedWeld Neck Flange
  • Item # 4TXA9
  • Mfr. Model # 4TXA9
  • Weld Neck Flange, Body Material Black Steel, Class 150, Pipe Size 4 In., Connection Type Welded, Max....More

WYE,PVC,40,4 In.,Slip x Slip
  • LASCO
  • WYE, PVC, 40,4 In., Slip x SlipWYE,PVC,40,4 In.,Slip x Slip
  • Item # 22FM92
  • Mfr. Model # 475040
  • Wye, Body Material PVC, Schedule 40, Pipe Size 4 In., Connection Type Socket x Socket, Color White, Max....More

Dust Cap,3 In,125 psi,Female Coupler
Dust Plug,4In,Male Adapter,Polypropylene
Tee,90 deg,2 In,316SS
  • BLUCHER
  • Tee, 90 deg, 2 In, 316SSTee
  • Item # 14N974
  • Mfr. Model # T2x2-90-316
  • Tee, Body Material 316 Stainless Steel, Pipe Size 2 In., Connection Type Push Fit, Application For Use in...More

Tee,Red Brass,2 In,150 PSI,Class 125
  • GRAINGER APPROVED
  • Tee, Red Brass, 2 In, 150 PSI, Class 125Red Brass FNPT Tee
  • Item # 1VFA4
  • Mfr. Model # 1VFA4
  • Tee, Body Material Red Brass, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 125 psi, Class 125, Temp....More

Elbow, 90 Deg,3 In,NPT,Galv
  • ANVIL
  • Elbow, 90 Deg, 3 In, NPT, GalvElbow, 90 Degrees
  • Item # 25CF06
  • Mfr. Model # 0311002208
  • Elbow, 90 Degrees , Body Material Galvanized Steel, Pipe Size 3 In., Connection Type FNPT, Max. Pressure 300...More

Long Radius Elbow,Carbon Steel,1895 psi
  • WELDBEND CORP.
  • Long Radius Elbow, Carbon Steel, 1895 psiLong Radius Elbow,Carbon Steel,1895 psi
  • Item # 30WC62
  • Mfr. Model # 020-040-000
  • Long Radius Elbow 45 Degrees , Body Material Carbon Steel, Pipe Size 4 In., Connection Type Buttweld, Max....More

Dust Plug,2 In,316 SS
Female Elbow,Brass,90Deg, ,1/2 In,PK10
  • GRAINGER APPROVED
  • Female Elbow, Brass, 90Deg, , 1/2 In, PK10Female Elbow, 90 Degrees
  • Item # 6AYT9
  • Mfr. Model # 6AYT9
  • Female Elbow, 90 Degrees , Body Material Brass, Pipe Size 1/2 In., Connection Type FNPT, Max. Pressure 1200...More

Adapter,Male,1 In,316 SS
Adapter,Male,4 In
  • GRAINGER APPROVED
  • Adapter, Male, 4 InF Adapter, Male Adapter x MNPT, Aluminum
  • Item # 3LX73
  • Mfr. Model # 3LX73
  • Adapter, Body Material Aluminum, Coupling Type F, Connection Type Male Adapter x MNPT, Coupler Size 4 In.,...More

Mini Gauge Gd,Poly,Viton Dia,1/4 In
  • PLAST-O-MATIC
  • Mini Gauge Gd, Poly, Viton Dia, 1/4 InMiniature Gauge Guards
  • Item # 39E382
  • Mfr. Model # GGMEV1-PP
  • Miniature Gauge Guard, Material Polypropylene, Diaphragm Material Viton, Gauge Port 1/4 In., Pipe Size 1/2...More

  • GF PIPING SYSTEMS
  • FlangeFlange
  • Multiple product options available

    Multiple product options available

Elbow, 90 Deg,4 In.,FNPT
  • GRAINGER APPROVED
  • Elbow, 90 Deg, 4 In., FNPTElbow, 90 Degrees
  • Item # 2WJ99
  • Mfr. Model # 2WJ99
  • Elbow, 90 Degrees , Body Material Black Malleable Iron, Class 150, Pipe Size 4 In., Connection Type FNPT,...More

Hex Bushing,Red Brass,2 1/2 x 2 In
  • GRAINGER APPROVED
  • Hex Bushing, Red Brass, 2 1/2 x 2 InHex Bushing
  • Item # 1VGB4
  • Mfr. Model # 1VGB4
  • Hex Bushing, Body Material Red Brass, Pipe Size 2-1/2 In. x 2 In., Connection Type MNPT x FNPT, Max. Pressure...More

Coupler,Female,4 In
  • GRAINGER APPROVED
  • Coupler, Female, 4 InD Coupler, Female Coupler x FNPT, Aluminum
  • Item # 3LX65
  • Mfr. Model # 3LX65
  • Coupler, Body Material Aluminum, Coupling Type D, Connection Type Female Coupler x FNPT, Coupler Size 4 In.,...More

  • GRAINGER APPROVED
  • Hex BushingHex Bushing
  • Multiple product options available

    Multiple product options available

Reducing Coupling,4 x 3 In,Galvanized
  • GRAINGER APPROVED
  • Reducing Coupling, 4 x 3 In, GalvanizedReducer
  • Item # 2WJ50
  • Mfr. Model # 2WJ50
  • Reducer, Body Material Galvanized Malleable Iron, Pipe Size 4 In. x 3 In., Connection Type FNPT, Max....More

Socket Weld Flange,5 In.,Welded
  • GRAINGER APPROVED
  • Socket Weld Flange, 5 In., WeldedSocket Weld Flange
  • Item # 4TWZ7
  • Mfr. Model # 4TWZ7
  • Socket Weld Flange, Body Material Black Steel, Class 150, Pipe Size 5 In., Connection Type Welded, Max....More

Sanitary Elbow, 90 Degrees,PVC,6in.,Hub
  • GENOVA
  • Sanitary Elbow, 90 Degrees, PVC, 6in., HubSanitary Elbow, 90 Degrees
  • Item # 20LU69
  • Mfr. Model # 42860
  • Sanitary Elbow, 90 Degrees , Body Material PVC, Pipe Size 6 In., Connection Type Hub, Number of Holes 0,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More