Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe Fittings and Couplings

213 Results Found that Include 325 Products 

Results per page: 16 | 32 | 48
Reducer Adapter,Brass,1/2 x 3/8,PK10
  • GRAINGER APPROVED VENDOR
  • Reducer Adapter, Brass, 1/2 x 3/8, PK10Reducing Adapter
  • Item # 6AYY0
  • Mfr. Model # 6AYY0
  • Reducing Adapter, Body Material Brass, Pipe Size 1/2 In. x 3/8 In., Connection Type FNPT x MNPT, Max....More

Union,1 1/2 In,304 Stainless Steel
  • GRAINGER APPROVED
  • Union, 1 1/2 In, 304 Stainless SteelUnion
  • Item # 1LUF8
  • Mfr. Model # 1LUF8
  • Union, Body Material 304 Stainless Steel, Pipe Size 1-1/2 In., Connection Type FNPT, Max. Pressure 300 psi,...More

Female Tee,Brass,Brass,3/8 In,PK 10
  • GRAINGER APPROVED VENDOR
  • Female Tee, Brass, Brass, 3/8 In, PK 10Extruded Female Tee
  • Item # 6AYU8
  • Mfr. Model # 6AYU8
  • Extruded Female Tee, Body Material Brass, Pipe Size 3/8 In., Connection Type FNPT, Max. Pressure 1200 psi,...More

Tee,2 In.,FNPT
  • GRAINGER APPROVED
  • Tee, 2 In., FNPTTee
  • Item # 1LBX9
  • Mfr. Model # 1LBX9
  • Tee, Body Material Black Malleable Iron, Class 300, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 1500...More

  • GRAINGER APPROVED VENDOR
  • TeeTee
  • Multiple product options available

    Multiple product options available

  • PNEUMADYNE INC
  • ManifoldManifold
  • Multiple product options available

    Multiple product options available

Adapter,Male,4 In
  • GRAINGER APPROVED VENDOR
  • Adapter, Male, 4 InA Adapter, Male Adapter x FNPT, Aluminum
  • Item # 3LX59
  • Mfr. Model # 3LX59
  • Adapter, Body Material Aluminum, Coupling Type A, Connection Type Male Adapter x FNPT, Coupler Size 4 In.,...More

Elbow, 45 Deg,2 In.,FNPT
  • GRAINGER APPROVED
  • Elbow, 45 Deg, 2 In., FNPTElbow, 45 Degrees
  • Item # 1LBV9
  • Mfr. Model # 1LBV9
  • Elbow, 45 Degrees , Body Material Black Malleable Iron, Class 300, Pipe Size 2 In., Connection Type FNPT,...More

Female Adapter,PVC,4 In,Gray,Schedule 80
  • GF PIPING SYSTEMS
  • Female Adapter, PVC, 4 In, Gray, Schedule 80Female Adapter
  • Item # 1VFJ9
  • Mfr. Model # 835-040
  • Female Adapter, Body Material PVC, Schedule 80, Pipe Size 4 In., Connection Type FNPT x Socket, Max. Pressure...More

Repair Coupling,3 In,Solvent,PVC,White
  • MUELLER INDUSTRIES
  • Repair Coupling, 3 In, Solvent, PVC, WhiteEZ Span Repair Coupling
  • Item # 1WJY9
  • Mfr. Model # 1WJY9
  • EZ Span Repair Coupling, Body Material PVC, Schedule 40, Pipe Size 3 In., Connection Type Solvent x Solvent,...More

Union,PVC,4 In,Schedule 80,Gray
  • GF PIPING SYSTEMS
  • Union, PVC, 4 In, Schedule 80, GrayUnion
  • Item # 1VGB7
  • Mfr. Model # 897-040
  • Union, Body Material PVC, Schedule 80, Pipe Size 4 In., Connection Type Socket x Socket, Max. Pressure 324...More

Coupling,PVC,4 In,Schedule 80,Gray
  • GF PIPING SYSTEMS
  • Coupling, PVC, 4 In, Schedule 80, GrayCoupling
  • Item # 1VFJ3
  • Mfr. Model # 830-040
  • Coupling, Body Material PVC, Schedule 80, Pipe Size 4 In., Connection Type FNPT x FNPT, Max. Pressure 162 psi...More

  • GRAINGER APPROVED
  • Hex BushingHex Bushing
  • Multiple product options available

    Multiple product options available

Coupler with Locking Arms,2 x 2In,250psi
Tee,3 In,FNPT,PVC
  • GF PIPING SYSTEMS
  • Tee, 3 In, FNPT, PVCTee
  • Item # 1VFD6
  • Mfr. Model # 805-030
  • Tee, Body Material PVC, Schedule 80, Pipe Size 3 In., Connection Type FNPT x FNPT x FNPT, Max. Pressure 375...More

Wye,Black Malleable Iron,150,2 In.,NPT
  • ANVIL
  • Wye, Black Malleable Iron, 150,2 In., NPTWye
  • Item # 4WHU8
  • Mfr. Model # 0310067608
  • Wye, Body Material Malleable Iron, Class 150, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 300...More

  • GRAINGER APPROVED VENDOR
  • CrossCross
  • Multiple product options available

    Multiple product options available

Reducing Coupling,Red Brass,2 x 1 1/2 In
  • GRAINGER APPROVED VENDOR
  • Reducing Coupling, Red Brass, 2 x 1 1/2 InRed Brass FNPT Reducing Coupling
  • Item # 1VGF8
  • Mfr. Model # 1VGF8
  • Reducing Coupling, Body Material Red Brass, Pipe Size 2 In. x 1-1/2 In., Connection Type FNPT, Max. Pressure...More

Adapter,Male,1 In,316 SS
  • GRAINGER APPROVED
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Reducing Coupler/Adapter,2 x 3 In,125psi
  • DIXON VALVE & COUPLING
  • Reducing Coupler/Adapter, 2 x 3 In, 125psiDA Coupler, Coupler x Adapter, Aluminum
  • Item # 26W641
  • Mfr. Model # 2030-DA-AL
  • Reducing Coupler/Adapter, Body Material Aluminum, Coupling Type DA, Connection Type Female Coupler x Male...More

Street Elbow,90 Deg,3 In,NPT,Iron
  • GRAINGER APPROVED VENDOR
  • Street Elbow, 90 Deg, 3 In, NPT, IronStreet Elbow, 90 Degrees
  • Item # 2WJ14
  • Mfr. Model # 2WJ14
  • Street Elbow, 90 Degrees , Body Material Galvanized Malleable Iron, Pipe Size 3 In., Connection Type FNPT x...More

Union,Brass,250,3/4 In.,FNPT
  • ANDERSON METALS
  • Union, Brass, 250,3/4 In., FNPTBrass FNPT Union
  • Item # 4WEU9
  • Mfr. Model # 82104-12
  • Union, Body Material Brass, Pipe Size 3/4 In., Connection Type FNPT, Max. Pressure 400 psi, Class 250,...More

  • GRAINGER APPROVED VENDOR
  • TeeTee
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED VENDOR
  • ReducerReducer
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48