Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe Fittings and Couplings

281 Results Found that Include 425 Products

Results per page: 16 | 32 | 48
Union,2 In.,FNPT
  • GRAINGER APPROVED
  • Union, 2 In., FNPTUnion
  • Item # 1LCB1
  • Mfr. Model # 1LCB1
  • Union, Body Material Black Malleable Iron, Class 300, Pipe Size 2 In., Connection Type FNPT, Max. Pressure...More

Coupler,Female,3 In
  • GRAINGER APPROVED
  • Coupler, Female, 3 InD Coupler, Female Coupler x FNPT, Aluminum
  • Item # 3LX48
  • Mfr. Model # 3LX48
  • Coupler, Body Material Aluminum, Coupling Type D, Connection Type Female Coupler x FNPT, Coupler Size 3 In.,...More

Adapter,Male,1 In,316 SS
Coupler,Female,3 In
Coupler,Female,3 In
  • GRAINGER APPROVED
  • Coupler, Female, 3 InB Coupler, Female Coupler x MNPT, Aluminum
  • Item # 3LX44
  • Mfr. Model # 3LX44
  • Coupler, Body Material Aluminum, Coupling Type B, Connection Type Female Coupler x MNPT, Coupler Size 3 In.,...More

  • GRAINGER APPROVED
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Tee,3 In.,FNPT
  • GRAINGER APPROVED
  • Tee, 3 In., FNPTTee
  • Item # 2WU37
  • Mfr. Model # 2WU37
  • Tee, Body Material Black Malleable Iron, Class 150, Pipe Size 3 In., Connection Type FNPT, Max. Pressure 300...More

Dust Cap,4 In
  • GRAINGER APPROVED
  • Dust Cap, 4 InDC Dust Cap, Female Coupler, Aluminum
  • Item # 3LX67
  • Mfr. Model # 3LX67
  • Dust Cap, Body Material Aluminum, Coupling Type DC, Connection Type Female Coupler, Coupler Size 4 In., Max....More

Blind Flange,4 In.,Welded
  • GRAINGER APPROVED
  • Blind Flange, 4 In., WeldedBlind Flange
  • Item # 4TXE6
  • Mfr. Model # 4TXE6
  • Blind Flange, Body Material Black Steel, Class 150, Pipe Size 4 In., Connection Type Welded, Max. Pressure...More

Union,Malleable Iron,300,2 In.,NPT
  • ANVIL
  • Union, Malleable Iron, 300,2 In., NPTUnion
  • Item # 12G108
  • Mfr. Model # 0312822760
  • Union, Body Material Malleable Iron, Class 300, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 600...More

Bulkhead Tank Fitting,3 In,Black,Poly
  • BANJO
  • Bulkhead Tank Fitting, 3 In, Black, PolyBulkhead Tank Fitting
  • Item # 1MKJ8
  • Mfr. Model # TF300
  • Bulkhead Tank Fitting, Body Material Polypropylene, Pipe Size 3 In., Connection Type FNPT x FNPT, Required...More

Standard Coupling,4",Iron,1000 psi
  • GRUVLOK
  • Standard Coupling, 4", Iron, 1000 psiStandard Coupling
  • Item # 2XET4
  • Mfr. Model # 0390003085
  • Standard Coupling, Nominal Size 4 In., Connection Type Grooved, Body Material Ductile Iron, Max. Pressure...More

Cap,PVC,40,8 In.,Slip
  • LASCO
  • Cap, PVC, 40,8 In., SlipCap
  • Item # 22FM70
  • Mfr. Model # 447080
  • Cap,Body Material PVC,Schedule 40,Pipe Size 8 In.,Connection Type Socket,Color White,Max. Temp. 140 Degrees...More

  • GRAINGER APPROVED
  • TeeTee
  • Multiple product options available

    Multiple product options available

Elbow,45 Deg,4 In,Slip Socket,PVC
  • GF PIPING SYSTEMS
  • Elbow, 45 Deg, 4 In, Slip Socket, PVCElbow, 45 Degrees
  • Item # 1VFF8
  • Mfr. Model # 817-040
  • Elbow, 45 Degrees ,Body Material PVC,Schedule 80,Pipe Size 4 In.,Connection Type Socket x Socket,Max....More

  • GF PIPING SYSTEMS
  • TeeTee
  • Multiple product options available

    Multiple product options available

Street Run Tee,Brass,1/4 In,PK 10
  • GRAINGER APPROVED
  • Street Run Tee, Brass, 1/4 In, PK 10Street Tee
  • Item # 6AYW1
  • Mfr. Model # 6AYW1
  • Street Tee, Body Material Brass, Pipe Size 1/4 In., Connection Type FNPT x MNPT x FNPT, Max. Pressure 1200...More

Coupling,2 In.,FNPT
  • GRAINGER APPROVED
  • Coupling, 2 In., FNPTCoupling
  • Item # 1LBZ1
  • Mfr. Model # 1LBZ1
  • Coupling, Body Material Black Malleable Iron, Class 300, Pipe Size 2 In., Connection Type FNPT, Max. Pressure...More

Slip On Flange,4 In.,Welded
  • GRAINGER APPROVED
  • Slip On Flange, 4 In., WeldedSlip On Flange
  • Item # 4TWY3
  • Mfr. Model # 4TWY3
  • Slip On Flange, Body Material Black Steel, Class 150, Pipe Size 4 In., Connection Type Welded, Max. Pressure...More

Elbow, 45 Deg,3 In.,FNPT
  • GRAINGER APPROVED
  • Elbow, 45 Deg, 3 In., FNPTElbow, 45 Degrees
  • Item # 2WU25
  • Mfr. Model # 2WU25
  • Elbow, 45 Degrees , Body Material Black Malleable Iron, Class 150, Pipe Size 3 In., Connection Type FNPT,...More

Elbow,90Deg Red Brass,2 In,150 PSI
  • GRAINGER APPROVED
  • Elbow, 90Deg Red Brass, 2 In, 150 PSIRed Brass FNPT Elbow, 90 Degrees
  • Item # 1VEU4
  • Mfr. Model # 1VEU4
  • Elbow, 90 Degrees , Body Material Red Brass, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 125 psi,...More

Repair Coupling,2 1/2In,Solvent,PVC,Wh
  • MUELLER INDUSTRIES
  • Repair Coupling, 2 1/2In, Solvent, PVC, WhEZ Span Repair Coupling
  • Item # 1WJY7
  • Mfr. Model # 1WJY7
  • EZ Span Repair Coupling,Body Material PVC,Schedule 40,Pipe Size 2-1/2 In.,Connection Type Solvent x...More

Fitting Cleanout Adapter,PVC,6 In
  • MUELLER INDUSTRIES
  • Fitting Cleanout Adapter, PVC, 6 InCleanout Adapter with Plug
  • Item # 1WKV6
  • Mfr. Model # 1WKV6
  • Cleanout Adapter with Plug,Body Material PVC,Schedule DWV,Pipe Size 6 In.,Connection Type FNPT x Spigot,Color...More

Spool Coupler,2 In,250 psi,Aluminum
  • DIXON VALVE & COUPLING
  • Spool Coupler, 2 In, 250 psi, AluminumSpool Coupler, Coupler, Aluminum
  • Item # 26W669
  • Mfr. Model # 200-DD-AL
  • Spool Coupler, Body Material Aluminum, Coupling Type DD, Connection Type Coupler, Coupler Size 2 In. x 2 In.,...More

Merchant Coupling,4 In.,NPT
  • GRAINGER APPROVED
  • Merchant Coupling, 4 In., NPTMerchant Coupling
  • Item # 4HVG9
  • Mfr. Model # 4HVG9
  • Merchant Coupling, Body Material Black Steel, Pipe Size 4 In., Connection Type FNPT, Max. Pressure 150...More

  • GRAINGER APPROVED
  • FlangeFlange
  • Multiple product options available

    Multiple product options available

Dust Plug,1 In,316 SS
Results per page: 16 | 32 | 48