Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Pipe Fittings and Couplings

199 Results Found that Include 292 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Water Hammer Arrestor,3/4 In MNPT,Copper
  • WATTS
  • Water Hammer Arrestor, 3/4 In MNPT, CopperWater Hammer Arrestor
  • Item # 11Y819
  • Mfr. Model # 3/4 LF15M2-B
  • Water Hammer Arrestor, Body Material Copper with Low-Lead Brass Adapter, Connection Type MNPT, Pipe Size 3/4...More

  • GRAINGER APPROVED
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Threaded Flange,3 In.,NPT
  • GRAINGER APPROVED
  • Threaded Flange, 3 In., NPTThreaded Flange
  • Item # 4TXF8
  • Mfr. Model # 4TXF8
  • Threaded Flange, Body Material Black Steel, Class 150, Pipe Size 3 In., Connection Type NPT, Max. Pressure...More

  • GRAINGER APPROVED
  • TeeTee
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Elbow,6 In,Slip x Slip
  • LASCO
  • Elbow, 6 In, Slip x SlipElbow, 45 Degrees
  • Item # 22FJ71
  • Mfr. Model # 417060
  • Elbow, 45 Degrees , Body Material PVC, Schedule 40, Pipe Size 6 In., Connection Type Socket x Socket, Color...More

Coupler,2In,250psi,Female Coupler x FNPT
Closet Bend,45 deg Bend,2x5-3/8 In,316SS
  • BLUCHER
  • Closet Bend, 45 deg Bend, 2x5-3/8 In, 316SSCloset Bend, 45 Degrees
  • Item # 14N965
  • Mfr. Model # B2-45-316
  • Closet Bend, 45 Degrees , Body Material 316 Stainless Steel, Pipe Size 2 In. x 5-3/8 In., Connection Type...More

Adapter,1-1/2 x 2 In,316SS
  • BLUCHER
  • Adapter, 1-1/2 x 2 In, 316SSAdapter
  • Item # 14P010
  • Mfr. Model # MA-1-1/2x2-316
  • Adapter, Body Material 316 Stainless Steel, Pipe Size 1-1/2 In. x 2 In., Connection Type Push Fit,...More

  • GRAINGER APPROVED
  • Hex BushingHex Bushing
  • Multiple product options available

    Multiple product options available

Stone Flange,CPVC,80,3 In.,Slip Socket
  • Stone Flange, CPVC, 80,3 In., Slip SocketStone Flange,CPVC,80,3 In.,Slip Socket
  • Item # 1VGU5
  • Mfr. Model # 9854-030
  • Stone Flange, Body Material CPVC, Schedule 80, Pipe Size 3 In., Connection Type Socket, Max. Pressure 150...More

Threaded Raise Face,Carbon Steel,740 psi
Coupling,4 In.,FNPT
  • GRAINGER APPROVED
  • Coupling, 4 In., FNPTCoupling
  • Item # 2WU61
  • Mfr. Model # 2WU61
  • Coupling, Body Material Black Malleable Iron, Class 150, Pipe Size 4 In., Connection Type FNPT, Max. Pressure...More

  • GRAINGER APPROVED
  • TeeTee
  • Multiple product options available

    Multiple product options available

Socket Weld Flange,3 In.,Welded
  • GRAINGER APPROVED
  • Socket Weld Flange, 3 In., WeldedSocket Weld Flange
  • Item # 4TWZ5
  • Mfr. Model # 4TWZ5
  • Socket Weld Flange, Body Material Black Steel, Class 150, Pipe Size 3 In., Connection Type Welded, Max....More

Dust Plug,3In,Male Adapter,Polypropylene
  • GRAINGER APPROVED
  • ReducerReducer
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED
  • Hex BushingHex Bushing
  • Multiple product options available

    Multiple product options available

Elbow,90 Degree,3 In,Galvanized
  • GRAINGER APPROVED
  • Elbow, 90 Degree, 3 In, GalvanizedElbow, 90 Degrees
  • Item # 2WE85
  • Mfr. Model # 2WE85
  • Elbow, 90 Degrees , Body Material Galvanized Malleable Iron, Pipe Size 3 In., Connection Type FNPT, Max....More

  • GRAINGER APPROVED
  • FlangeFlange
  • Multiple product options available

    Multiple product options available

Tee,1-1/2 In.,FNPT
  • GRAINGER APPROVED
  • Tee, 1-1/2 In., FNPTTee
  • Item # 1LBX8
  • Mfr. Model # 1LBX8
  • Tee, Body Material Black Malleable Iron, Class 300, Pipe Size 1-1/2 In., Connection Type FNPT, Max. Pressure...More

Street Elbow,90Deg Red Brass,1 1/4 In
Street Tee,Pipe Size 1/4 In,Hex Size 3/4
  • PARKER
  • Street Tee, Pipe Size 1/4 In, Hex Size 3/4Street Tee
  • Item # 1DGL3
  • Mfr. Model # 4-4-4 ST-SS
  • Street Tee, Body Material 316 Stainless Steel, Pipe Size 1/4 In., Connection Type FNPT x MNPT x FNPT, Max....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More