Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Pipe Fittings and Couplings

212 Results Found that Include 291 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Brass Coupling,1/2 In,PK10
  • GRAINGER APPROVED
  • Brass Coupling, 1/2 In, PK10Brass Coupling,1/2 In,PK10
  • Item # 6CTE9
  • Mfr. Model # 6CTE9
  • Coupling, Body Material Brass, Pipe Size 1/2 In., Connection Type FNPT, Max. Pressure 1200 psi, Temp. Range...More

  • GRAINGER APPROVED
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

Female Tee,Brass,Brass,1/4 In,PK10
  • GRAINGER APPROVED
  • Female Tee, Brass, Brass, 1/4 In, PK10Extruded Female Tee
  • Item # 6AYU7
  • Mfr. Model # 6AYU7
  • Extruded Female Tee, Body Material Brass, Pipe Size 1/4 In., Connection Type FNPT, Max. Pressure 1200 psi,...More

Reducer Nipple,Brass,1/2x3/8 In,PK10
  • GRAINGER APPROVED
  • Reducer Nipple, Brass, 1/2x3/8 In, PK10Reducing Nipple
  • Item # 6AZF4
  • Mfr. Model # 6AZF4
  • Reducing Nipple, Body Material Brass, Pipe Size 1/2 In. x 3/8 In., Connection Type MNPT, Max. Pressure 1200...More

  • GRAINGER APPROVED
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Hex Nipple,Brass,1/2 In,PK10
  • GRAINGER APPROVED
  • Hex Nipple, Brass, 1/2 In, PK10Hex Nipple
  • Item # 6AZD3
  • Mfr. Model # 6AZD3
  • Hex Nipple, Body Material Brass, Pipe Size 1/2 In., Connection Type MNPT, Max. Pressure 1200 psi, Hex Size...More

Street Elbow,Brass,90Deg,  3/8 In,PK10
Floor Flange,3 In.,FNPT
  • GRAINGER APPROVED
  • Floor Flange, 3 In., FNPTFloor Flange
  • Item # 2WU82
  • Mfr. Model # 2WU82
  • Floor Flange, Body Material Black Malleable Iron, Class 150, Pipe Size 3 In., Connection Type FNPT, Max....More

Reducing Coupling,1/2x3/8 In,PK10
  • GRAINGER APPROVED
  • Reducing Coupling, 1/2x3/8 In, PK10Brass FNPT Reducing Coupling
  • Item # 6AYR6
  • Mfr. Model # 6AYR6
  • Reducing Coupling, Body Material Brass, Pipe Size 1/2 In. x 3/8 In., Connection Type FNPT, Max. Pressure 1200...More

Female Elbow,Brass,90Deg, ,3/8 In,PK10
  • GRAINGER APPROVED
  • Female Elbow, Brass, 90Deg, , 3/8 In, PK10Female Elbow, 90 Degrees
  • Item # 6AYT8
  • Mfr. Model # 6AYT8
  • Female Elbow, 90 Degrees , Body Material Brass, Pipe Size 3/8 In., Connection Type FNPT, Max. Pressure 1200...More

Floor Flange,3 In,NPT,Malleable Iron
  • GRAINGER APPROVED
  • Floor Flange, 3 In, NPT, Malleable IronFloor Flange
  • Item # 2WJ70
  • Mfr. Model # 2WJ70
  • Floor Flange, Body Material Galvanized Malleable Iron, Pipe Size 3 In., Connection Type FNPT, Max. Pressure...More

Cap,4 In,NPT,Galvanized Malleable Iron
  • GRAINGER APPROVED
  • Cap, 4 In, NPT, Galvanized Malleable IronCap
  • Item # 2WJ69
  • Mfr. Model # 2WJ69
  • Cap, Body Material Galvanized Malleable Iron, Pipe Size 4 In., Connection Type FNPT, Max. Pressure 300 psi @...More

Coupler,2 x 2 In,250psi,Forged Brass
Coupling,PVC,3 In,Schedule 80,Gray
  • GF PIPING SYSTEMS
  • Coupling, PVC, 3 In, Schedule 80, GrayCoupling
  • Item # 1VFJ1
  • Mfr. Model # 830-030
  • Coupling, Body Material PVC, Schedule 80, Pipe Size 3 In., Connection Type FNPT x FNPT, Max. Pressure 187 psi...More

Female Adapter,6 In,FNPT x Hub,PVC
  • MUELLER INDUSTRIES
  • Female Adapter, 6 In, FNPT x Hub, PVCFemale Adapter
  • Item # 1WKW6
  • Mfr. Model # 1WKW6
  • Female Adapter, Body Material PVC, Schedule DWV, Pipe Size 6 In., Connection Type FNPT x Hub, Color White,...More

Elbow, 90,Malleable Iron,300,2 In.,NPT
  • ANVIL
  • Elbow, 90, Malleable Iron, 300,2 In., NPTElbow, 90 Degrees
  • Item # 12G016
  • Mfr. Model # 0310501606
  • Elbow, 90 Degrees , Body Material Malleable Iron, Class 300, Pipe Size 2 In., Connection Type FNPT, Max....More

Tank Flange,2 In Outlet,Full Port
  • BANJO
  • Tank Flange, 2 In Outlet, Full PortBolted Bulkhead Tank Flange
  • Item # 3DTJ2
  • Mfr. Model # BF220
  • Bolted Bulkhead Tank Flange, Body Material Polypropylene, Pipe Size 2 In., Connection Type FNPT x FNPT,...More

Union,PVC,3 In,Schedule 80,Gray
  • GF PIPING SYSTEMS
  • Union, PVC, 3 In, Schedule 80, GrayUnion
  • Item # 1VGB5
  • Mfr. Model # 897-030
  • Union, Body Material PVC, Schedule 80, Pipe Size 3 In., Connection Type Socket x Socket, Max. Pressure 375...More

Coupler,4In,75 psi,Female Coupler x FNPT
Merchant Coupling,2 1/2 In, FNPT,Galv
  • GRAINGER APPROVED
  • Merchant Coupling, 2 1/2 In, FNPT, GalvMerchant Coupling
  • Item # 2KMF5
  • Mfr. Model # 2KMF5
  • Merchant Coupling, Body Material Galvanized Steel, Pipe Size 2-1/2 In., Connection Type FNPT, Max. Pressure...More

Dust Cap,2 In,Female Coupler
Bushing,3 x 2-1/2 In.,NPT
  • GRAINGER APPROVED
  • Bushing, 3 x 2-1/2 In., NPTBushing
  • Item # 1MNK8
  • Mfr. Model # 1MNK8
  • Bushing, Body Material Black Forged Steel, Pipe Size 3 In. x 2-1/2 In., Connection Type MNPT x FNPT, Max....More

  • PNEUMADYNE INC
  • ManifoldManifold
  • Multiple product options available

    Multiple product options available

Blind Flange,CPVC,80,2 In.
  • GF PIPING SYSTEMS
  • Blind Flange, CPVC, 80,2 In.Blind Flange
  • Item # 1VGT8
  • Mfr. Model # 9853-020
  • Blind Flange, Body Material CPVC, Schedule 80, Pipe Size 2 In., Max. Pressure 150 psi @ 73 Degrees F, Outside...More

Street Elbow,45 Deg,SS, NPT M/F
  • PARKER
  • Street Elbow, 45 Deg, SS, NPT M/FStreet Elbow, 45 Degrees
  • Item # 5UNJ1
  • Mfr. Model # 2-2 SVE-SS
  • Street Elbow, 45 Degrees , Body Material Stainless Steel, Pipe Size 1/8 In., Connection Type FNPT x MNPT,...More

Swage Nipple,1-1/2 x 1-1/4 In.,4-1/2 InL
Street Tee,1/8 In,NPT Male/Female,SS
  • PARKER
  • Street Tee, 1/8 In, NPT Male/Female, SSStreet Tee
  • Item # 5UNJ4
  • Mfr. Model # 2-2-2 ST-SS
  • Street Tee, Body Material Stainless Steel, Pipe Size 1/8 In., Connection Type MNPT x FNPT x FNPT, Max....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More