Skip Content

Filter Results By

Applied Filters Clear All

Pipe Fittings and Couplings

220 Results Found that Include 339 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Coupling,2 In,304 Stainless Steel
  • GRAINGER APPROVED
  • Coupling, 2 In, 304 Stainless SteelCoupling
  • Item # 1LRZ4
  • Mfr. Model # 1LRZ4
  • Coupling, Body Material 304 Stainless Steel, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 300 psi,...More

  • GRAINGER APPROVED
  • FlangeFlange
  • Multiple product options available

    Multiple product options available

Female Elbow,Brass,90Deg, ,1/4 In,PK10
  • GRAINGER APPROVED
  • Female Elbow, Brass, 90Deg, , 1/4 In, PK10Female Elbow, 90 Degrees
  • Item # 6AYT7
  • Mfr. Model # 6AYT7
  • Female Elbow, 90 Degrees , Body Material Brass, Pipe Size 1/4 In., Connection Type FNPT, Max. Pressure 1200...More

Aluminum, Adapter Coupling Type F, Male Adapter x MNPT
Union,2 In.,NPT
  • GRAINGER APPROVED
  • Union, 2 In., NPTUnion
  • Item # 1MND5
  • Mfr. Model # 1MND5
  • Union, Body Material Black Forged Steel, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 3000 psi@72...More

Forged Brass, Coupler Coupling Type B, Female Coupler x
Union,2In,FNPT,PVC,Gray
  • GF PIPING SYSTEMS
  • Union, 2In, FNPT, PVC, GrayUnion
  • Item # 11W271
  • Mfr. Model # 898-375-020
  • Union, Body Material PVC, Schedule 80, Pipe Size 2 In., Connection Type FNPT x FNPT, Color Gray, Max. Temp....More

Ductile Iron, Standard Coupling 3" Nominal Size, Grooved&#x
  • GRUVLOK
  • Ductile Iron, Standard Coupling 3" Nominal Size, Grooved Connection TypeStandard Coupling
  • Item # 2XET3
  • Mfr. Model # 0390003044
  • Standard Coupling, Nominal Size 3 In., Connection Type Grooved, Body Material Ductile Iron, Max. Pressure...More

Union,PVC, Stainless Steel,80,1-1/2 In.
  • SPEARS
  • Union, PVC, Stainless Steel, 80,1-1/2 In.Union
  • Item # 3FLR2
  • Mfr. Model # 8059-015SR
  • Union, Body Material PVC, Stainless Steel, Schedule 80, Pipe Size 1-1/2 In., Connection Type Socket x FNPT,...More

Aluminum, Adapter Coupling Type F, Male Adapter x MNPT
Reducer Adapter,Brass,3/8 x 1/4,PK10
  • GRAINGER APPROVED
  • Reducer Adapter, Brass, 3/8 x 1/4, PK10Reducing Adapter
  • Item # 6AYX8
  • Mfr. Model # 6AYX8
  • Reducing Adapter, Body Material Brass, Pipe Size 3/8 In. x 1/4 In., Connection Type FNPT x MNPT, Max....More

  • PNEUMADYNE INC
  • ManifoldManifold
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED
  • ReducerReducer
  • Multiple product options available

    Multiple product options available

Elbow, 45 Deg,2 In.,NPT
  • GRAINGER APPROVED
  • Elbow, 45 Deg, 2 In., NPTElbow, 45 Degrees
  • Item # 1MMX2
  • Mfr. Model # 1MMX2
  • Elbow, 45 Degrees , Body Material Black Forged Steel, Pipe Size 2 In., Connection Type FNPT, Max. Pressure...More

Hex Bushing,Red Brass,2 x 3/4 In
  • GRAINGER APPROVED
  • Hex Bushing, Red Brass, 2 x 3/4 InHex Bushing
  • Item # 1VGA5
  • Mfr. Model # 1VGA5
  • Hex Bushing, Body Material Red Brass, Pipe Size 2 In. x 3/4 In., Connection Type MNPT x FNPT, Max. Pressure...More

  • GRAINGER APPROVED
  • CrossCross
  • Multiple product options available

    Multiple product options available

Aluminum, Dust Cap Coupling Type DC, Female Coupler Connect
Slip On Flange,2 In.,Welded
  • GRAINGER APPROVED
  • Slip On Flange, 2 In., WeldedSlip On Flange
  • Item # 4TWX9
  • Mfr. Model # 4TWX9
  • Slip On Flange, Body Material Black Steel, Class 150, Pipe Size 2 In., Connection Type Welded, Max. Pressure...More

Threaded Flange,2-1/2 In.,NPT
  • GRAINGER APPROVED
  • Threaded Flange, 2-1/2 In., NPTThreaded Flange
  • Item # 4TXF7
  • Mfr. Model # 4TXF7
  • Threaded Flange, Body Material Black Steel, Class 150, Pipe Size 2-1/2 In., Connection Type NPT, Max....More

Reducing Tee,PVC,4 x 4 x 2 In,Gray
  • GF PIPING SYSTEMS
  • Reducing Tee, PVC, 4 x 4 x 2 In, GrayReducer Tee
  • Item # 1VFC9
  • Mfr. Model # 801-420
  • Reducer Tee, Body Material PVC, Schedule 80, Pipe Size 4 In. x 4 In. x 2 In., Connection Type Socket x Socket...More

CPVC, Union 2" Pipe Size, Socket x Socket Connection&#
  • GF PIPING SYSTEMS
  • CPVC, Union 2" Pipe Size, Socket x Socket Connection TypeUnion
  • Item # 11W277
  • Mfr. Model # 9857-375-020
  • Union, Body Material CPVC, Schedule 80, Pipe Size 2 In., Connection Type Socket x Socket, Max. Pressure 150...More

Aluminum, Coupler with Locking Arms Coupling Type B, Female
Aluminum, Coupler with Locking Arms Coupling Type D, Female
Elbow,90 Deg,Pipe 1/4 In,Hex 3/4
  • PARKER
  • Elbow, 90 Deg, Pipe 1/4 In, Hex 3/4Elbow, 90 Degrees
  • Item # 1DGH1
  • Mfr. Model # 4-4 FE-SS
  • Elbow, 90 Degrees , Body Material 316 Stainless Steel, Pipe Size 1/4 In., Connection Type FNPT, Max. Pressure...More

Elastomeric PVC, Flexible Coupling For Pipe Size 8" x&
  • FERNCO
  • Elastomeric PVC, Flexible Coupling For Pipe Size 8" x 8", 8-41/64" Inside Dia.Flexible Coupling
  • Item # 3HDA2
  • Mfr. Model # 1056-88
  • Flexible Coupling, Body Material Elastomeric PVC, Length 6 In., For Pipe Size 8 In. x 8 In., Inside Dia....More

Threaded Flange,Faced, Drilled,2-1/2 In.
  • ANVIL
  • Threaded Flange, Faced, Drilled, 2-1/2 In.Threaded Flange, Faced and Drilled
  • Item # 4KWG8
  • Mfr. Model # 0308003003
  • Threaded Flange, Faced and Drilled, Body Material Cast Iron, Class 125, Pipe Size 2-1/2 In., Connection Type...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More