Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe Fittings and Couplings

256 Results Found that Include 408 Products

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Coupler,Female,2 In
  • GRAINGER APPROVED
  • Coupler, Female, 2 InD Coupler, Female Coupler x FNPT, Aluminum
  • Item # 3LX32
  • Mfr. Model # 3LX32
  • Coupler, Body Material Aluminum, Coupling Type D, Connection Type Female Coupler x FNPT, Coupler Size 2 In.,...More

Water Hammer Arrestor,1/2 In NPT,Copper
  • WATTS
  • Water Hammer Arrestor, 1/2 In NPT, CopperWater Hammer Arrestor
  • Item # 26X569
  • Mfr. Model # LF15M2-A
  • Water Hammer Arrestor, Body Material Copper with Low-Lead Brass Adapter, Connection Type MNPT, Pipe Size 1/2...More

Flange,1/2 In,Threaded,304 SS
  • GRAINGER APPROVED
  • Flange, 1/2 In, Threaded, 304 SSFlange
  • Item # 4WPU6
  • Mfr. Model # 4WPU6
  • Flange, Body Material 304 Stainless Steel, Class 150, Pipe Size 1/2 In., Connection Type FNPT, Max. Pressure...More

  • GRAINGER APPROVED
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • PNEUMADYNE INC
  • ManifoldManifold
  • Multiple product options available

    Multiple product options available

Elbow,45 Deg,3 In,Slip Socket,PVC
  • GF PIPING SYSTEMS
  • Elbow, 45 Deg, 3 In, Slip Socket, PVCElbow, 45 Degrees
  • Item # 1VFF6
  • Mfr. Model # 817-030
  • Elbow, 45 Degrees ,Body Material PVC,Schedule 80,Pipe Size 3 In.,Connection Type Socket x Socket,Max....More

Elbow, 90 Deg,2 In.,NPT
  • GRAINGER APPROVED
  • Elbow, 90 Deg, 2 In., NPTElbow, 90 Degrees
  • Item # 1MMU9
  • Mfr. Model # 1MMU9
  • Elbow, 90 Degrees , Body Material Black Forged Steel, Pipe Size 2 In., Connection Type FNPT, Max. Pressure...More

Standard Coupling,2-1/2",Iron,1000 psi
  • GRUVLOK
  • Standard Coupling, 2-1/2", Iron, 1000 psiStandard Coupling
  • Item # 2XET2
  • Mfr. Model # 390003028
  • Standard Coupling, Nominal Size 2-1/2 In., Connection Type Grooved, Body Material Ductile Iron, Max. Pressure...More

Elbow,90Deg Red Brass,1 1/2 In,150 PSI
  • GRAINGER APPROVED
  • Elbow, 90Deg Red Brass, 1 1/2 In, 150 PSIRed Brass FNPT Elbow, 90 Degrees
  • Item # 1VEU3
  • Mfr. Model # 1VEU3
  • Elbow, 90 Degrees , Body Material Red Brass, Pipe Size 1-1/2 In., Connection Type FNPT, Max. Pressure 125...More

Union,1In,Red Brass
  • GRAINGER APPROVED
  • Union, 1In, Red BrassRed Brass FNPT Union
  • Item # 6RDA9
  • Mfr. Model # 6RDA9
  • Union, Body Material Red Brass, Pipe Size 1 In., Connection Type FNPT, Max. Pressure 125 psi, Class 125,...More

No Hub Coupling,Elastomeric PVC,3 In. L
  • FERNCO
  • No Hub Coupling, Elastomeric PVC, 3 In. LFlexible No Hub Coupling
  • Item # 3HDC2
  • Mfr. Model # NH-66
  • No Hub Coupling, Body Material 300 Stainless Steel Shield and Neoprene Gasket, Length 3 In., For Pipe Size 6...More

  • GRAINGER APPROVED
  • TeeTee
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED
  • Hex BushingHex Bushing
  • Multiple product options available

    Multiple product options available

Street Elbow,90 Deg,SS,NPT,1/8 In
  • PARKER
  • Street Elbow, 90 Deg, SS, NPT, 1/8 InStreet Elbow, 90 Degrees
  • Item # 5UNJ0
  • Mfr. Model # 2-2 SE-SS
  • Street Elbow, 90 Degrees , Body Material Stainless Steel, Pipe Size 1/8 In., Connection Type FNPT x MNPT,...More

Hex Head Plug,Brass,1/2 In,PK 10
  • GRAINGER APPROVED
  • Hex Head Plug, Brass, 1/2 In, PK 10Hex Head Plug
  • Item # 6AZA8
  • Mfr. Model # 6AZA8
  • Hex Head Plug, Body Material Brass, Pipe Size 1/2 In., Connection Type MNPT, Max. Pressure 1200 psi, Hex Size...More

Union,2 In,NPT,Galv
  • ANVIL
  • Union, 2 In, NPT, GalvUnion
  • Item # 25CH01
  • Mfr. Model # 0313822181
  • Union, Body Material Galvanized Steel, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 300 psi @ 150...More

Dust Cap,4 In,75 psi,Female Coupler
Tee,1In,Red Brass
  • GRAINGER APPROVED
  • Tee, 1In, Red BrassRed Brass FNPT Tee
  • Item # 6RDA1
  • Mfr. Model # 6RDA1
  • Tee, Body Material Red Brass, Pipe Size 1 In., Connection Type FNPT, Max. Pressure 125 psi, Class 125, Temp....More

Male Adapter,PVC,4 In,Gray,Schedule 80
  • GF PIPING SYSTEMS
  • Male Adapter, PVC, 4 In, Gray, Schedule 80Male Adapter
  • Item # 1VFK6
  • Mfr. Model # 836-040
  • Male Adapter,Body Material PVC,Schedule 80,Pipe Size 4 In.,Connection Type MNPT x Socket,Max. Pressure 162...More

Square Head Plug,4 In.,MNPT
  • GRAINGER APPROVED
  • Square Head Plug, 4 In., MNPTSquare Head Plug
  • Item # 2WU88
  • Mfr. Model # 2WU88
  • Square Head Plug, Body Material Black Malleable Iron, Class 150, Pipe Size 4 In., Connection Type MNPT, Max....More

Cap,2 In.,FNPT
  • GRAINGER APPROVED
  • Cap, 2 In., FNPTCap
  • Item # 1LCA2
  • Mfr. Model # 1LCA2
  • Cap, Body Material Black Malleable Iron, Class 300, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 1500...More

Rigidlok(R) Coupling,3",Iron,750 psi
  • GRUVLOK
  • Rigidlok(R) Coupling, 3", Iron, 750 psiRigidlok(r) Coupling
  • Item # 2XET9
  • Mfr. Model # 0390013530
  • Rigidlok(r) Coupling, Nominal Size 3 In., Connection Type Grooved, Body Material Ductile Iron, Max. Pressure...More

Adapter,Male,3 In
  • GRAINGER APPROVED
  • Adapter, Male, 3 InE Adapter, Male Adapter x Hose Shank, Aluminum
  • Item # 3LX54
  • Mfr. Model # 3LX54
  • Adapter, Body Material Aluminum, Coupling Type E, Connection Type Male Adapter x Hose Shank, Coupler Size 3...More

Cored Plug,Red Brass,2 In,150 PSI
  • GRAINGER APPROVED
  • Cored Plug, Red Brass, 2 In, 150 PSICored Plug
  • Item # 1VFT4
  • Mfr. Model # 1VFT4
  • Cored Plug, Body Material Red Brass, Pipe Size 2 In., Connection Type MNPT, Max. Pressure 125 psi, Class 125,...More

Results per page: 16 | 32 | 48