Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Pipe Fittings and Couplings

264 Results Found that Include 469 Products

Results per page: 16 | 32 | 48
  • GF PIPING SYSTEMS
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Tee,2 In,NPT,Galvanized Malleable Iron
  • GRAINGER APPROVED
  • Tee, 2 In, NPT, Galvanized Malleable IronTee
  • Item # 5P849
  • Mfr. Model # 5P849
  • Tee, Body Material Galvanized Malleable Iron, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 300 psi @...More

Stone Flange,PVC,4 In,Schedule 80,Gray
  • GF PIPING SYSTEMS
  • Stone Flange, PVC, 4 In, Schedule 80, GrayStone Flange
  • Item # 1VFR8
  • Mfr. Model # 854-040
  • Stone Flange,Body Material PVC,Schedule 80,Pipe Size 4 In.,Connection Type Socket,Max. Pressure 150 psi at 73...More

Adapter,Male,3 In
  • GRAINGER APPROVED
  • Adapter, Male, 3 InA Adapter, Male Adapter x FNPT, Aluminum
  • Item # 3LX42
  • Mfr. Model # 3LX42
  • Adapter, Body Material Aluminum, Coupling Type A, Connection Type Male Adapter x FNPT, Coupler Size 3 In.,...More

  • ANVIL
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED
  • Hex BushingHex Bushing
  • Multiple product options available

    Multiple product options available

Coupler,Female,1.5 In
  • GRAINGER APPROVED
  • Coupler, Female, 1.5 InD Coupler, Female Coupler x FNPT, Aluminum
  • Item # 3LX15
  • Mfr. Model # 3LX15
  • Coupler, Body Material Aluminum, Coupling Type D, Connection Type Female Coupler x FNPT, Coupler Size 1-1/2...More

  • GF PIPING SYSTEMS
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

Dielectric Union,1-1/4 In,FIP x Solder
  • WATTS
  • Dielectric Union, 1-1/4 In, FIP x SolderDielectric Union, FIP x Solder
  • Item # 5DMG3
  • Mfr. Model # 11/4 LF 3001A-1 1/4"
  • Dielectric Union, Body Material Malleable Iron and Brass, Connection Type FIP x Solder, Pipe Size 1-1/4 In.,...More

Repair Coupling,2 In,Solvent,PVC,White
  • MUELLER INDUSTRIES
  • Repair Coupling, 2 In, Solvent, PVC, WhiteEZ Span Repair Coupling
  • Item # 1WJY5
  • Mfr. Model # 1WJY5
  • EZ Span Repair Coupling,Body Material PVC,Schedule 40,Pipe Size 2 In.,Connection Type Solvent x Solvent,Max....More

Street Elbow,Brass,45,1/4 In,PK 10
  • GRAINGER APPROVED
  • Street Elbow, Brass, 45,1/4 In, PK 10Brass MNPT x FNPT Street Elbow, 45 Degrees
  • Item # 6AYR9
  • Mfr. Model # 6AYR9
  • Street Elbow, 45 Degrees , Body Material Brass, Pipe Size 1/4 In., Connection Type MNPT x FNPT, Max. Pressure...More

Reducer Nipple,Brass,3/8x1/4 In,PK10
  • GRAINGER APPROVED
  • Reducer Nipple, Brass, 3/8x1/4 In, PK10Reducing Nipple
  • Item # 6AZF2
  • Mfr. Model # 6AZF2
  • Reducing Nipple, Body Material Brass, Pipe Size 3/8 In. x 1/4 In., Connection Type MNPT, Max. Pressure 1200...More

  • GRAINGER APPROVED
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

Dust Plug,3 In
  • GRAINGER APPROVED
  • Dust Plug, 3 InDP Dust Plug, Male Adapter, Aluminum
  • Item # 3LX52
  • Mfr. Model # 3LX52
  • Dust Plug, Body Material Aluminum, Coupling Type DP, Connection Type Male Adapter, Coupler Size 3 In., Max....More

Cap,Pipe Size 1/2 In,Hex Size 1 1/16
  • PARKER
  • Cap, Pipe Size 1/2 In, Hex Size 1 1/16Cap
  • Item # 1DGR3
  • Mfr. Model # 8 CP-SS
  • Cap, Body Material 316 Stainless Steel, Pipe Size 1/2 In., Connection Type FNPT, Max. Pressure 5200 psi, Hex...More

  • GRAINGER APPROVED
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

Standard Coupling,2",Iron,1000 psi
  • GRUVLOK
  • Standard Coupling, 2", Iron, 1000 psiStandard Coupling
  • Item # 2XET1
  • Mfr. Model # 390003002
  • Standard Coupling, Nominal Size 2 In., Connection Type Grooved, Body Material Ductile Iron, Max. Pressure...More

Results per page: 16 | 32 | 48