Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe Fittings and Couplings

326 Results Found that Include 601 Products

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Pipe Bushing,Brass,3/4 x 1/2 In,PK 5
  • GRAINGER APPROVED
  • Pipe Bushing, Brass, 3/4 x 1/2 In, PK 5Reducer Bushing
  • Item # 6AYX1
  • Mfr. Model # 6AYX1
  • Reducing Bushing, Body Material Brass, Pipe Size 3/4 In. x 1/2 In., Connection Type MNPT x FNPT, Max....More

  • GRAINGER APPROVED
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Coupler,Female,1 In
  • GRAINGER APPROVED
  • Coupler, Female, 1 InD Coupler, Female Coupler x FNPT, Aluminum
  • Item # 3LW98
  • Mfr. Model # 3LW98
  • Coupler, Body Material Aluminum, Coupling Type D, Connection Type Female Coupler x FNPT, Coupler Size 1 In.,...More

Dust Cap,3 In,75 psi,Female Coupler
Street Elbow,Brass,90Deg,  1/4 In,PK 10
Coupler,Female,1 In
  • GRAINGER APPROVED
  • Coupler, Female, 1 InB Coupler, Female Coupler x MNPT, Aluminum
  • Item # 3LW94
  • Mfr. Model # 3LW94
  • Coupler, Body Material Aluminum, Coupling Type B, Connection Type Female Coupler x MNPT, Coupler Size 1 In.,...More

Male Adapter,CPVC,80,2 In.,MNPT x Socket
  • GF PIPING SYSTEMS
  • Male Adapter, CPVC, 80,2 In., MNPT x SocketMale Adapter
  • Item # 2PLP7
  • Mfr. Model # 9836-020
  • Male Adapter, Body Material CPVC, Schedule 80, Pipe Size 2 In., Connection Type MNPT x Socket, Max. Pressure...More

Dust Cap,1 In
  • GRAINGER APPROVED
  • Dust Cap, 1 InDC Dust Cap, Female Coupler, Aluminum
  • Item # 3LX01
  • Mfr. Model # 3LX01
  • Dust Cap, Body Material Aluminum, Coupling Type DC, Connection Type Female Coupler, Coupler Size 1 In., Max....More

Coupler,Female,1 In
Hex Nipple,Brass,3/8 In,PK 10
  • GRAINGER APPROVED
  • Hex Nipple, Brass, 3/8 In, PK 10Hex Nipple
  • Item # 6AZD2
  • Mfr. Model # 6AZD2
  • Hex Nipple, Body Material Brass, Pipe Size 3/8 In., Connection Type MNPT, Max. Pressure 1200 psi, Hex Size...More

Coupling,PVC,4 In,Schedule 80,Gray
  • GF PIPING SYSTEMS
  • Coupling, PVC, 4 In, Schedule 80, GrayCoupling
  • Item # 1VFG9
  • Mfr. Model # 829-040
  • Coupling,Body Material PVC,Schedule 80,Pipe Size 4 In.,Connection Type Socket x Socket,Max. Pressure 324 psi...More

  • GRAINGER APPROVED
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

Pipe Reducer or Increaser,PVC,6 x 4 In,
  • MUELLER INDUSTRIES
  • Pipe Reducer or Increaser, PVC, 6 x 4 In,Reducer
  • Item # 1WKV5
  • Mfr. Model # 1WKV5
  • Reducer,Body Material PVC,Schedule DWV,Pipe Size 6 In. x 4 In.,Connection Type Hub,Color White,Max. Temp. 140...More

  • GRAINGER APPROVED
  • TeeTee
  • Multiple product options available

    Multiple product options available

Cap,6 In,Slip
  • LASCO
  • Cap, 6 In, SlipCap
  • Item # 22FJ42
  • Mfr. Model # 447060
  • Cap,Body Material PVC,Schedule 40,Pipe Size 6 In.,Connection Type Socket,Color White,Max. Temp. 140 Degrees...More

  • GF PIPING SYSTEMS
  • TeeTee
  • Multiple product options available

    Multiple product options available

Elbow,90 Degree,SxS,4 In,PVC,Gray
  • GF PIPING SYSTEMS
  • Elbow, 90 Degree, SxS, 4 In, PVC, GrayElbow, 90 Degrees
  • Item # 1VFE5
  • Mfr. Model # 806-040
  • Elbow, 90 Degrees ,Body Material PVC,Schedule 80,Pipe Size 4 In.,Connection Type Socket x Socket,Max....More

Stone Flange,PVC,3 In,Schedule 80,Gray
  • GF PIPING SYSTEMS
  • Stone Flange, PVC, 3 In, Schedule 80, GrayStone Flange
  • Item # 1VFR6
  • Mfr. Model # 854-030
  • Stone Flange,Body Material PVC,Schedule 80,Pipe Size 3 In.,Connection Type Socket,Max. Pressure 150 psi at 73...More

Coupler,3 In,75 psi,Polypropylene
  • ANVIL
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Floor Flange,2 In,NPT,Malleable Iron
  • GRAINGER APPROVED
  • Floor Flange, 2 In, NPT, Malleable IronFloor Flange
  • Item # 5P972
  • Mfr. Model # 5P972
  • Floor Flange, Body Material Galvanized Malleable Iron, Pipe Size 2 In., Connection Type FNPT, Max. Pressure...More

Elbow, 90 Deg,1-1/4 In.,FNPT
  • GRAINGER APPROVED
  • Elbow, 90 Deg, 1-1/4 In., FNPTElbow, 90 Degrees
  • Item # 1LBU6
  • Mfr. Model # 1LBU6
  • Elbow, 90 Degrees , Body Material Black Malleable Iron, Class 300, Pipe Size 1-1/4 In., Connection Type FNPT,...More

  • GRAINGER APPROVED
  • TeeTee
  • Multiple product options available

    Multiple product options available

Reducer Adapter,Brass,1/4 x 1/8,PK10
  • GRAINGER APPROVED
  • Reducer Adapter, Brass, 1/4 x 1/8, PK10Reducing Adapter
  • Item # 6AYX6
  • Mfr. Model # 6AYX6
  • Reducing Adapter, Body Material Brass, Pipe Size 1/4 In. x 1/8 In., Connection Type FNPT x MNPT, Max....More

Results per page: 16 | 32 | 48