Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe Fittings and Couplings

338 Results Found that Include 754 Products

Results per page: 16 | 32 | 48
  • GF PIPING SYSTEMS
  • TeeTee
  • Multiple product options available

    Multiple product options available

Hex Nipple,Brass,1/4 In,PK 10
  • GRAINGER APPROVED
  • Hex Nipple, Brass, 1/4 In, PK 10Hex Nipple
  • Item # 6AZD1
  • Mfr. Model # 6AZD1
  • Hex Nipple, Body Material Brass, Pipe Size 1/4 In., Connection Type MNPT, Max. Pressure 1200 psi, Hex Size...More

  • GRAINGER APPROVED
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Female Adapter,2 In,FNPTxSlip Socket,PVC
  • GF PIPING SYSTEMS
  • Female Adapter, 2 In, FNPTxSlip Socket, PVCFemale Adapter
  • Item # 6MV31
  • Mfr. Model # 835-020
  • Female Adapter,Body Material PVC,Schedule 80,Pipe Size 2 In.,Connection Type FNPT x Socket,Max. Pressure 202...More

  • GF PIPING SYSTEMS
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED
  • TeeTee
  • Multiple product options available

    Multiple product options available

Elbow,90 Deg,2 In,NPT,Malleable Iron
  • GRAINGER APPROVED
  • Elbow, 90 Deg, 2 In, NPT, Malleable IronElbow, 90 Degrees
  • Item # 5P803
  • Mfr. Model # 5P803
  • Elbow, 90 Degrees , Body Material Galvanized Malleable Iron, Pipe Size 2 In., Connection Type FNPT, Max....More

  • GRAINGER APPROVED
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • GF PIPING SYSTEMS
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED
  • TeeTee
  • Multiple product options available

    Multiple product options available

Street Elbow,90 Deg,3/4 In,316 SS
  • GRAINGER APPROVED
  • Street Elbow, 90 Deg, 3/4 In, 316 SSStreet Elbow
  • Item # 6JM74
  • Mfr. Model # 3/4 150 ST ELBOW 316
  • Street Elbow, Body Material 316 Stainless Steel, Pipe Size 3/4 In., Connection Type MNPT x FNPT, Max....More

  • GRAINGER APPROVED
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

  • GRAINGER APPROVED
  • TeeTee
  • Multiple product options available

    Multiple product options available

  • LASCO
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Flexible Cap,Elastomeric PVC,6 In.
  • FERNCO
  • Flexible Cap, Elastomeric PVC, 6 In.Flexible Cap
  • Item # 3HDC1
  • Mfr. Model # QC-106
  • Flexible Cap, Body Material Elastomeric PVC, Length 2 In., For Pipe Size 6 In., Inside Dia. 6-5/16 In., Max....More

Male Adapter,1-1/2 In.,235 psi at 73F
  • GF PIPING SYSTEMS
  • Male Adapter, 1-1/2 In., 235 psi at 73FMale Adapter
  • Item # 6NF32
  • Mfr. Model # 9836-015
  • Male Adapter, Body Material CPVC, Schedule 80, Pipe Size 1-1/2 In., Connection Type MNPT x Socket, Max....More

Street Elbow,Brass,90Deg,  1/8 In,PK 10
Elbow,90Deg Red Brass,1 In,150 PSI
  • GRAINGER APPROVED
  • Elbow, 90Deg Red Brass, 1 In, 150 PSIRed Brass FNPT Elbow, 90 Degrees
  • Item # 1VEU1
  • Mfr. Model # 1VEU1
  • Elbow, 90 Degrees , Body Material Red Brass, Pipe Size 1 In., Connection Type FNPT, Max. Pressure 125 psi,...More

  • GF PIPING SYSTEMS
  • TeeTee
  • Multiple product options available

    Multiple product options available

Coupling,1 In.,FNPT
  • GRAINGER APPROVED
  • Coupling, 1 In., FNPTCoupling
  • Item # 1LBY7
  • Mfr. Model # 1LBY7
  • Coupling, Body Material Black Malleable Iron, Class 300, Pipe Size 1 In., Connection Type FNPT, Max. Pressure...More

Results per page: 16 | 32 | 48