Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Pipe Fittings and Couplings

452 Results Found that Include 1,055 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Coupler,2 In,125 psi,Polypropylene
  • GRAINGER APPROVED
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Adapter,Male,1 In
  • GRAINGER APPROVED
  • Adapter, Male, 1 InF Adapter, Male Adapter x MNPT, Aluminum
  • Item # 3LX07
  • Mfr. Model # 3LX07
  • Adapter, Body Material Aluminum, Coupling Type F, Connection Type Male Adapter x MNPT, Coupler Size 1 In.,...More

Dust Cap,2 In,125 psi,Female Coupler
  • GRAINGER APPROVED
  • UnionUnion
  • Multiple product options available

    Multiple product options available

  • GF PIPING SYSTEMS
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Coupler,2In,125psi,Female Coupler x MNPT
  • GF PIPING SYSTEMS
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

Male Adapter,1.5 In,MNPTxSlip Socket,PVC
  • GF PIPING SYSTEMS
  • Male Adapter, 1.5 In, MNPTxSlip Socket, PVCMale Adapter
  • Item # 6MV39
  • Mfr. Model # 836-015
  • Male Adapter, Body Material PVC, Schedule 80, Pipe Size 1-1/2 In., Connection Type MNPT x Socket, Max....More

  • GRAINGER APPROVED
  • ReducerReducer
  • Multiple product options available

    Multiple product options available

Female Adapter,1.5 In,FNPTxSocket,PVC
  • GF PIPING SYSTEMS
  • Female Adapter, 1.5 In, FNPTxSocket, PVCFemale Adapter
  • Item # 6MV30
  • Mfr. Model # 835-015
  • Female Adapter, Body Material PVC, Schedule 80, Pipe Size 1-1/2 In., Connection Type FNPT x Socket, Max....More

Union,1In,FNPT,PVC,Gray
  • GF PIPING SYSTEMS
  • Union, 1In, FNPT, PVC, GrayUnion
  • Item # 11W268
  • Mfr. Model # 898-375-010
  • Union, Body Material PVC, Schedule 80, Pipe Size 1 In., Connection Type FNPT x FNPT, Color Gray, Max. Temp....More

Merchant Coupling,2 In.
  • GRAINGER APPROVED
  • Merchant Coupling, 2 In.Merchant Coupling
  • Item # 2KME4
  • Mfr. Model # 2KME4
  • Merchant Coupling, Body Material Black Steel, Pipe Size 2 In., Connection Type FNPT, Max. Pressure 300...More

  • GRAINGER APPROVED
  • ReducerReducer
  • Multiple product options available

    Multiple product options available

Elbow,3 In,Slip x Slip
  • LASCO
  • Elbow, 3 In, Slip x SlipElbow, 45 Degrees
  • Item # 22FJ68
  • Mfr. Model # 417030
  • Elbow, 45 Degrees , Body Material PVC, Schedule 40, Pipe Size 3 In., Connection Type Socket x Socket, Color...More

  • ANVIL
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Universal Downspout Extender,Brown
  • GENOVA
  • Universal Downspout Extender, BrownUniversal Downspout Extender,Brown
  • Item # 34CE15
  • Mfr. Model # AB575
  • Universal Downspout Extender, Length 19 In. to 55 In., Material PVC, Color Brown, For Use With 2 In. x 3 In....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More