Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe Fittings and Couplings

50 Results Found that Include 228 Products 

 |  Results per page: 16 | 32 | 48

Reducing Coupling

SHARON PIPING

Multiple product options available

90 Degree Elbow

SHARON PIPING

Multiple product options available

Concentric Reducer, 3 x 2 In, 316L SS

SHARON PIPING

Grainger Item # 1RUD9 | Mfr. Model # 203CR406L2

Catalog Page # NA

Concentric Reducer, Body Material 316L Stainless Steel, Pipe Size 3 In. x 2 In., Schedule 40, Connection Type...More

Elbow

SHARON PIPING

Multiple product options available

Cross

SHARON PIPING

Multiple product options available

Coupling

SHARON PIPING

Multiple product options available

Reducing Insert

SHARON PIPING

Multiple product options available

Half Coupling

SHARON PIPING

Multiple product options available

45 Degree Elbow

SHARON PIPING

Multiple product options available

Cap

SHARON PIPING

Multiple product options available

Tee

SHARON PIPING

Multiple product options available

Cap, 2 In, Butt Weld, 316L Stainless Steel

SHARON PIPING

Grainger Item # 1RUA7 | Mfr. Model # 202C406L

Catalog Page # NA

Cap, Body Material 316L Stainless Steel, Pipe Size 2 In., Schedule 40, Connection Type Butt Weld, Standards...More

Union

SHARON PIPING

Multiple product options available

Concentric Reducer, 1 x 3/4 In, 316L SS

SHARON PIPING

Grainger Item # 1RUD3 | Mfr. Model # 201CR406LF

Catalog Page # NA

Concentric Reducer, Body Material 316L Stainless Steel, Pipe Size 1 In. x 3/4 In., Schedule 40, Connection...More

Concentric Reducer, 1 1/4 x 1 In, 316L SS

SHARON PIPING

Grainger Item # 1RUD4 | Mfr. Model # 201BCR406L1

Catalog Page # NA

Concentric Reducer, Body Material 316L Stainless Steel, Pipe Size 1-1/4 In. x 1 In., Schedule 40, Connection...More

Concentric Reducer, 1 1/2 x 1 In, 316L SS

SHARON PIPING

Grainger Item # 1RUD5 | Mfr. Model # 201DCR406L1

Catalog Page # NA

Concentric Reducer, Body Material 316L Stainless Steel, Pipe Size 1-1/2 In. x 1 In., Schedule 40, Connection...More

Concentric Reducer, 2 x 1 In, 316L SS

SHARON PIPING

Grainger Item # 1RUD6 | Mfr. Model # 202CR406L1

Catalog Page # NA

Concentric Reducer, Body Material 316L Stainless Steel, Pipe Size 2 In. x 1 In., Schedule 40, Connection Type...More

Concentric Reducer, 2 x 1 1/2 In, 316L SS

SHARON PIPING

Grainger Item # 1RUD7 | Mfr. Model # 202CR406L1D

Catalog Page # NA

Concentric Reducer, Body Material 316L Stainless Steel, Pipe Size 2 In. x 1-1/2 In., Schedule 40, Connection...More

Stub End, 1 In, Butt Weld, 316L SS

SHARON PIPING

Grainger Item # 1RUC4 | Mfr. Model # 201MA406L

Catalog Page # NA

Stub End Type A, Body Material 316L Stainless Steel, Pipe Size 1 In., Schedule 40, Connection Type Butt Weld,...More

Concentric Reducer, 2 1/2 x 1 1/2 In

SHARON PIPING

Grainger Item # 1RUD8 | Mfr. Model # 202DCR406L1D

Catalog Page # NA

Concentric Reducer, Body Material 316L Stainless Steel, Pipe Size 2-1/2 In. x 1-1/2 In., Schedule 40,...More

Stub End, Type A, 1 1/4 In, 316L SS

SHARON PIPING

Grainger Item # 1RUC5 | Mfr. Model # 201BMA406L

Catalog Page # NA

Stub End Type A, Body Material 316L Stainless Steel, Pipe Size 1-1/4 In., Schedule 40, Connection Type Butt...More

Stub End, Type A, 2 1/2 In, 316L SS

SHARON PIPING

Grainger Item # 1RUC8 | Mfr. Model # 202DMA406L

Catalog Page # NA

Stub End Type A, Body Material 316L Stainless Steel, Pipe Size 2-1/2 In., Schedule 40, Connection Type Butt...More

Stub End, Type A, 1 1/2 In, 316L SS

SHARON PIPING

Grainger Item # 1RUC6 | Mfr. Model # 201DMA406L

Catalog Page # NA

Stub End Type A, Body Material 316L Stainless Steel, Pipe Size 1-1/2 In., Schedule 40, Connection Type Butt...More

Stub End, 3 In, Butt Weld, 316L SS

SHARON PIPING

Grainger Item # 1RUC9 | Mfr. Model # 203MA406L

Catalog Page # NA

Stub End Type A, Body Material 316L Stainless Steel, Pipe Size 3 In., Schedule 40, Connection Type Butt Weld,...More

Tee, 3/4 In, 316L Stainless Steel

SHARON PIPING

Grainger Item # 1RUB3 | Mfr. Model # 20FT406L

Catalog Page # NA

Tee, Body Material 316L Stainless Steel, Pipe Size 3/4 In., Schedule 40, Connection Type Butt Weld, Standards...More

Tee, 1 1/2 In, 316L Stainless Steel

SHARON PIPING

Grainger Item # 1RUB6 | Mfr. Model # 201DT406L

Catalog Page # NA

Tee, Body Material 316L Stainless Steel, Pipe Size 1-1/2 In., Schedule 40, Connection Type Butt Weld,...More

Tee, 3 In, Butt Weld, 316L Stainless Steel

SHARON PIPING

Grainger Item # 1RUB9 | Mfr. Model # 203T406L

Catalog Page # NA

Tee, Body Material 316L Stainless Steel, Pipe Size 3 In., Schedule 40, Connection Type Butt Weld, Standards...More

Cap, 2 1/2 In, 316L Stainless Steel

SHARON PIPING

Grainger Item # 1RUA8 | Mfr. Model # 202DC406L

Catalog Page # NA

Cap, Body Material 316L Stainless Steel, Pipe Size 2-1/2 In., Schedule 40, Connection Type Butt Weld,...More

Concentric Reducer, 4 x 3 In, 316L SS

SHARON PIPING

Grainger Item # 1RUE1 | Mfr. Model # 204CR406L3

Catalog Page # NA

Concentric Reducer, Body Material 316L Stainless Steel, Pipe Size 4 In. x 3 In., Schedule 40, Connection Type...More

Elbow, 45 Deg, 4 In, 316L Stainless Steel

SHARON PIPING

Grainger Item # 1RUA1 | Mfr. Model # 204F406L

Catalog Page # NA

Long Radius Elbow, 45 Degrees , Body Material 316L Stainless Steel, Pipe Size 4 In., Schedule 40, Connection...More

Concentric Reducer, 3/4 x 1/2 In, 316L SS

SHARON PIPING

Grainger Item # 1RUD2 | Mfr. Model # 20FCR406LD

Catalog Page # NA

Concentric Reducer, Body Material 316L Stainless Steel, Pipe Size 3/4 In. x 1/2 In., Schedule 40, Connection...More

Stub End, Type A, 3/4 In, 316L SS

SHARON PIPING

Grainger Item # 1RUC3 | Mfr. Model # 20FMA406L

Catalog Page # NA

Stub End Type A, Body Material 316L Stainless Steel, Pipe Size 3/4 In., Schedule 40, Connection Type Butt...More

 |  Results per page: 16 | 32 | 48
loader image