Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Pipe Fittings and Couplings

51 Results Found that Include 73 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • GENOVA
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

Reducing Bushing, PVC, 3in. x 1-1/2in.
  • GENOVA
  • Reducing Bushing, PVC, 3in. x 1-1/2in.Reducing Bushing, PVC, 3in. x 1-1/2in.
  • Item # 20LU42
  • Mfr. Model # 40231
  • Reducing Bushing, Body Material PVC, Pipe Size 3 In. x 1-1/2 In., Connection Type Sewer Spigot x PVC-DWV Hub,...More

  • GENOVA
  • PlugPlug
  • Multiple product options available

    Multiple product options available

  • GENOVA
  • CapCap
  • Multiple product options available

    Multiple product options available

  • GENOVA
  • WyeWye
  • Multiple product options available

    Multiple product options available

  • GENOVA
  • AdapterAdapter
  • Multiple product options available

    Multiple product options available

Downspout Adapter,Styrene,2in.x3in.x3in.
Fitting Cleanout Body, PVC ,3in.
  • GENOVA
  • Fitting Cleanout Body, PVC , 3in.Fitting Cleanout Body, PVC ,3in.
  • Item # 20LU58
  • Mfr. Model # 41629
  • Fitting Cleanout Body, Body Material PVC, Pipe Size 3 In., Connection Type Spigot x FIP, Number of Holes 0,...More

Downspout,10 ft.,3x4 In.,Brown
  • GENOVA
  • Downspout, 10 ft., 3x4 In., BrownDownspout,10 ft.,3x4 In.,Brown
  • Item # 34CE21
  • Mfr. Model # AB300
  • Downspout, Length 10 ft., Opening Size 3 In. x 4 In., Material PVC, Color Brown, For Use With Gutter and...More

Two Way Cleanout, PVC, 4in., Hub
  • GENOVA
  • Two Way Cleanout, PVC, 4in., HubTwo Way Cleanout, PVC, 4in., Hub
  • Item # 20LU59
  • Mfr. Model # 41644
  • Two Way Cleanout, Body Material PVC, Pipe Size 4 In., Connection Type Hub, Number of Holes 0, Color White,...More

Short Turn Elbow, 90 Degrees, PVC, 4in.
Cross, PVC, 4in., Hub
  • GENOVA
  • Cross, PVC, 4in., HubCross, PVC, 4in., Hub
  • Item # 20LU73
  • Mfr. Model # 43240
  • Cross, Body Material PVC, Pipe Size 4 In., Connection Type Hub, Number of Holes 0, Color White, Max. Temp....More

Universal Downspout Extender,Brown
  • GENOVA
  • Universal Downspout Extender, BrownUniversal Downspout Extender,Brown
  • Item # 34CE15
  • Mfr. Model # AB575
  • Universal Downspout Extender, Length 19 In. to 55 In., Material PVC, Color Brown, For Use With 2 In. x 3 In....More

Coupling,PVC,White,Hub,3 in. Pipe Size
DWV Pipe,PVC,White,3-1/4 in.,ASTM D2949
Elbow, 22-1/2 Degrees, PVC, 6in., Hub
Downspout,10 ft.,2x3 In.,Wht
  • GENOVA
  • Downspout, 10 ft., 2x3 In., WhtDownspout,10 ft.,2x3 In.,Wht
  • Item # 34CE18
  • Mfr. Model # AW200
  • Downspout, Length 10 ft., Opening Size 2 In. x 3 In., Material PVC, Color White, For Use With Gutter and...More

Street Elbow,4 In,90 Deg,Long Sweep,PVC
Downspout,10 ft.,3x4 In.,White
  • GENOVA
  • Downspout, 10 ft., 3x4 In., WhiteDownspout,10 ft.,3x4 In.,White
  • Item # 34CE20
  • Mfr. Model # AW300
  • Downspout, Length 10 ft., Opening Size 3 In. x 4 In., Material PVC, Color White, For Use With Gutter and...More

DWV Pipe,PVC,White,3-1/4in,NSF Certified
Universal Downspout Extender,Grn
  • GENOVA
  • Universal Downspout Extender, GrnUniversal Downspout Extender,Grn
  • Item # 34CE16
  • Mfr. Model # AG575
  • Universal Downspout Extender, Length 19 In. to 55 In., Material PVC, Color Green, For Use With 2 In. x 3 In....More

Elbow,PVC,30 Schedule,Wht,3in.Pipe Size
Universal Downspout Extender,White
  • GENOVA
  • Universal Downspout Extender, WhiteUniversal Downspout Extender,White
  • Item # 34CE14
  • Mfr. Model # AW575
  • Universal Downspout Extender, Length 19 In. to 55 In., Material PVC, Color White, For Use With 2 In. x 3 In....More

Downspout,10 ft.,2x3 In.,Brn
  • GENOVA
  • Downspout, 10 ft., 2x3 In., BrnDownspout,10 ft.,2x3 In.,Brn
  • Item # 34CE19
  • Mfr. Model # AB200
  • Downspout, Length 10 ft., Opening Size 2 In. x 3 In., Material PVC, Color Brown, For Use With Gutter and...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More