Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Pipe Fittings and Couplings

196 Results Found that Include 298 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Threaded Outlet,Steel,FNPT,1-1/2in.
  • PENN MACHINE WORKS
  • Threaded Outlet, Steel, FNPT, 1-1/2in.Threaded Outlet,Steel,FNPT,1-1/2in.
  • Item # 20XY62
  • Mfr. Model # 300280350271
  • Threaded Outlet, Body Material LF2 Low Temperature Steel, Pipe Size 1-1/2 In., Connection Type FNPT, Max....More

Elbow 90 deg,Low Temp Steel,FNPT,1-1/2in
  • PENN MACHINE WORKS
  • Elbow 90 deg, Low Temp Steel, FNPT, 1-1/2inElbow 90 deg,Low Temp Steel,FNPT,1-1/2in
  • Item # 20XY20
  • Mfr. Model # 3000300171
  • Elbow, 90 Degrees, Body Material LF2 Low Temperature Steel, Pipe Size 1-1/2 In., Connection Type FNPT, Max....More

Elbow 90 deg,Low Temp Steel,FNPT,2in.
  • PENN MACHINE WORKS
  • Elbow 90 deg, Low Temp Steel, FNPT, 2in.Elbow 90 deg,Low Temp Steel,FNPT,2in.
  • Item # 20XY21
  • Mfr. Model # 4000300171
  • Elbow, 90 Degrees, Body Material LF2 Low Temperature Steel, Pipe Size 2 In., Connection Type FNPT, Max....More

  • PENN MACHINE WORKS
  • SockoletSockolet
  • Multiple product options available

    Multiple product options available

Tee,Low Temp Steel,FSW,1/2in.
  • PENN MACHINE WORKS
  • Tee, Low Temp Steel, FSW, 1/2in.Tee,Low Temp Steel,FSW,1/2in.
  • Item # 20XY22
  • Mfr. Model # 1001300271
  • Tee, Body Material LF2 Low Temperature Steel, Pipe Size 1/2 In., Connection Type FSW, Max. Pressure 3000 psi...More

Tee,Low Temp Steel,FSW,3/4in.
  • PENN MACHINE WORKS
  • Tee, Low Temp Steel, FSW, 3/4in.Tee,Low Temp Steel,FSW,3/4in.
  • Item # 20XY23
  • Mfr. Model # 1501300271
  • Tee, Body Material LF2 Low Temperature Steel, Pipe Size 3/4 In., Connection Type FSW, Max. Pressure 3000 psi...More

Elbow 45 deg,Low Temp Steel,FNPT,1-1/2in
  • PENN MACHINE WORKS
  • Elbow 45 deg, Low Temp Steel, FNPT, 1-1/2inElbow 45 deg,Low Temp Steel,FNPT,1-1/2in
  • Item # 20XY40
  • Mfr. Model # 3000300371
  • Elbow, 45 Degrees, Body Material LF2 Low Temperature Steel, Pipe Size 1-1/2 In., Connection Type FNPT, Max....More

Tee,Low Temp Steel,FSW,1in.
  • PENN MACHINE WORKS
  • Tee, Low Temp Steel, FSW, 1in.Tee,Low Temp Steel,FSW,1in.
  • Item # 20XY24
  • Mfr. Model # 2001300271
  • Tee, Body Material LF2 Low Temperature Steel, Pipe Size 1 In., Connection Type FSW, Max. Pressure 3000 psi @...More

Elbow 45 deg,Low Temp Steel,FNPT,2in.
  • PENN MACHINE WORKS
  • Elbow 45 deg, Low Temp Steel, FNPT, 2in.Elbow 45 deg,Low Temp Steel,FNPT,2in.
  • Item # 20XY41
  • Mfr. Model # 4000300371
  • Elbow, 45 Degrees, Body Material LF2 Low Temperature Steel, Pipe Size 2 In., Connection Type FNPT, Max....More

Elbow 90 deg,Chrome Moly Steel,FSW,1in.
Tee,Chrome Moly Steel,FSW,1-1/2in.
  • PENN MACHINE WORKS
  • Tee, Chrome Moly Steel, FSW, 1-1/2in.Tee,Chrome Moly Steel,FSW,1-1/2in.
  • Item # 20XZ76
  • Mfr. Model # 3001300237
  • Tee, Body Material F11 Chrome Moly Steel, Class 3000 lb., Pipe Size 1-1/2 In., Connection Type FSW, Max....More

  • PENN MACHINE WORKS
  • TeeTee
  • Multiple product options available

    Multiple product options available

  • PENN MACHINE WORKS
  • CouplingCoupling
  • Multiple product options available

    Multiple product options available

Tee,Low Temp Steel,FSW,1-1/2in.
  • PENN MACHINE WORKS
  • Tee, Low Temp Steel, FSW, 1-1/2in.Tee,Low Temp Steel,FSW,1-1/2in.
  • Item # 20XY25
  • Mfr. Model # 3001300271
  • Tee, Body Material LF2 Low Temperature Steel, Pipe Size 1-1/2 In., Connection Type FSW, Max. Pressure 3000...More

Coupling,Low Temp Steel,FSW,1/2in.
  • PENN MACHINE WORKS
  • Coupling, Low Temp Steel, FSW, 1/2in.Coupling,Low Temp Steel,FSW,1/2in.
  • Item # 20XY42
  • Mfr. Model # 1001300771
  • Coupling, Body Material LF2 Low Temperature Steel, Pipe Size 1/2 In., Connection Type FSW, Max. Pressure 3000...More

Elbow 90deg,Chrome Moly Steel,1-1/2in
  • PENN MACHINE WORKS
  • Elbow 90deg, Chrome Moly Steel, 1-1/2inElbow 90deg,Chrome Moly Steel,1-1/2in
  • Item # 20YA65
  • Mfr. Model # 3001300126
  • Elbow, 90 Degrees, Body Material F91 Chrome Moly Steel, Class 3000 lb., Pipe Size 1-1/2 In., Connection Type...More

Coupling,Chrome Moly Steel,FSW,3/4in.
Elbow 90 deg,Low Temp Steel,FSW,2in.
  • PENN MACHINE WORKS
  • Elbow 90 deg, Low Temp Steel, FSW, 2in.Elbow 90 deg,Low Temp Steel,FSW,2in.
  • Item # 20XY16
  • Mfr. Model # 4001300171
  • Elbow, 90 Degrees, Body Material LF2 Low Temperature Steel, Pipe Size 2 In., Connection Type FSW, Max....More

SW Outlet,Low Temp Steel,FSW,1-1/2in.
  • PENN MACHINE WORKS
  • SW Outlet, Low Temp Steel, FSW, 1-1/2in.SW Outlet,Low Temp Steel,FSW,1-1/2in.
  • Item # 20XY56
  • Mfr. Model # 300811350271
  • Socket Weld Outlet, Body Material LF2 Low Temperature Steel, Pipe Size 1-1/2 In., Connection Type FSW, Max....More

Tee,Chrome Moly Steel,FSW,2in.
  • PENN MACHINE WORKS
  • Tee, Chrome Moly Steel, FSW, 2in.Tee,Chrome Moly Steel,FSW,2in.
  • Item # 20XZ77
  • Mfr. Model # 4001300237
  • Tee, Body Material F11 Chrome Moly Steel, Class 3000 lb., Pipe Size 2 In., Connection Type FSW, Max. Pressure...More

Elbow 90deg,Chrome Moly Steel,1-1/2in
  • PENN MACHINE WORKS
  • Elbow 90deg, Chrome Moly Steel, 1-1/2inElbow 90deg,Chrome Moly Steel,1-1/2in
  • Item # 20XZ98
  • Mfr. Model # 3001600137
  • Elbow, 90 Degrees, Body Material F11 Chrome Moly Steel, Class 6000 lb., Pipe Size 1-1/2 In., Connection Type...More

  • PENN MACHINE WORKS
  • ThreadoletThreadolet
  • Multiple product options available

    Multiple product options available

Tee,Chrome Moly Steel,FSW,3/4in.
  • PENN MACHINE WORKS
  • Tee, Chrome Moly Steel, FSW, 3/4in.Tee,Chrome Moly Steel,FSW,3/4in.
  • Item # 20YA24
  • Mfr. Model # 1501300240
  • Tee, Body Material F22 Chrome Moly Steel, Class 3000 lb., Pipe Size 3/4 In., Connection Type FSW, Max....More

Tee,Low Temp Steel,FSW,2in.
  • PENN MACHINE WORKS
  • Tee, Low Temp Steel, FSW, 2in.Tee,Low Temp Steel,FSW,2in.
  • Item # 20XY26
  • Mfr. Model # 4001300271
  • Tee, Body Material LF2 Low Temperature Steel, Pipe Size 2 In., Connection Type FSW, Max. Pressure 3000 psi @...More

Coupling,Low Temp Steel,FSW,3/4in.
  • PENN MACHINE WORKS
  • Coupling, Low Temp Steel, FSW, 3/4in.Coupling,Low Temp Steel,FSW,3/4in.
  • Item # 20XY43
  • Mfr. Model # 1501300771
  • Coupling, Body Material LF2 Low Temperature Steel, Pipe Size 3/4 In., Connection Type FSW, Max. Pressure 3000...More

Elbow 90 deg,Chrome Moly Steel,FSW,2in.
SW Outlet,Chrome Moly Steel,FSW,3/4in.
  • PENN MACHINE WORKS
  • SW Outlet, Chrome Moly Steel, FSW, 3/4in.SW Outlet,Chrome Moly Steel,FSW,3/4in.
  • Item # 20YA78
  • Mfr. Model # 150771350226
  • Socket Weld Outlet, Body Material F91 Chrome Moly Steel, Class 3000 lb., Pipe Size 3/4 In., Connection Type...More

Elbow 90 deg,Chrome Moly Steel,FSW,1/2in
SW Outlet,Chrome Moly Steel,FSW,1-1/2in.
  • PENN MACHINE WORKS
  • SW Outlet, Chrome Moly Steel, FSW, 1-1/2in.SW Outlet,Chrome Moly Steel,FSW,1-1/2in.
  • Item # 20YA14
  • Mfr. Model # 300281650237
  • Socket Weld Outlet, Body Material F11 Chrome Moly Steel, Class 6000 lb., Pipe Size 1-1/2 In., Connection Type...More

Coupling,Chrome Moly Steel,FSW,1in.
  • PENN MACHINE WORKS
  • Coupling, Chrome Moly Steel, FSW, 1in.Coupling,Chrome Moly Steel,FSW,1in.
  • Item # 20YA30
  • Mfr. Model # 2001300740
  • Coupling, Body Material F22 Chrome Moly Steel, Class 3000 lb., Pipe Size 1 In., Connection Type FSW, Max....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More