Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Pipe Fittings and Couplings

508 Results Found that Include 995 Products

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Dust Plug,3 In,316 SS
Adapter,Male,2 In
Elbow,8 In,Slip
  • LASCO
  • Elbow, 8 In, SlipElbow, 90 Degrees
  • Item # 22FL84
  • Mfr. Model # 406080
  • Elbow, 90 Degrees , Body Material PVC, Schedule 40, Pipe Size 8 In., Connection Type Socket x Socket, Color...More

Spool Coupler,4In,100 psi,Female Coupler
Elbow,8 In,Slip
  • LASCO
  • Elbow, 8 In, SlipElbow, 45 Degrees
  • Item # 22FM06
  • Mfr. Model # 417080
  • Elbow, 45 Degrees , Body Material PVC, Schedule 40, Pipe Size 8 In., Connection Type Socket x Socket, Color...More

Tee,Pipe 1/2 In,Hex 1 1/16
  • PARKER
  • Tee, Pipe 1/2 In, Hex 1 1/16Tee
  • Item # 1DGK5
  • Mfr. Model # 8-8-8 FT-SS
  • Tee, Body Material 316 Stainless Steel, Pipe Size 1/2 In., Connection Type FNPT, Max. Pressure 4500 psi, Hex...More

  • GRAINGER APPROVED
  • FlangeFlange
  • Multiple product options available

    Multiple product options available

  • PNEUMADYNE INC
  • ManifoldManifold
  • Multiple product options available

    Multiple product options available

Street Tee,Pipe 1/2 In,Hex 1 1/16
  • PARKER
  • Street Tee, Pipe 1/2 In, Hex 1 1/16Street Tee
  • Item # 1DGL5
  • Mfr. Model # 8-8-8 ST-SS
  • Street Tee, Body Material 316 Stainless Steel, Pipe Size 1/2 In., Connection Type FNPT x MNPT x FNPT, Max....More

Weld Neck Flange,8 In.,Welded
  • GRAINGER APPROVED
  • Weld Neck Flange, 8 In., WeldedWeld Neck Flange
  • Item # 4TXC3
  • Mfr. Model # 4TXC3
  • Weld Neck Flange, Body Material Black Steel, Class 150, Pipe Size 8 In., Connection Type Welded, Max....More

Wye,3 In,Slip Socket,PVC
  • GF PIPING SYSTEMS
  • Wye, 3 In, Slip Socket, PVCWye
  • Item # 1VGB1
  • Mfr. Model # 870-030
  • Wye,Body Material PVC,Schedule 80,Pipe Size 3 In.,Connection Type Socket x Socket x Socket,Max. Pressure 375...More

  • GF PIPING SYSTEMS
  • UnionUnion
  • Multiple product options available

    Multiple product options available

Water Hammer Arrestor,1 In MNPT,Copper
  • WATTS
  • Water Hammer Arrestor, 1 In MNPT, CopperWater Hammer Arrestor
  • Item # 11Y821
  • Mfr. Model # 1 LF15M2-D
  • Water Hammer Arrestor, Body Material Copper with Low-Lead Brass Adapter, Connection Type MNPT, Pipe Size 1...More

Slip On Flange,8 In.,Welded
  • GRAINGER APPROVED
  • Slip On Flange, 8 In., WeldedSlip On Flange
  • Item # 4TWY6
  • Mfr. Model # 4TWY6
  • Slip On Flange, Body Material Black Steel, Class 150, Pipe Size 8 In., Connection Type Welded, Max. Pressure...More

Results per page: 16 | 32 | 48