Skip Content

Filter Results By

Pipe and Valve Covers

9 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Pipe Cover,P Trap And Two Valve
    • TRUEBRO
    • Pipe Cover, P Trap And Two ValvePipe Cover,P Trap And Two Valve
    • Item # 1ATB9
    • Mfr. Model # 102 E-Z
    • P Trap and Two Valve Cover, Material of Construction Molded Vinyl, Nominal Wall 1/8 In, Color White, For Use...More

    Pipe Cover, Universal Lav Shield
    • TRUEBRO
    • Pipe Cover, Universal Lav ShieldPipe Cover, Universal Lav Shield
    • Item # 1ATD4
    • Mfr. Model # 2018
    • Lavatory Shield, Size 20 In H x 16 In W x 6-10 In D, Material of Construction PVC, Nominal Wall 3/32 In.,...More

    Valve Cover,Water Line Angle
    • TRUEBRO
    • Valve Cover, Water Line AngleValve Cover,Water Line Angle
    • Item # 1ATD1
    • Mfr. Model # 99 E-Z
    • Angle Valve And Supply Cover, Material of Construction Molded Vinyl, Nominal Wall 1/8 In, Color White, For...More

    Undersink Pipe Guard,Vinly PVC,White
    • TRUEBRO
    • Undersink Pipe Guard, Vinly PVC, WhiteUndersink Pipe Guard,Vinly PVC,White
    • Item # 15W937
    • Mfr. Model # 82525
    • Undersink Pipe Guard, Soft Guard Plus, Size Fits Sch. 40 P-Traps, Material of Construction Vinyl PVC, Color...More

    Pipe Cover,P Trap,Molded Vinyl Material
    • TRUEBRO
    • Pipe Cover, P Trap, Molded Vinyl MaterialPipe Cover,P Trap,Molded Vinyl Material
    • Item # 1ATD2
    • Mfr. Model # 100 E-Z
    • P-Trap Pipe Cover, Material of Construction Molded Vinyl, Nominal Wall 1/8 In, Color White, For Use With...More

    Lav Enclosure,Plastic,15 x 20 x 10 In
    Basin Guard,36 In,PVC,White
    • TRUEBRO
    • Basin Guard, 36 In, PVC, WhiteBasin Guard,36 In,PVC,White
    • Item # 15W938
    • Mfr. Model # 36W
    • Basin Guard, Size 36 In.L, Material of Construction PVC, Color White, For Use With Where Countertops And...More

    Pipe Cover, Offset,Molded Vinyl Material
    • TRUEBRO
    • Pipe Cover, Offset, Molded Vinyl MaterialPipe Cover, Offset,Molded Vinyl Material
    • Item # 1ATD3
    • Mfr. Model # 105 E-Z
    • Offset Pipe Cover, Material of Construction Molded Vinyl, Nominal Wall 1/8 In, Color White, For Use With...More

    Basin Guard,42 In,PVC,White
    • TRUEBRO
    • Basin Guard, 42 In, PVC, WhiteBasin Guard,42 In,PVC,White
    • Item # 15W939
    • Mfr. Model # 42W
    • Basin Guard, Size 42 In., Material of Construction PVC, Color White, For Use With Where Countertops And...More

    Results per page: 16 | 32 | 48

      Pipe and valve covers from Grainger are molded from impact-resistant, stain-resistant, antimicrobial vinyl. Its smooth surface makes it exceptionally easy to clean and maintain. An internal rib design increases protection while providing a soft, resilient cushioning. Pipe and valve covers include built-in fasteners that are quick, strong and reusable. A universal design fits more P-traps and thumb wings on plastic compression nuts.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More