Skip Content

Filter Results By

Applied Filters Clear All

Item
Tube Size
Length
Outside Dia.
Wall Thickness
Max. Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price

Pipe and Tubing

3 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • MUELLER INDUSTRIES
    • Copper Tube, Type KCopper Tube, Type K
    • Multiple product options available

      Type K Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

    Type L,Hard length,5/8 In.X 10ft.
    • MUELLER INDUSTRIES
    • Type L, Hard length, 5/8 In.X 10ft.Copper Tube, Type L
    • Item # 4WTH9
    • Mfr. Model # LH05010
    • Tube, Type L, Pipe Size (In.) 5/8, Length 10 ft., Material of Construction Copper, Inside Dia. (In.) 0.625,...More

    A/C Refrig,5/8 OD X 10ft.
    • MUELLER INDUSTRIES
    • A/C Refrig, 5/8 OD X 10ft.Copper Tube, For Air Conditioning And Refrigeration
    • Item # 2LKJ4
    • Mfr. Model # AC04010
    • Tube, For Air Conditioning And Refrigeration, Pipe Size (In.) 5/8, Length 10 ft., Material of Construction...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More