Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Pipe and Tubing

4 Results Found that Include 4 Products 

Results per page: 16 | 32 | 48
    Tubing,3/8 In ID,.630 In OD,100 Ft.
    • GRAINGER APPROVED VENDOR
    • Tubing, 3/8 In ID, .630 In OD, 100 Ft.
    • Item # 4CHP6
    • Mfr. Model # 1528-375630
    • Tubing, High Purity, Inside Dia 3/8 In, Outside Dia .630 In, Wall Thickness .127 In, Tensile Strength 1200...More

    Pipe,Red Brass,2 x 72 In
    • GRAINGER APPROVED VENDOR
    • Pipe, Red Brass, 2 x 72 In
    • Item # 4GRU4
    • Mfr. Model # 4GRU4
    • Pipe, Schedule 80, Pipe Size 2 In, 72 In Length, Connection Threaded On Both End, Material of Construction...More

    Pipe Nipple,Schedule 160,4 x 36 In
    • GRAINGER APPROVED VENDOR
    • Pipe Nipple, Schedule 160,4 x 36 In
    • Item # 1RKJ9
    • Mfr. Model # 1RKJ9
    • Nipple, Pipe Size 4 In., Length 36 In., NPT Connection, Material of Construction Black Steel, Schedule 160,...More

    Pipe,3 In,316 SS,120 In L,Schedule 40
    • GRAINGER APPROVED VENDOR
    • Pipe, 3 In, 316 SS, 120 In L, Schedule 40
    • Item # 4TNP5
    • Mfr. Model # 4TNP5
    • Pipe, Pipe Size 3 In., Threaded Connection, Length 120 In, Schedule 40, Material of Construction 316...More

    Results per page: 16 | 32 | 48