Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Pipe and Tubing

27 Results Found that Include 28 Products 

 |  Results per page: 16 | 32 | 48

    Pipe, 3 In, 316L SS, 10 Ft L, Schedule 10

    GRAINGER APPROVED VENDOR

    Grainger Item # 1RUP6 | Mfr. Model # 703WP106L

    Catalog Page # 3883 (PDF)

    Pipe, Pipe Size 3 In, Unthreaded Connection, Length 10 Feet, Schedule 10, Material of Construction 316...More

    Tubing, Seamless, 1 In, 6 Ft, Inconel 600

    GRAINGER APPROVED VENDOR

    Grainger Item # 3ACR4 | Mfr. Model # 3ACR4

    Catalog Page # 3969 (PDF)

    Tubing, Seamless, Inside Dia .870 In, Outside Dia 1 In, Length 6 Feet, Wall Thickness .065 In, Outside Dia...More

    Hose, Clear PVC w/wire, 25 Ft, 3 In OD

    GRAINGER APPROVED VENDOR

    Grainger Item # 4CHT3 | Mfr. Model # 1530-250300

    Catalog Page # 3957 (PDF)

    Hose, Clear PVC w/wire, Inside Dia. 2-1/2 In., Outside Dia. 3 In., Wall Thickness 0.25 In., Bend Radius 10...More

    Viton Tubing, 1/4 In ID, 1/2 In OD, 25 Ft

    GRAINGER APPROVED VENDOR

    Grainger Item # 4CHG4 | Mfr. Model # 1525S-250500-25

    Catalog Page # 3965 (PDF)

    Tubing, Flexible, Inside Dia 1/4 In, Outside Dia 1/2 In, Length 25 Ft, Wall Thickness 1/8 In, Tolerance...More

    Pipe, 4 In, 316 SS, 60 In L, Schedule 40

    GRAINGER APPROVED VENDOR

    Grainger Item # 4TNK9 | Mfr. Model # 4TNK9

    Catalog Page # 3879 (PDF)

    Pipe, Pipe Size 4 In., Threaded Connection, Length 60 In, Schedule 40, Material of Construction 316 Stainless...More

    Pipe, Red Brass, 2 x 48 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 4GRR4 | Mfr. Model # 4GRR4

    Catalog Page # 3894 (PDF)

    Pipe, Schedule 80, Pipe Size 2 In, 48 In Length, Connection Threaded On Both End, Material of Construction...More

    Pipe, 2 In., 316 SS

    GRAINGER APPROVED VENDOR

    Grainger Item # 4LGP9 | Mfr. Model # 4LGP9

    Catalog Page # 3882 (PDF)

    Stainless Steel Pipe, Pipe Size 2 In., Unthreaded Connection, Length 10 Feet, Schedule 80, Material of...More

    Pipe, 4 In, 304 SS, 72 In L, Schedule 40

    GRAINGER APPROVED VENDOR

    Grainger Item # 4TMZ9 | Mfr. Model # 4TMZ9

    Catalog Page # 3879 (PDF)

    Pipe, Pipe Size 4 In., Threaded Connection, Length 72 In, Schedule 40, Material of Construction 304 Stainless...More

    Pipe, 2 1/2 In, 304 SS, 120 In L, Schedule40

    GRAINGER APPROVED VENDOR

    Grainger Item # 4TND1 | Mfr. Model # 4TND1

    Catalog Page # 3879 (PDF)

    Pipe, Pipe Size 2 1/2 In., Threaded Connection, Length 120 In, Schedule 40, Material of Construction 304...More

    Pipe, Red Brass, 2 1/2 x 60 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 4GTR3 | Mfr. Model # 4GTR3

    Catalog Page # 3892 (PDF)

    Pipe, Schedule 40, Pipe Size 2 1/2 In, 60 In Length, Connection Threaded On Both End, Material of...More

    Pipe, Red Brass, 1 1/2 x 60 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 4GRT3 | Mfr. Model # 4GRT3

    Catalog Page # 3894 (PDF)

    Pipe, Schedule 80, Pipe Size 1 1/2 In, 60 In Length, Connection Threaded On Both End, Material of...More

    Schedule 40, 304 Stainless Steel Nipple

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Pipe, 2 In, 304 SS, 120 In L, Schedule 80

    GRAINGER APPROVED VENDOR

    Grainger Item # 4TPN1 | Mfr. Model # 4TPN1

    Catalog Page # 3881 (PDF)

    Stainless Steel Pipe, Pipe Size 2 In., Threaded On Both End Connection, Length 120 In, Schedule 80, Material...More

    Nipple, Red Brass, 2In NPT, PK 25

    GRAINGER APPROVED VENDOR

    Grainger Item # 10E696 | Mfr. Model # 10E696

    Catalog Page # NA

    Pipe Nipple, Pipe Size 2In, 2In Length, Connection NPT, Material of Construction Red Brass, Outside Dia....More

    Pipe, 2 In, 316 SS, 72 In L, Schedule 80

    GRAINGER APPROVED VENDOR

    Grainger Item # 4WKJ8 | Mfr. Model # 4WKJ8

    Catalog Page # 3881 (PDF)

    Stainless Steel Pipe, Pipe Size 2 In., Threaded On Both End Connection, Length 72 In, Schedule 80, Material...More

    Pipe Nipple, Schedule 160,4 x 24 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 1RKJ8 | Mfr. Model # 1RKJ8

    Catalog Page # 3874 (PDF)

    Nipple, Pipe Size 4 In., Length 24 In., NPT Connection, Material of Construction Black Steel, Schedule 160,...More

    Pipe, Red Brass, 1 1/4 x 72 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 4GRU2 | Mfr. Model # 4GRU2

    Catalog Page # 3894 (PDF)

    Pipe, Schedule 80, Pipe Size 1 1/4 In, 72 In Length, Connection Threaded On Both End, Material of...More

    Viton Tubing, 1/4 In ID, 1/2 In OD, 25 Ft

    GRAINGER APPROVED VENDOR

    Grainger Item # 4CHJ9 | Mfr. Model # 1525F-250500-25

    Catalog Page # 3965 (PDF)

    Tubing, Flexible, Inside Dia 1/4 In, Outside Dia 1/2 In, Length 25 Ft, Wall Thickness 1/8 In, Tolerance...More

    Tubing, 0.62 In ID, 3/4 In OD, 6 Ft, Nickel

    GRAINGER APPROVED VENDOR

    Grainger Item # 4NRW4 | Mfr. Model # 4NRW4

    Catalog Page # NA

    Tubing, Seamless, Inside Dia. 0.62 In, Outside Dia. 3/4 In, Outside Dia. Tolerance +.015 In/-.015 In, Length...More

    Tubing, 1/4 In ID, .441 In OD, 100 Ft.

    GRAINGER APPROVED VENDOR

    Grainger Item # 4CHP3 | Mfr. Model # 1528-250441

    Catalog Page # NA

    Tubing, High Purity, Inside Dia 1/4 In, Outside Dia .441 In, Wall Thickness .096 In, Tensile Strength 1200...More

    Viton Tubing, 3/8 In ID, 9/16 In OD, 25 Ft

    GRAINGER APPROVED VENDOR

    Grainger Item # 4CHG8 | Mfr. Model # 1525S-375563-25

    Catalog Page # 3965 (PDF)

    Tubing, Flexible, Inside Dia 3/8 In, Outside Dia 9/16 In, Length 25 Ft, Wall Thickness 3/32 In, Tolerance...More

    Santoprene Tubing, 1 3/8 In OD, 50 Ft

    GRAINGER APPROVED VENDOR

    Grainger Item # 2RUX7 | Mfr. Model # 1508-6251375-50

    Catalog Page # NA

    Tubing, Inside Dia 5/8 In, Outside Dia 1 3/8 In, Wall Thickness 3/8 In, Bend Radius 4 1/8 In, Tensile...More

    Viton Tubing, 3/16 In ID, 7/16 In OD, 25 Ft

    GRAINGER APPROVED VENDOR

    Grainger Item # 4CHG1 | Mfr. Model # 1525S-187438-25

    Catalog Page # 3965 (PDF)

    Tubing, Flexible, Inside Dia 3/16 In, Outside Dia 7/16 In, Length 25 Ft, Wall Thickness 1/8 In, Tolerance...More

    Viton Tubing, 3/8 In ID, 9/16 In OD, 25 Ft

    GRAINGER APPROVED VENDOR

    Grainger Item # 4CHK4 | Mfr. Model # 1525F-375563-25

    Catalog Page # 3965 (PDF)

    Tubing, Flexible, Inside Dia 3/8 In, Outside Dia 9/16 In, Length 25 Ft, Wall Thickness 3/32 In, Tolerance...More

    Pipe, 4 In, 304L SS, 10 Ft L, Schedule 10

    GRAINGER APPROVED VENDOR

    Grainger Item # 1RUR1 | Mfr. Model # 704WP104L

    Catalog Page # 3883 (PDF)

    Pipe, Pipe Size 4 In, Length 10 Feet, Schedule 10, Material of Construction 304L Stainless Steel, Inside Dia...More

    Pipe, 2 1/2 In, 304L SS, 10 Ft, Schedule 40

    GRAINGER APPROVED VENDOR

    Grainger Item # 1RUP2 | Mfr. Model # 702DWP404L

    Catalog Page # 3879 (PDF)

    Pipe, Pipe Size 2 1/2 In, Unthreaded Connection, Length 10 Feet, Schedule 40, Material of Construction 304...More

    Silicone Tubing, 1/2 In ID, 50 Ft

    GRAINGER APPROVED VENDOR

    Grainger Item # 2RUT2 | Mfr. Model # 1504-500813-50

    Catalog Page # 3963 (PDF)

    Tubing, High-Temperature, Inside Dia 1/2 In, Outside Dia 13/16 In, Wall Thickness 5/32 In, Tensile Strength...More

     |  Results per page: 16 | 32 | 48
      loader image