Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Pipe and Tubing

69 Results Found that Include 99 Products 

Results per page: 16 | 32 | 48
Pipe Nipple Assortment,Black,1/2 In
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple Assortment, Black, 1/2 In
  • Item # 6KC72
  • Mfr. Model # 6KC72
  • Nipple, Pipe Size 1/2 x Close To 6 In, Connection NPT, Material of Construction Black Welded Steel, Schedule...More

Pipe,1 1/4 In x 10 Ft,Threaded,Black
  • GRAINGER APPROVED VENDOR
  • Pipe, 1 1/4 In x 10 Ft, Threaded, Black
  • Item # 5E553
  • Mfr. Model # 5E553
  • PipePipe Size 1-1/4 In., Length 10 ft., NPT Connection, Material of Construction Carbon Steel, Schedule 40,...More

Nipple Assortment,Galvanized,1/4In
  • GRAINGER APPROVED VENDOR
  • Nipple Assortment, Galvanized, 1/4In
  • Item # 4PRV2
  • Mfr. Model # 4PRV2
  • Pipe Nipple Assortment, Galvanized Welded Steel, 1/4 In., NPT, Schedule 40, Compliance Certified For Use In...More

Nipple,Red Brass,3 x Close,Threaded
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 3 x Close, Threaded
  • Item # 1VHD8
  • Mfr. Model # 1VHD8
  • Pipe Nipple, Pipe Size 3 In, Close Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Coil Tubing,Welded,1/4 In,50 ft,316 SS
  • GRAINGER APPROVED VENDOR
  • Coil Tubing, Welded, 1/4 In, 50 ft, 316 SS
  • Item # 3ADJ8
  • Mfr. Model # 3ADJ8
  • Coil Tubing, Welded, Inside Dia .210 In, Outside Dia 1/4 In, Length 50 ft, Wall Thickness .020 In, Outside...More

Tubing,Seamless,3/8 In,6 ft,316 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Seamless, 3/8 In, 6 ft, 316 SS
  • Item # 3ACH6
  • Mfr. Model # 3ACH6
  • Tubing, Seamless, Inside Dia .245 In, Outside Dia 3/8 In, Length 6 ft, Wall Thickness .065 In, Outside Dia...More

Coil Tubing,Welded,1/4 In,50 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Coil Tubing, Welded, 1/4 In, 50 ft, 304 SS
  • Item # 3ADC8
  • Mfr. Model # 3ADC8
  • Coil Tubing, Welded, Inside Dia .194 In, Outside Dia 1/4 In, Length 50 ft, Wall Thickness .028 In, Outside...More

Nipple,Red Brass,2 x 8 In
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 2 x 8 In
  • Item # 4GTC1
  • Mfr. Model # 4GTC1
  • Nipple, Schedule 40, Pipe Size 2 In, 8 In Length, Connection Threaded On Both End, Material of Construction...More

PVC Tubing,Fuel And Lubricant,3/8 In OD
  • GRAINGER APPROVED VENDOR
  • PVC Tubing, Fuel And Lubricant, 3/8 In OD
  • Item # 2RUY4
  • Mfr. Model # 1512-250375-100
  • Tubing, Fuel And Lubricant, Inside Dia 1/4 In, Outside Dia 3/8 In, Wall Thickness 1/16 In, Bend Radius 1 1/2...More

Tubing,Seamless,3/4 In,6 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Seamless, 3/4 In, 6 ft, 304 SS
  • Item # 3ACX3
  • Mfr. Model # 3ACX3
  • Tubing, Seamless, Inside Dia .620 In, Outside Dia 3/4 In, Length 6 ft, Wall Thickness .065 In, Outside Dia...More

Pipe,Steel,300 PSI,3/4 x 48 In
  • GRAINGER APPROVED VENDOR
  • Pipe, Steel, 300 PSI, 3/4 x 48 In
  • Item # 1LMH8
  • Mfr. Model # 1LMH8
  • PipePipe Size 3/4 In., Length 48 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG...More

  • GRAINGER APPROVED VENDOR
  • 2" Pipe
  • Multiple product options available

Nipple,Red Brass,3 x 3 In,Threaded
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 3 x 3 In, Threaded
  • Item # 1VHD9
  • Mfr. Model # 1VHD9
  • Pipe Nipple, Pipe Size 3 In, 3 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Pipe,Steel,300 PSI,1/2 x 48 In
  • GRAINGER APPROVED VENDOR
  • Pipe, Steel, 300 PSI, 1/2 x 48 In
  • Item # 1LME3
  • Mfr. Model # 1LME3
  • PipePipe Size 1/2 In., Length 48 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG...More

Tubing,Oil Resistant,3/8 In OD,100 Ft
  • GRAINGER APPROVED VENDOR
  • Tubing, Oil Resistant, 3/8 In OD, 100 Ft
  • Item # 4CHE1
  • Mfr. Model # 1524-250375
  • Tubing, Oil Resistant, Inside Dia 1/4 In, Outside Dia 3/8 In, Length 100 Ft., Wall Thickness 1/16 In,...More

Pipe Nipple,2 In.,48 In.,Carbon Steel
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple, 2 In., 48 In., Carbon Steel
  • Item # 6P928
  • Mfr. Model # 568-480GR
  • Pipe Nipple, Pipe Size 2 In., Connection Threaded, Length 48 In., Schedule 40, Material of Construction...More

Pipe,Red Brass,1/2 x 60 In
  • GRAINGER APPROVED VENDOR
  • Pipe, Red Brass, 1/2 x 60 In
  • Item # 4GTP6
  • Mfr. Model # 4GTP6
  • Pipe, Schedule 40, Pipe Size 1/2 In, 60 In Length, Connection Threaded On Both End, Material of Construction...More

  • GRAINGER APPROVED VENDOR
  • 2-1/2" Nipple
  • Multiple product options available

Pipe,Red Brass,1 x 24 In
  • GRAINGER APPROVED VENDOR
  • Pipe, Red Brass, 1 x 24 In
  • Item # 4GTK5
  • Mfr. Model # 4GTK5
  • Pipe, Schedule 40, Pipe Size 1 In, 24 In Length, Connection Threaded On Both End, Material of Construction...More

Tubing,4mm In ID,6mm In OD,2m
  • GRAINGER APPROVED VENDOR
  • Tubing, 4mm In ID, 6mm In OD, 2m
  • Item # 4NTK1
  • Mfr. Model # 4NTK1
  • Tubing, Seamless, Inside Dia. 4mm, Outside Dia. 6mm, Length 2m, Wall Thickness 1mm In., Outside Dia....More

Tubing,Seamless,1/2 In,6 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Seamless, 1/2 In, 6 ft, 304 SS
  • Item # 3ACV8
  • Mfr. Model # 3ACV8
  • Tubing, Seamless, Inside Dia .402 In, Outside Dia 1/2 In, Length 6 ft, Wall Thickness .049 In, Outside Dia...More

Pipe,1 1/2 In,5 Ft L,Schedule 40,Steel
  • GRAINGER APPROVED VENDOR
  • Pipe, 1 1/2 In, 5 Ft L, Schedule 40, Steel
  • Item # 1CPZ2
  • Mfr. Model # 1CPZ2
  • PipePipe Size 1-1/2 In., Length 60 In., Unthreaded Connection, Material of Construction Black Welded Steel,...More

Tubing,Seamless,1/2 In,6 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Seamless, 1/2 In, 6 ft, 304 SS
  • Item # 3ACW1
  • Mfr. Model # 3ACW1
  • Tubing, Seamless, Inside Dia .334 In, Outside Dia 1/2 In, Length 6 ft, Wall Thickness .083 In, Outside Dia...More

  • GRAINGER APPROVED VENDOR
  • Tubing, Shore A: 73
  • Multiple product options available

Viton Tubing,1/16 In ID,1/8 In OD,25 Ft
  • GRAINGER APPROVED VENDOR
  • Viton Tubing, 1/16 In ID, 1/8 In OD, 25 Ft
  • Item # 4CHJ1
  • Mfr. Model # 1525F-062125-25
  • Tubing, Flexible, Inside Dia 1/16 In, Outside Dia 1/8 In, Length 25 Ft, Wall Thickness 1/32 In, Tolerance...More

Tubing,1.87 In ID,2 In OD,Aluminum
  • GRAINGER APPROVED VENDOR
  • Tubing, 1.87 In ID, 2 In OD, Aluminum
  • Item # 4NTG8
  • Mfr. Model # 4NTG8
  • Tubing, Seamless, Inside Dia. 1.870, Outside Dia. 2, Length 6 Ft, Material of Construction Aluminum, Max....More

Results per page: 16 | 32 | 48