Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Pipe and Tubing

88 Results Found that Include 129 Products 

Results per page: 16 | 32 | 48
Pipe Nipple Assortment,Black,1/4In
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple Assortment, Black, 1/4In
  • Item # 4PRV1
  • Mfr. Model # 4PRV1
  • Pipe Nipple Assortment, Black Welded Steel, 1/4 In., NPT, Schedule 40, Standards Threads meet ANSI ASME...More

Pipe Nipple Assortment,Black,3/8In
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple Assortment, Black, 3/8In
  • Item # 4PRV3
  • Mfr. Model # 4PRV3
  • Pipe Nipple Assortment, Black Welded Steel, 3/8 In., NPT, Schedule 40, Standards Threads meet ANSI ASME...More

Coil Tubing,Welded,1/4 In,50 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Coil Tubing, Welded, 1/4 In, 50 ft, 304 SS
  • Item # 3ADC7
  • Mfr. Model # 3ADC7
  • Coil Tubing, Welded, Inside Dia .210 In, Outside Dia 1/4 In, Length 50 ft, Wall Thickness .020 In, Outside...More

Long Nipple,Brass,1/2 x 2 In,PK 10
  • GRAINGER APPROVED VENDOR
  • Long Nipple, Brass, 1/2 x 2 In, PK 10
  • Item # 6AZE7
  • Mfr. Model # 6AZE7
  • Pipe Nipple, Pipe NipplePipe Size 1/2 In., 2 In. Length, Connection NPT, Material of Construction BrassThread...More

Repair Clamp,Two Bolt,4 In,304 SS
  • GRAINGER APPROVED VENDOR
  • Repair Clamp, Two Bolt, 4 In, 304 SS
  • Item # 24T962
  • Mfr. Model # 24T962
  • Repair Clamp, Two Bolt, Pipe Size (In.) 4, Pad Size (In.) 11-3/4, Material of Construction 304 Stainless...More

Nipple,Red Brass,2 x 4 In
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 2 x 4 In
  • Item # 4DRJ6
  • Mfr. Model # 4DRJ6
  • Nipple, Schedule 80, Pipe Size 2 In, 4 In Length, Connection Threaded On Both End, Material of Construction...More

Tubing,Flexible Polypropylene,1/4 In ID
  • GRAINGER APPROVED VENDOR
  • Tubing, Flexible Polypropylene, 1/4 In ID
  • Item # 4CHA3
  • Mfr. Model # 1522-250375
  • Tubing, Flexible, Inside Dia 1/4 In, Outside Dia 3/8 In, Wall Thickness 1/16 In, Bend Radius 3 3/4 In,...More

Black Pipe,Threaded,2x48 In
  • GRAINGER APPROVED VENDOR
  • Black Pipe, Threaded, 2x48 In
  • Item # 5P791
  • Mfr. Model # 588-480GR
  • Pipe, -, Pipe Size 2 In., Length 48 In., NPT Connection, Material of Construction Carbon Steel, Schedule 40,...More

Tubing,Flexible Polypropylene,3/8 In ID
  • GRAINGER APPROVED VENDOR
  • Tubing, Flexible Polypropylene, 3/8 In ID
  • Item # 4CHA4
  • Mfr. Model # 1522-375500
  • Tubing, Flexible, Inside Dia 3/8 In, Outside Dia 1/2 In, Wall Thickness 1/16 In, Bend Radius 5 In, Tensile...More

  • GRAINGER APPROVED VENDOR
  • 1-1/2" Pipe
  • Multiple product options available

Tubing,EPDM 1/4 In OD,100 Ft.
  • GRAINGER APPROVED VENDOR
  • Tubing, EPDM 1/4 In OD, 100 Ft.
  • Item # 4CHL8
  • Mfr. Model # 1526-125250
  • Tubing, Weather Resistant, Inside Dia 1/8 In, Outside Dia 1/4 In, Length 100 Ft., Wall Thickness 1/16 In,...More

Pipe Nipple,1-1/2 In,60 In,Carbon Steel
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple, 1-1/2 In, 60 In, Carbon Steel
  • Item # 2WV30
  • Mfr. Model # 567-600GR
  • Pipe Nipple, Pipe Size 1-1/2 In., Connection Threaded, Length 60 In., Schedule 40, Material of Construction...More

Nipple,4 In.,12 In.,Galv Welded Steel
  • GRAINGER APPROVED VENDOR
  • Nipple, 4 In., 12 In., Galv Welded Steel
  • Item # 2WV56
  • Mfr. Model # 2WV56
  • Nipple, Pipe Size 4 In, Length 12 In, NPT Connection, Material of Construction Galvanized Welded Steel,...More

Black Pipe,Threaded,1x36 In
  • GRAINGER APPROVED VENDOR
  • Black Pipe, Threaded, 1x36 In
  • Item # 1LML2
  • Mfr. Model # 1LML2
  • PipePipe Size 1 In., Length 36 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG...More

Pipe Nipple,1-1/4 In,60 In,Carbon Steel
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple, 1-1/4 In, 60 In, Carbon Steel
  • Item # 6P913
  • Mfr. Model # 566-600GR
  • Pipe Nipple, Pipe Size 1-1/4 In., Connection Threaded, Length 60 In., Schedule 40, Material of Construction...More

Tubing,0.243 In ID,0.375 In OD,6 Ft
  • GRAINGER APPROVED VENDOR
  • Tubing, 0.243 In ID, 0.375 In OD, 6 Ft
  • Item # 4NTL6
  • Mfr. Model # 4NTL6
  • Tubing, Seamless, Inside Dia. 0.243 In, Outside Dia. 0.375 In, Length 6 ft, Wall Thickness 0.028 In., Outside...More

Tubing,Welded,1 1/4 In,6 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Welded, 1 1/4 In, 6 ft, 304 SS
  • Item # 3ADH6
  • Mfr. Model # 3ADH6
  • Tubing, Welded, Inside Dia 1.120 In, Outside Dia 1 1/4 In, Length 6 ft, Wall Thickness .065 In, Outside Dia...More

Black Pipe,Threaded,1-1/4x72 In
  • GRAINGER APPROVED VENDOR
  • Black Pipe, Threaded, 1-1/4x72 In
  • Item # 5P777
  • Mfr. Model # 586-720GR
  • Pipe, -, Pipe Size 1-1/4 In., Length 72 In., NPT Connection, Material of Construction Carbon Steel, Schedule...More

Pipe,Red Brass,3/4 x 36 In
  • GRAINGER APPROVED VENDOR
  • Pipe, Red Brass, 3/4 x 36 In
  • Item # 4GTL5
  • Mfr. Model # 4GTL5
  • Pipe, Schedule 40, Pipe Size 3/4 In, 36 In Length, Connection Threaded On Both End, Material of Construction...More

Tubing,Seamless,1/2 In,6 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Seamless, 1/2 In, 6 ft, 304 SS
  • Item # 3ACV9
  • Mfr. Model # 3ACV9
  • Tubing, Seamless, Inside Dia .370 In, Outside Dia 1/2 In, Length 6 ft, Wall Thickness .065 In, Outside Dia...More

Tubing,Oil Resistant,1/4 In OD,100 Ft
  • GRAINGER APPROVED VENDOR
  • Tubing, Oil Resistant, 1/4 In OD, 100 Ft
  • Item # 4CHD7
  • Mfr. Model # 1524-125250
  • Tubing, Oil Resistant, Inside Dia 1/8 In, Outside Dia 1/4 In, Length 100 Ft., Wall Thickness 1/16 In,...More

Tubing,Oil Resistant,5/16 In OD,100 Ft
  • GRAINGER APPROVED VENDOR
  • Tubing, Oil Resistant, 5/16 In OD, 100 Ft
  • Item # 4CHD9
  • Mfr. Model # 1524-187312
  • Tubing, Oil Resistant, Inside Dia 3/16 In, Outside Dia 5/16 In, Length 100 Ft., Wall Thickness 1/16 In,...More

PVC Tubing,Fuel And Lubricant,5/16 In OD
  • GRAINGER APPROVED VENDOR
  • PVC Tubing, Fuel And Lubricant, 5/16 In OD
  • Item # 2RUY3
  • Mfr. Model # 1512-188312-100
  • Tubing, Fuel And Lubricant, Inside Dia 3/16 In, Outside Dia 5/16 In, Wall Thickness 1/16 In, Bend Radius 1...More

Tubing,1.62 In ID,1 3/4 In OD,Aluminum
  • GRAINGER APPROVED VENDOR
  • Tubing, 1.62 In ID, 1 3/4 In OD, Aluminum
  • Item # 4NTG5
  • Mfr. Model # 4NTG5
  • Tubing, Seamless, Inside Dia. 1.620, Outside Dia. 1 3/4, Length 6 Ft, Material of Construction Aluminum,...More

Tubing,Seamless,3/8 In,6 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Seamless, 3/8 In, 6 ft, 304 SS
  • Item # 3ACU7
  • Mfr. Model # 3ACU7
  • Tubing, Seamless, Inside Dia .355 In, Outside Dia 3/8 In, Length 6 ft, Wall Thickness .010 In, Outside Dia...More

Tubing,Oil Resistant,3/16 In OD,100 Ft
  • GRAINGER APPROVED VENDOR
  • Tubing, Oil Resistant, 3/16 In OD, 100 Ft
  • Item # 4CHD6
  • Mfr. Model # 1524-125187
  • Tubing, Oil Resistant, Inside Dia 1/8 In, Outside Dia 3/16 In, Length 100 Ft., Wall Thickness 1/32 In,...More

Results per page: 16 | 32 | 48