Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Pipe and Tubing

79 Results Found that Include 114 Products 

Results per page: 16 | 32 | 48
Repair Clamp,Two Bolt,1 1/2 In,304 SS
  • GRAINGER APPROVED VENDOR
  • Repair Clamp, Two Bolt, 1 1/2 In, 304 SSRepair Clamp
  • Item # 1WKC4
  • Mfr. Model # 1WKC4
  • Repair Clamp, Two Bolt, Pipe Size 1 1/2 In, Pad Size 4 3/4 In, Material of Construction 304 Stainless Steel,...More

Tubing,Seamless,1/2 In,6 ft,316 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Seamless, 1/2 In, 6 ft, 316 SSTubing,Seamless,1/2 In,6 ft,316 SS
  • Item # 3ACH7
  • Mfr. Model # 70521
  • Tubing, Seamless, Inside Dia .430 In, Outside Dia 1/2 In, Length 6 ft, Wall Thickness .035 In, Outside Dia...More

Nipple,Red Brass,1 1/2 x 6 In,Threaded
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 1 1/2 x 6 In, ThreadedNipple,Red Brass,1 1/2 x 6 In,Threaded
  • Item # 1VHA7
  • Mfr. Model # 1VHA7
  • Pipe Nipple, Pipe Size 1 1/2 In, 6 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Close Nipple,Brass,3/4 In,PK 5
  • GRAINGER APPROVED VENDOR
  • Close Nipple, Brass, 3/4 In, PK 5Close Nipple,Brass,3/4 In,PK 5
  • Item # 6AZD9
  • Mfr. Model # 6AZD9
  • Brass Pipe Fitting, Close Nipple, Pipe Size 3/4 In, Length 1-3/8 In, NPT, Material of Construction Brass,...More

Pipe Nipple,2 In.,18 In.,Carbon Steel
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple, 2 In., 18 In., Carbon SteelPipe Nipple,2 In.,18 In.,Carbon Steel
  • Item # 6P924
  • Mfr. Model # 6P924
  • Pipe Nipple, Pipe Size 2 In., Connection Threaded, Length 18 In., Schedule 40, Material of Construction...More

Pipe,1/2 In,Thrd at Both Ends,24 In,304
  • GRAINGER APPROVED VENDOR
  • Pipe, 1/2 In, Thrd at Both Ends, 24 In, 304Schedule 40, 304 Stainless Steel Pipe
  • Item # 4TMT7
  • Mfr. Model # 4TMT7
  • Pipe, Pipe Size 1/2 In., Threaded Connection, Length 24 In, Schedule 40, Material of Construction 304...More

Nipple,Red Brass,1 x 10 In
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 1 x 10 InNipple,Red Brass,1 x 10 In
  • Item # 4GTE4
  • Mfr. Model # 4GTE4
  • Nipple, Schedule 40, Pipe Size 1 In, 10 In Length, Connection Threaded On Both End, Material of Construction...More

Pipe Nipple,1-1/4 In,36 In,Carbon Steel
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple, 1-1/4 In, 36 In, Carbon SteelPipe Nipple,1-1/4 In,36 In,Carbon Steel
  • Item # 6P911
  • Mfr. Model # 6P911
  • Pipe Nipple, Pipe Size 1-1/4 In., Connection Threaded, Length 36 In., Schedule 40, Material of Construction...More

Tubing,Seamless,1/2 In OD,6 Ft,3275 PSI
  • GRAINGER APPROVED VENDOR
  • Tubing, Seamless, 1/2 In OD, 6 Ft, 3275 PSITubing,Seamless,1/2 In OD,6 Ft,3275 PSI
  • Item # 5LVT2
  • Mfr. Model # 5LVT2
  • Tubing, Seamless, Inside Dia 0.402 In, Outside Dia 1/2 In, Length 6 Ft, Wall Thickness 0.049 In, Outside Dia...More

Tubing,0.902 In ID,1 In OD,Aluminum
  • GRAINGER APPROVED VENDOR
  • Tubing, 0.902 In ID, 1 In OD, AluminumTubing,0.902 In ID,1 In OD,Aluminum
  • Item # 4NTF2
  • Mfr. Model # 4NTF2
  • Tubing, Seamless, Inside Dia. 0.902, Outside Dia. 1, Length 6 Ft, Material of Construction Aluminum, Max....More

Tubing,Welded,7/8 In OD,6 Ft,2493 PSI
  • GRAINGER APPROVED VENDOR
  • Tubing, Welded, 7/8 In OD, 6 Ft, 2493 PSITubing,Welded,7/8 In OD,6 Ft,2493 PSI
  • Item # 5LVL9
  • Mfr. Model # 5LVL9
  • Tubing, Welded, Inside Dia 0.745 In, Outside Dia 7/8 In, Length 6 Ft, Wall Thickness 0.065 In, Outside Dia...More

Pipe Nipple,1/2 In.,72 In.,Carbon Steel
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple, 1/2 In., 72 In., Carbon SteelPipe Nipple,1/2 In.,72 In.,Carbon Steel
  • Item # 6P890
  • Mfr. Model # 6P890
  • Pipe Nipple, Pipe Size 1/2 In., Connection Threaded, Length 72 In., Schedule 40, Material of Construction...More

Nipple,Red Brass,1 1/2 x 2 In
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 1 1/2 x 2 InNipple,Red Brass,1 1/2 x 2 In
  • Item # 4DRE3
  • Mfr. Model # 4DRE3
  • Nipple, Schedule 80, Pipe Size 1 1/2 In, 2 In Length, Connection Threaded On Both End, Material of...More

Nipple,2-1/2 In,12 In,Galv Welded Steel
  • GRAINGER APPROVED VENDOR
  • Nipple, 2-1/2 In, 12 In, Galv Welded SteelNipple,2-1/2 In,12 In,Galv Welded Steel
  • Item # 2WV41
  • Mfr. Model # 2WV41
  • Nipple, Pipe Size 2 1/2 In, Length 12 In, NPT Connection, Material of Construction Galvanized Welded Steel,...More

Pipe,Red Brass,3/4 x 18 In
  • GRAINGER APPROVED VENDOR
  • Pipe, Red Brass, 3/4 x 18 InPipe,Red Brass,3/4 x 18 In
  • Item # 4GTJ3
  • Mfr. Model # 4GTJ3
  • Pipe, Schedule 40, Pipe Size 3/4 In, 18 In Length, Connection Threaded On Both End, Material of Construction...More

Tubing,Seamless,1/8 In,6 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Seamless, 1/8 In, 6 ft, 304 SSTubing,Seamless,1/8 In,6 ft,304 SS
  • Item # 3ACR6
  • Mfr. Model # 3ACR6
  • Tubing, Seamless, Inside Dia .085 In, Outside Dia 1/8 In, Length 6 ft, Wall Thickness .020 In, Outside Dia...More

Tubing,Seamless,1/4 In,3 Ft,PK 5
  • GRAINGER APPROVED VENDOR
  • Tubing, Seamless, 1/4 In, 3 Ft, PK 5Tubing,Seamless,1/4 In,3 Ft,PK 5
  • Item # 4EEL9
  • Mfr. Model # 1149
  • Tubing, Seamless For Plumbing, HVAC And Automotive, Pipe Size 1/4 In, Length 3 Ft, Material of Construction...More

Nipple,Red Brass,1 x 4 In
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 1 x 4 InNipple,Red Brass,1 x 4 In
  • Item # 4DRJ3
  • Mfr. Model # 4DRJ3
  • Nipple, Schedule 80, Pipe Size 1 In, 4 In Length, Connection Threaded On Both End, Material of Construction...More

Tubing,Seamless,1/4 In,6 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Seamless, 1/4 In, 6 ft, 304 SSTubing,Seamless,1/4 In,6 ft,304 SS
  • Item # 3ACT9
  • Mfr. Model # 3ACT9
  • Tubing, Seamless, Inside Dia .120 In, Outside Dia 1/4 In, Length 6 ft, Wall Thickness .065 In, Outside Dia...More

  • GRAINGER APPROVED VENDOR
  • Tubing, Shore A: 73Tubing, Shore A: 73
  • Multiple product options available

    Tubing, Flexible, Tensile Strength 2200 PSI, Temp. Range -20° to 180°F, Material of Construction PVC, Length 100 Ft. and Hardness Shore A: 73; Varies by Inside Dia.,...More

NylonTubing,.138 In ID,3/16 In OD,100Ft.
  • GRAINGER APPROVED VENDOR
  • NylonTubing, .138 In ID, 3/16 In OD, 100Ft.NylonTubing,.138 In ID,3/16 In OD,100Ft.
  • Item # 4CHA9
  • Mfr. Model # 1523-138187
  • Tubing, Inside Dia .138 In, Outside Dia 3/16 In, Material of Construction Nylon, Wall Thickness .025 In, Temp...More

Tubing,Welded,5/8 In,6 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Welded, 5/8 In, 6 ft, 304 SSTubing,Welded,5/8 In,6 ft,304 SS
  • Item # 3ADG4
  • Mfr. Model # 3ADG4
  • Tubing, Welded, Inside Dia .495 In, Outside Dia 5/8 In, Length 6 ft, Wall Thickness .065 In, Outside Dia...More

  • GRAINGER APPROVED VENDOR
  • Schedule 40, 304 Stainless Steel TOE NippleSchedule 40, 304 Stainless Steel TOE Nipple
  • Multiple product options available

    Nipple, Basic Connection Type Threaded at One End, Schedule 40, Material 304 Stainless Steel, Seamless/Welded Seamless, Thread Type NPT, Max. Pressure 150 psi, Temp....More

Tubing,Flexible Polypropylene,.170 In ID
  • GRAINGER APPROVED VENDOR
  • Tubing, Flexible Polypropylene, .170 In IDTubing,Flexible Polypropylene,.170 In ID
  • Item # 4CHA2
  • Mfr. Model # 1522-170250
  • Tubing, Flexible, Inside Dia .170 In, Outside Dia 1/4 In, Wall Thickness 0.04, Bend Radius 2 1/2 In, Tensile...More

Nipple,Red Brass,3/4 x 6 In
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 3/4 x 6 InNipple,Red Brass,3/4 x 6 In
  • Item # 4DRL4
  • Mfr. Model # 4DRL4
  • Nipple, Schedule 80, Pipe Size 3/4 In, 6 In Length, Connection Threaded On Both End, Material of Construction...More

Results per page: 16 | 32 | 48