Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Pipe and Tubing

84 Results Found that Include 133 Products 

Results per page: 16 | 32 | 48
Close Nipple,Brass,1/2 In,PK 10
  • GRAINGER APPROVED VENDOR
  • Close Nipple, Brass, 1/2 In, PK 10
  • Item # 6AZD8
  • Mfr. Model # 6AZD8
  • Brass Pipe Fitting, Close Nipple, Pipe Size 1/2 In, Length 1-1/8 In, NPT, Material of Construction Brass,...More

Tubing,Seamless,1/4 In,6 ft,316 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Seamless, 1/4 In, 6 ft, 316 SS
  • Item # 3ACH4
  • Mfr. Model # 70520
  • Tubing, Seamless, Inside Dia .180 In, Outside Dia 1/4 In, Length 6 ft, Wall Thickness .035 In, Outside Dia...More

Tubing,Seamless,3/8 In,6 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Seamless, 3/8 In, 6 ft, 304 SS
  • Item # 3ACV1
  • Mfr. Model # 3ACV1
  • Tubing, Seamless, Inside Dia .305 In, Outside Dia 3/8 In, Length 6 ft, Wall Thickness .035 In, Outside Dia...More

Nipple,Red Brass,2 x 4 In,Threaded
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 2 x 4 In, Threaded
  • Item # 1VHB8
  • Mfr. Model # 1VHB8
  • Pipe Nipple, Pipe Size 2 In, 4 In Length, Connection NPT, Material of Construction Red Brass, Pressure 125...More

Nipple,Red Brass,1 1/4 x 6 In,Threaded
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 1 1/4 x 6 In, Threaded
  • Item # 1VGY6
  • Mfr. Model # 1VGY6
  • Pipe Nipple, Pipe Size 1 1/4 In, 6 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Nipple,Red Brass,2 x 3 1/2 In,Threaded
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 2 x 3 1/2 In, Threaded
  • Item # 1VHB6
  • Mfr. Model # 1VHB6
  • Pipe Nipple, Pipe Size 2 In, 3 1/2 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

  • GRAINGER APPROVED VENDOR
  • Repair Clamp
  • Multiple product options available

Nipple,Red Brass,1 1/2 x 5 In,Threaded
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 1 1/2 x 5 In, Threaded
  • Item # 1VHA5
  • Mfr. Model # 1VHA5
  • Pipe Nipple, Pipe Size 1 1/2 In, 5 In Length, Connection NPT, Material of Construction Red Brass, Pressure...More

Pipe Nipple,2 In.,18 In.,Carbon Steel
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple, 2 In., 18 In., Carbon Steel
  • Item # 6P924
  • Mfr. Model # 6P924
  • Pipe Nipple, Pipe Size 2 In., Connection Threaded, Length 18 In., Schedule 40, Material of Construction...More

Long Nipple,Brass,3/8x1 1/2 In,PK 10
  • GRAINGER APPROVED VENDOR
  • Long Nipple, Brass, 3/8x1 1/2 In, PK 10
  • Item # 6AZE4
  • Mfr. Model # 6AZE4
  • Brass Pipe Fitting, Pipe Nipple, Pipe Size 3/8 In, Length 1 1/2 In, NPT, Material of Construction Brass,...More

Nipple,Red Brass,1 x 8 In
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 1 x 8 In
  • Item # 4GTA7
  • Mfr. Model # 4GTA7
  • Nipple, Schedule 40, Pipe Size 1 In, 8 In Length, Connection Threaded On Both End, Material of Construction...More

Nipple,Red Brass,3/4 x 12 In
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 3/4 x 12 In
  • Item # 4GTG9
  • Mfr. Model # 4GTG9
  • Nipple, Schedule 40, Pipe Size 3/4 In, 12 In Length, Connection Threaded On Both End, Material of...More

NylonTubing,.190 In ID,1/4 In OD,100 Ft.
  • GRAINGER APPROVED VENDOR
  • NylonTubing, .190 In ID, 1/4 In OD, 100 Ft.
  • Item # 4CHC3
  • Mfr. Model # 1523-190250
  • Tubing, Inside Dia .190 In, Outside Dia 1/4 In, Material of Construction Nylon, Wall Thickness .030 In, Temp...More

Pipe Nipple,1-1/4 In,24 In,Carbon Steel
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple, 1-1/4 In, 24 In, Carbon Steel
  • Item # 6P909
  • Mfr. Model # 6P909
  • Pipe Nipple, Pipe Size 1-1/4 In., Connection Threaded, Length 24 In., Schedule 40, Material of Construction...More

Pipe Nipple,1-1/2 In,48 In,Carbon Steel
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple, 1-1/2 In, 48 In, Carbon Steel
  • Item # 6P920
  • Mfr. Model # 6P920
  • Pipe Nipple, Pipe Size 1-1/2 In., Connection Threaded, Length 48 In., Schedule 40, Material of Construction...More

Tubing,Seamless,1/4 In,6 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Seamless, 1/4 In, 6 ft, 304 SS
  • Item # 3ACT8
  • Mfr. Model # 3ACT8
  • Tubing, Seamless, Inside Dia .152 In, Outside Dia 1/4 In, Length 6 ft, Wall Thickness .049 In, Outside Dia...More

Pipe Nipple,3/4 In.,48 In.,Carbon Steel
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple, 3/4 In., 48 In., Carbon Steel
  • Item # 2WV22
  • Mfr. Model # 2WV22
  • Pipe Nipple, Pipe Size 3/4 In., Connection Threaded, Length 48 In., Schedule 40, Material of Construction...More

Tubing,Welded,1 In,6 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Welded, 1 In, 6 ft, 304 SS
  • Item # 3ADH1
  • Mfr. Model # 3ADH1
  • Tubing, Welded, Inside Dia .930 In, Outside Dia 1 In, Length 6 ft, Wall Thickness .035 In, Outside Dia...More

Pipe Nipple,1/2 In.,60 In.,Carbon Steel
  • GRAINGER APPROVED VENDOR
  • Pipe Nipple, 1/2 In., 60 In., Carbon Steel
  • Item # 6P889
  • Mfr. Model # 6P889
  • Pipe Nipple, Pipe Size 1/2 In., Connection Threaded, Length 60 In., Schedule 40, Material of Construction...More

Nipple,Red Brass,1 1/2 x 1 3/4 In
  • GRAINGER APPROVED VENDOR
  • Nipple, Red Brass, 1 1/2 x 1 3/4 In
  • Item # 4DRC7
  • Mfr. Model # 4DRC7
  • Nipple, Schedule 80, Pipe Size 1 1/2 In, 1 3/4 In Length, Connection Close, Material of Construction Red...More

NylonTubing,2.7mm ID,4mm OD,100 Ft.
  • GRAINGER APPROVED VENDOR
  • NylonTubing, 2.7mm ID, 4mm OD, 100 Ft.
  • Item # 4CHC9
  • Mfr. Model # 1523-2.7mm4mm
  • Tubing, Inside Dia 2.7mm, Outside Dia 4mm, Material of Construction Nylon, Wall Thickness .65mm, Temp Range...More

Tubing,Seamless,1/2 In,6 ft,304 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Seamless, 1/2 In, 6 ft, 304 SS
  • Item # 3ACV6
  • Mfr. Model # 3ACV6
  • Tubing, Seamless, Inside Dia .444 In, Outside Dia 1/2 In, Length 6 ft, Wall Thickness .028 In, Outside Dia...More

Tubing,Welded,1/4 In,6 ft,316 SS
  • GRAINGER APPROVED VENDOR
  • Tubing, Welded, 1/4 In, 6 ft, 316 SS
  • Item # 3CAD9
  • Mfr. Model # 3CAD9
  • Tubing, Welded, Inside Dia .120 In, Outside Dia 1/4 In, Length 6 ft, Wall Thickness .065 In, Outside Dia...More

Results per page: 16 | 32 | 48