Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Pipe and Tubing

6 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Nipple,PVC,4 x 10 In,Schedule 80,Gray
    • GF PIPING SYSTEMS
    • Nipple, PVC, 4 x 10 In, Schedule 80, GrayPVC Pipe Nipple
    • Item # 1VGA2
    • Mfr. Model # 861-428
    • Pipe Nipple, Pipe Size 4 In., Length 10 In., Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards...More

    Nipple,Threaded at Both Ends,2-1/2x6In
    • GF PIPING SYSTEMS
    • Nipple, Threaded at Both Ends, 2-1/2x6InNipple,Threaded at Both Ends,2-1/2x6In
    • Item # 1VGV8
    • Mfr. Model # 9861-297
    • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 2-1/2 In., Length 6 In.,...More

    Nipple,Threaded at Both Ends,4x6In
    • GF PIPING SYSTEMS
    • Nipple, Threaded at Both Ends, 4x6InNipple,Threaded at Both Ends,4x6In
    • Item # 1VGX8
    • Mfr. Model # 9861-426
    • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 4 In., Length 6 In.,...More

    Elbow,4 In,Polyethylene
    • GF PIPING SYSTEMS
    • Elbow, 4 In, PolyethyleneElbow,4 In,Polyethylene
    • Item # 22KA04
    • Mfr. Model # 153108014
    • Elbow, Dimension Ratio 11, Pipe Size 4 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

    Elbow,4 In,Polyethylene,PK10
    • GF PIPING SYSTEMS
    • Elbow, 4 In, Polyethylene, PK10Elbow,4 In,Polyethylene,PK10
    • Item # 22KA11
    • Mfr. Model # 153158014
    • Elbow, Dimension Ratio 11, Pipe Size 4 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

    Flange,6 In,Polyethylene,PK2
    • GF PIPING SYSTEMS
    • Flange, 6 In, Polyethylene, PK2Flange,6 In,Polyethylene,PK2
    • Item # 22KA26
    • Mfr. Model # 153798015
    • Flange, Dimension Ratio 11, Pipe Size 6 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More