Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Pipe and Tubing

15 Results Found that Include 21 Products

Results per page: 16 | 32 | 48
    Pipe,1 In x 10 Ft,PVC,Gray
    • GF PIPING SYSTEMS
    • Pipe, 1 In x 10 Ft, PVC, GrayPVC Pipe
    • Item # 6MV22
    • Mfr. Model # H0800100PG1000
    • Pipe, Pipe Size 1 In., Length 10 ft., Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards NSF-14...More

    Nipple,Threaded at Both Ends,1-1/2x6In
    • GF PIPING SYSTEMS
    • Nipple, Threaded at Both Ends, 1-1/2x6InNipple,Threaded at Both Ends,1-1/2x6In
    • Item # 2PMA8
    • Mfr. Model # 9861-218
    • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 1-1/2 In., Length 6 In.,...More

    • GF PIPING SYSTEMS
    • PVC Pipe NipplePVC Pipe Nipple
    • Multiple product options available

      Pipe Nipple, Threaded, Schedule 80, Material of Construction PVC, Max. Temp. 140°F, Color Gray and Standards ASTM D2467, NSF-14 Certified; Varies by Pipe Size and Length

    Close Nipple,Threaded at Both Ends,2x
    • GF PIPING SYSTEMS
    • Close Nipple, Threaded at Both Ends, 2xClose Nipple,Threaded at Both Ends,2x
    • Item # 2PMA9
    • Mfr. Model # 9861-251
    • Close Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 2 In., Length...More

    Nipple,Threaded at Both Ends,1x6In
    • GF PIPING SYSTEMS
    • Nipple, Threaded at Both Ends, 1x6InNipple,Threaded at Both Ends,1x6In
    • Item # 6MX74
    • Mfr. Model # 9861-138
    • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 1 In., Length 6 In.,...More

    Nipple,2 x 10 In,MPT x MPT,PVC
    • GF PIPING SYSTEMS
    • Nipple, 2 x 10 In, MPT x MPT, PVCPVC Nipple
    • Item # 3TNW2
    • Mfr. Model # 861-258
    • Nipple, Pipe Size 2 In., Length 10 In., Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards ASTM...More

    Nipple,Threaded at Both Ends,2x5In
    • GF PIPING SYSTEMS
    • Nipple, Threaded at Both Ends, 2x5InNipple,Threaded at Both Ends,2x5In
    • Item # 2PMC3
    • Mfr. Model # 9861-255
    • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 2 In., Length 5 In.,...More

    Nipple,Threaded at Both Ends,1-1/2x4In
    • GF PIPING SYSTEMS
    • Nipple, Threaded at Both Ends, 1-1/2x4InNipple,Threaded at Both Ends,1-1/2x4In
    • Item # 6MX83
    • Mfr. Model # 9861-216
    • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 1-1/2 In., Length 4 In.,...More

    Nipple,Threaded at Both Ends,1-1/4x6In
    • GF PIPING SYSTEMS
    • Nipple, Threaded at Both Ends, 1-1/4x6InNipple,Threaded at Both Ends,1-1/4x6In
    • Item # 2PMA6
    • Mfr. Model # 9861-175
    • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 1-1/4 In., Length 6 In.,...More

    Nipple,Threaded at Both Ends,1-1/2x5In
    • GF PIPING SYSTEMS
    • Nipple, Threaded at Both Ends, 1-1/2x5InNipple,Threaded at Both Ends,1-1/2x5In
    • Item # 2PMA7
    • Mfr. Model # 9861-217
    • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 1-1/2 In., Length 5 In.,...More

    Nipple,Threaded at Both Ends,2x4In
    • GF PIPING SYSTEMS
    • Nipple, Threaded at Both Ends, 2x4InNipple,Threaded at Both Ends,2x4In
    • Item # 2PMC2
    • Mfr. Model # 9861-254
    • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 2 In., Length 4 In.,...More

    End Cap,3 In,Polyethylene
    • GF PIPING SYSTEMS
    • End Cap, 3 In, PolyethyleneEnd Cap,3 In,Polyethylene
    • Item # 22KA38
    • Mfr. Model # 153968013
    • End Cap, Dimension Ratio 11, Pipe Size 3 In., Connection Butt, Material Polyethylene, Color Black, Temp....More

    Nipple,Threaded at Both Ends,2-1/2x2In
    • GF PIPING SYSTEMS
    • Nipple, Threaded at Both Ends, 2-1/2x2InNipple,Threaded at Both Ends,2-1/2x2In
    • Item # 1VGV2
    • Mfr. Model # 9861-292
    • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 2-1/2 In., Length 2 In.,...More

    Nipple,Threaded at Both Ends,2-1/2x4In
    • GF PIPING SYSTEMS
    • Nipple, Threaded at Both Ends, 2-1/2x4InNipple,Threaded at Both Ends,2-1/2x4In
    • Item # 1VGV4
    • Mfr. Model # 9861-295
    • Nipple, Basic Connection Type Threaded at Both Ends, Connection Type MPT, Pipe Size 2-1/2 In., Length 4 In.,...More

    Tee,2 In,Polyethylene
    • GF PIPING SYSTEMS
    • Tee, 2 In, PolyethyleneTee,2 In,Polyethylene
    • Item # 22KA16
    • Mfr. Model # 153208011
    • Tee, Dimension Ratio 11, Pipe Size 2 In., Connection Butt, Material Polyethylene, Color Black, Temp. Range...More

    Results per page: 16 | 32 | 48