Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
    Ratings

    Pipe and Tubing

    12 Results Found that Include 12 Products 

    Results per page: 16 | 32 | 48
      Tubing,Polyethylene
      • ATP
      • Tubing, Polyethylene
      • Item # 4HM13
      • Mfr. Model # PE14-NA
      • TubingColor NaturalMaterial of Construction Polyethylene, Inside Dia. 5/32 In., Outside Dia. 1/4 In., Length...More

      Tubing,1/4 In OD,Nylon,Natural,100 Ft
      • NYCOIL
      • Tubing, 1/4 In OD, Nylon, Natural, 100 Ft
      • Item # 2VDN6
      • Mfr. Model # 61440
      • Tubing, Inside Dia. 0.170 In., Outside Dia. 1/4 In., Material of Construction Nylon, Wall Thickness 0.035...More

      Pipe,PipeSize4 In.ID 4.026,OD 4.500
      • HARVEL
      • Pipe, PipeSize4 In.ID 4.026, OD 4.500
      • Item # 5AFK0
      • Mfr. Model # HG400400PW1000
      • Pipe, Pipe Size 4 In., Length 10 Ft, Schedule 40, Max. Temp. 140 Degrees F, Color White, Standards ASTM D1784...More

      Fiberglass Repair Kit,3 x 132 In,Gray
      • FERNCO
      • Fiberglass Repair Kit, 3 x 132 In, Gray
      • Item # 2KUT4
      • Mfr. Model # FPW3132CS
      • Pipe Repair Kit, Size 3 In. x 11 ft., Pipe Dia. 1-1/4 In. to 3 In., Color Gray, Dielectric Strength 16,969,...More

      Fiberglass Repair Kit,4 x 252 In,Gray
      • FERNCO
      • Fiberglass Repair Kit, 4 x 252 In, Gray
      • Item # 2KUT5
      • Mfr. Model # FPW4252CS
      • Pipe Repair Kit, Size 4 In. x 21 ft., Pipe Dia. 3 In. to 6 In., Color Gray, Dielectric Strength 16,969,...More

      Type L,Hard length,1 1/4 In.10ft.
      • MUELLER INDUSTRIES
      • Type L, Hard length, 1 1/4 In.10ft.
      • Item # 3ZA94
      • Mfr. Model # LH12010
      • Tube, For Water, Type L, Pipe Size (In.) 1-1/4, Length 10 ft., Material of Construction Copper, Inside Dia....More

      Pipe,PVC,4 In,Schedule 80,10 Feet L
      • GF PIPING SYSTEMS
      • Pipe, PVC, 4 In, Schedule 80,10 Feet L
      • Item # 1VFA5
      • Mfr. Model # HG800400PG1000
      • Pipe, Pipe Size 4 In., Length 10 ft., Schedule 80, Max. Temp. 140 Degrees F, Color Gray, Standards NSF-14...More

      Repair Clamp, Pipe Size 6 In, 7 1/2 In L
      • SMITH-BLAIR
      • Repair Clamp, Pipe Size 6 In, 7 1/2 In L
      • Item # 4NWN7
      • Mfr. Model # 22600066307000
      • Repair Clamp, Full Circle, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 6 In,...More

      Nipple,2-1/2In,Thrd Both End,5-1/2In,316
      • GRAINGER APPROVED VENDOR
      • Nipple, 2-1/2In, Thrd Both End, 5-1/2In, 316
      • Item # 1XAK9
      • Mfr. Model # 1XAK9
      • Nipple, Pipe Size 2-1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40,...More

      Pipe Insulation,5/8 In. ID,6 ft. L,White
      • THERMACEL
      • Pipe Insulation, 5/8 In. ID, 6 ft. L, White
      • Item # 4DHN9
      • Mfr. Model # 6XWP100058
      • Pipe Insulation, Pre-Slit, Pre Glued, Insulation Nominal I.D. 5/8 In., For Tube I.D. 1/2 In., For Tube O.D....More

      Silicone Tubing,3/16 In OD,50 Ft
      • VERSILIC
      • Silicone Tubing, 3/16 In OD, 50 Ft
      • Item # 2LRG9
      • Mfr. Model # ABX00003-GR
      • Tubing, SPX-50, Inside Dia 1/16 In, Outside Dia 3/16 In, Wall Thickness 1/16, Bend Radius 1/4 In, Tensile...More

      Pipe Insulation,2-1/8 In. ID,4 ft. L,Wh
      • TECHLITE INSULATION
      • Pipe Insulation, 2-1/8 In. ID, 4 ft. L, Wh
      • Item # 4NPC3
      • Mfr. Model # 0379-0200CT100-PF-0930-02
      • Pipe Insulation, Hinged with Self Sealing Lap, Insulation Nominal I.D. 2-1/8 In., For Tube I.D. 2 In., For...More

      Results per page: 16 | 32 | 48