Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Pipe and Tubing

12 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Tubing,Polyethylene
    • ATP
    • Tubing, PolyethyleneTubing,Polyethylene
    • Item # 4HM13
    • Mfr. Model # PE14-NA
    • TubingColor NaturalMaterial of Construction Polyethylene, Inside Dia. 5/32 In., Outside Dia. 1/4 In., Length...More

    Pipe,PipeSize4 In.ID 4.026,OD 4.500
    • HARVEL
    • Pipe, PipeSize4 In.ID 4.026, OD 4.500PVC Pipe
    • Item # 5AFK0
    • Mfr. Model # H0400400PW1000
    • Pipe, Pipe Size 4 In., Length 10 Ft, Schedule 40, Max. Temp. 140 Degrees F, Color White, Standards ASTM D1784...More

    Pipe Insulation,2-5/8 In. ID,6 ft. L,Bl
    • THERMACEL
    • Pipe Insulation, 2-5/8 In. ID, 6 ft. L, BlPipe Insulation
    • Item # 2KUD5
    • Mfr. Model # 6XE038258
    • Pipe Insulation, Pre-Slit, Insulation Nominal I.D. 2-5/8 In., For Tube I.D. 2-1/2 In., For Tube O.D. 2-5/8...More

    Type L,Hard length,1 1/4 In.10ft.
    • MUELLER INDUSTRIES
    • Type L, Hard length, 1 1/4 In.10ft.Copper Tube, For Water, Type L
    • Item # 3ZA94
    • Mfr. Model # LH12010
    • Tube, For Water, Type L, Pipe Size (In.) 1-1/4, Length 10 ft., Material of Construction Copper, Inside Dia....More

    Tubing,1/4 In OD,Nylon,Natural,100 Ft
    • GRAINGER APPROVED
    • Tubing, 1/4 In OD, Nylon, Natural, 100 FtTubing,1/4 In OD,Nylon,Natural,100 Ft
    • Item # 2VDN6
    • Mfr. Model # 2VDN6
    • Tubing, Inside Dia. 0.170 In., Outside Dia. 1/4 In., Material of Construction Nylon, Wall Thickness 0.035...More

    Fiberglass Repair Kit,3 x 132 In,Gray
    • FERNCO
    • Fiberglass Repair Kit, 3 x 132 In, GrayFiberglass Repair Kit,3 x 132 In,Gray
    • Item # 2KUT4
    • Mfr. Model # FPW3132CS
    • Pipe Repair Kit, Size 3 In. x 11 ft., Pipe Dia. 1-1/4 In. to 3 In., Color Gray, Dielectric Strength 16,969,...More

    Fiberglass Repair Kit,4 x 252 In,Gray
    • FERNCO
    • Fiberglass Repair Kit, 4 x 252 In, GrayFiberglass Repair Kit,4 x 252 In,Gray
    • Item # 2KUT5
    • Mfr. Model # FPW4252CS
    • Pipe Repair Kit, Size 4 In. x 21 ft., Pipe Dia. 3 In. to 6 In., Color Gray, Dielectric Strength 16,969,...More

    Tubing,5/32In IDx1/4 In OD,250 Ft,Black
    • GRAINGER APPROVED
    • Tubing, 5/32In IDx1/4 In OD, 250 Ft, BlackTubing,5/32In IDx1/4 In OD,250 Ft,Black
    • Item # 1PBP8
    • Mfr. Model # 1PBP8
    • Tubing, Standard, Inside Dia. 5/32 In., Outside Dia. 1/4 In.Wall Thickness 3/64 In., Max. Pressure (PSI)...More

    Repair Clamp, Pipe Size 6 In, 7 1/2 In L
    • SMITH-BLAIR
    • Repair Clamp, Pipe Size 6 In, 7 1/2 In LRepair Clamp, Pipe Size 6 In, 7 1/2 In L
    • Item # 4NWN7
    • Mfr. Model # 22600066307000
    • Repair Clamp, Full Circle, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 6 In,...More

    Nipple,2-1/2In,Thrd Both End,5-1/2In,316
    • GRAINGER APPROVED
    • Nipple, 2-1/2In, Thrd Both End, 5-1/2In, 316Schedule 40, 316 Stainless Steel Nipple
    • Item # 1XAK9
    • Mfr. Model # 1XAK9
    • Nipple, Pipe Size 2-1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40,...More

    Silicone Tubing,3/16 In OD,50 Ft
    • VERSILIC
    • Silicone Tubing, 3/16 In OD, 50 FtSilicone Tubing,3/16 In OD,50 Ft
    • Item # 2LRG9
    • Mfr. Model # ABX00003-GR
    • Tubing, SPX-50, Inside Dia 1/16 In, Outside Dia 3/16 In, Wall Thickness 1/16, Bend Radius 1/4 In, Tensile...More

    Pipe Insulation,2-1/8 In. ID,4 ft. L,Wh
    • TECHLITE INSULATION
    • Pipe Insulation, 2-1/8 In. ID, 4 ft. L, WhPipe Insulation
    • Item # 4NPC3
    • Mfr. Model # 0379-0200CT100-PF-0930-02
    • Pipe Insulation, Hinged with Self Sealing Lap, Insulation Nominal I.D. 2-1/8 In., For Tube I.D. 2 In., For...More

    Results per page: 16 | 32 | 48